Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Electrical

8 Results Found that Include 9 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Compact Contactor,24VAC,30A,2P,Open
    • SQUARE D
    • Compact Contactor, 24VAC, 30A, 2P, OpenCompact Contactor
    • Item # 5B124
    • Mfr. Model # 8910DP32V14
    • Compact Contactor, Definite Purpose, Number of Poles 2, 30 Full Load Amps-Inductive, Coil Volts 24VAC, HP @ 1...More

    Transformer,In 240/480V,Out 120V,150VA
    • SQUARE D
    • Transformer, In 240/480V, Out 120V, 150VAControl Transformer, VA Rating 150
    • Item # 4R840
    • Mfr. Model # 9070T150D1
    • Transformer, Input Voltage 240/480VAC, Output Voltage 120VAC, VA Rating 150, 1 Phase, 50/60 Hz, 55 Degrees C...More

    Trans-Fused,In 240/480V,Out 120V,500VA
    • SQUARE D
    • Trans-Fused, In 240/480V, Out 120V, 500VAControl Transformer Fused, VA Rating 500
    • Item # 4R922
    • Mfr. Model # 9070TF500D1
    • Transformer-Fused, Input Voltage 240/480VAC, Output Voltage 120VAC, VA Rating 500, 1 Phase, 50/60 Hz, 115...More

    SPD 1 Phase
    • SQUARE D
    • SPD 1 PhaseSPD 1 Phase
    • Item # 3XB86
    • Mfr. Model # SDSA1175
    • Surge Protection Device, Hard-Wired, Location Type 1, Nominal Discharge Current 10kA, Voltage 120/240, Phase...More

    Safety Switch,Fusible,30A,600VAC,3PH
    • SQUARE D
    • Safety Switch, Fusible, 30A, 600VAC, 3PHHeavy Duty, Safety Switch
    • Item # 1H349
    • Mfr. Model # H361RB
    • Safety Switch, Fusible, Use Class H, J, R, T Fuse, Heavy Duty, 30 Amps, Voltage 600VAC, 3 Phase, 15 HP @...More

    Buck Boost Trans,120/240,16/32,1kVA
    • Buck Boost Trans, 120/240,16/32,1kVABuck Boost Transformer, 16/32VAC Output Voltage
    • Item # 2CM61
    • Mfr. Model # 1S46F
    • Buck Boost Transformer, Input Voltage 120/240VAC, Output Voltage 16/32VAC, 1kVA VA Rating, 1 Phase, 60 Hz,...More

    Hvy Dty Lmt Swtch,Side Actuator,2NO/2NC
    • SQUARE D
    • Hvy Dty Lmt Swtch, Side Actuator, 2NO/2NC2NO/2NC, Heavy Duty Limit Switch
    • Item # 5B079
    • Mfr. Model # 9007C62A2
    • Heavy Duty Limit Switch, Rotary Head, No Lever, Side, Electrical Connection Screw Terminals, 1/2 In.-14 NPT...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More