Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Electrical

10 Results Found that Include 13 Products 

 |  Results per page: 16 | 32 | 48

    Contactor

    SQUARE D

    Multiple product options available

    Pendant Push Button Station, 2NO, Yellow

    SQUARE D

    Grainger Item # 5FTP7 | Mfr. Model # 9001BW92Y

    Catalog Page # 394 (PDF)

    Pendant Push Button Station, Legend Up/Down, Number of Operators 2, Type of Operator Push Button, Action...More

    Manual Motor Switch, 30A, 600VAC/230VDC, 3P

    SQUARE D

    Grainger Item # 1H405 | Mfr. Model # 2510KO2

    Catalog Page # 320 (PDF)

    Manual Motor Switch, Toggle Operator, Amps AC 30, Max. Voltage 600VAC/230VDC, Enclosure Type Open,...More

    Selector Switch, 3 Pos, Lever, 30mm

    SQUARE D

    Grainger Item # 7A162 | Mfr. Model # 9001KS46B 9001KA1

    Catalog Page # 366 (PDF)

    Non-Illuminated Selector Switch, 30mm, 3 Position, Maintained/Maintained/Maintained Action, 1NO/1NC Contact...More

    Magnetic Motor Starter, NEMA, 120V, 3P, 45A

    SQUARE D

    Grainger Item # 1H527 | Mfr. Model # 8536SDO1V02S

    Catalog Page # 316 (PDF)

    Magnetic Motor Starter, NEMA, Nonreversing, NEMA Size 2, Coil Volts 110 to 120VAC, 50/60 Hz, Number of Poles...More

    Circuit Breaker, 50 A

    SQUARE D

    Grainger Item # 1H888 | Mfr. Model # QOB250

    Catalog Page # 276 (PDF)

    Bolt On Circuit Breaker, 50 Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating...More

    Replacement Contact Kit, GSG Series

    SQUARE D

    Grainger Item # 3AY95 | Mfr. Model # 9998PC205

    Catalog Page # 403 (PDF)

    Replacement Contact Kit, For Use With All GSG Series Switches

    Buck Boost Trans, 120/240,16/32,500VA

    SQUARE D

    Grainger Item # 1H276 | Mfr. Model # 500SV46B

    Catalog Page # NA

    Buck Boost Transformer, Input Voltage 120/240VAC, Output Voltage 16/32VAC, 500VA VA Rating, 1 Phase, 60 Hz,...More

    Control Transformer, 4.43H x 3.59W In.

    SQUARE D

    Grainger Item # 1YUR3 | Mfr. Model # 9070T200D23

    Catalog Page # 299 (PDF)

    Control Transformer, Input Voltage 120/240VAC, Output Voltage 24VAC, VA Rating 200, 1 Phase, 50/60 Hz, 80...More

    Busway, CB Plug-in Unit, 250A

    SQUARE D

    Grainger Item # 23J554 | Mfr. Model # PJJ36250GNU44X

    Catalog Page # NA

    Busway, CB Plug-in Unit, Number of Wires 4, 250 Amps, 3 Phase, 600 Volts Range Max. AC, NEMA Rating 1,...More

     |  Results per page: 16 | 32 | 48
      loader image