Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Electrical

90 Results Found that Include 144 Products

Results per page: 16 | 32 | 48
Fusible Bus Plug,30 A
  • SQUARE D
  • Fusible Bus Plug, 30 AFusible Bus Plug,30 A
  • Item # 4B427
  • Mfr. Model # PQ4203G
  • Fusible Bus Plug, Current Rating 30 Amps, Voltage Rating 120/208 VAC, 240 VAC Max, System 3 Phase, 4 Wire,...More

Transformer,208VAC Wye/120VAC,9kVA
  • SQUARE D
  • Transformer, 208VAC Wye/120VAC, 9kVAGeneral Purpose Transformer, 9kVA
  • Item # 1H282
  • Mfr. Model # 9T2F
  • General Purpose Transformer, 208VAC Wye/120VAC Output Voltage, 480VAC Delta Input Voltage, 9kVA VA Rating, 3...More

Circuit Breaker,60A,3P,600VAC,Box Lug
  • SQUARE D
  • Circuit Breaker, 60A, 3P, 600VAC, Box LugCircuit Breaker,60A,3P,600VAC,Box Lug
  • Item # 14G975
  • Mfr. Model # HGL36060U43X
  • Circuit Breaker, Amps 60, Number of Poles 3, Circuit Breaker Type Micrologic Ammeter W LSI Functionality, AC...More

Circuit Breaker,100A,3P,600VAC,Box Lug
  • SQUARE D
  • Circuit Breaker, 100A, 3P, 600VAC, Box LugCircuit Breaker,100A,3P,600VAC,Box Lug
  • Item # 14G973
  • Mfr. Model # HGL36100U33X
  • Circuit Breaker, Amps 100, Number of Poles 3, Circuit Breaker Type Micrologic Standard W LSI Functionality,...More

Circuit Breaker,125A,3P,600VAC,Lug
  • SQUARE D
  • Circuit Breaker, 125A, 3P, 600VAC, LugCircuit Breaker,125A,3P,600VAC,Lug
  • Item # 1MAV5
  • Mfr. Model # HDL36125
  • Circuit Breaker, Amps 125, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC...More

Circuit Breaker,400A,3P,600VAC,Lug
  • SQUARE D
  • Circuit Breaker, 400A, 3P, 600VAC, LugCircuit Breaker,400A,3P,600VAC,Lug
  • Item # 5B918
  • Mfr. Model # LAL36400
  • Circuit Breaker, Amps 400, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC...More

Transformer,208VAC Wye/120VAC,15kVA
  • SQUARE D
  • Transformer, 208VAC Wye/120VAC, 15kVAEnergy Efficient Transformer, 15kVA
  • Item # 1TBR3
  • Mfr. Model # EE15T3H
  • Energy Efficient Transformer, 208VAC Wye/120VAC Output Voltage, 480VAC Delta Input Voltage, 15kVA VA Rating,...More

  • SQUARE D
  • NEMA Style Magnetic Motor Starter, ReversingNEMA Style Magnetic Motor Starter, Reversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Reversing, Number of Poles 3 and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size,...More

Circuit Breaker,90A,3P,240VAC,Lug
  • SQUARE D
  • Circuit Breaker, 90A, 3P, 240VAC, LugCircuit Breaker,90A,3P,240VAC,Lug
  • Item # 2GPJ1
  • Mfr. Model # QDA32090
  • Circuit Breaker, Amps 90, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, For Use...More

Circuit Breaker,80A,3P,240VAC,Lug
  • SQUARE D
  • Circuit Breaker, 80A, 3P, 240VAC, LugCircuit Breaker,80A,3P,240VAC,Lug
  • Item # 2GPH9
  • Mfr. Model # QDA32080
  • Circuit Breaker, Amps 80, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, For Use...More

Circuit Breaker,70A,3P,240VAC,Lug
  • SQUARE D
  • Circuit Breaker, 70A, 3P, 240VAC, LugCircuit Breaker,70A,3P,240VAC,Lug
  • Item # 2GPH8
  • Mfr. Model # QDA32070
  • Circuit Breaker, Amps 70, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, For Use...More

NEMA Combination Starter,600VAC,60/50 Hz
  • SQUARE D
  • NEMA Combination Starter, 600VAC, 60/50 HzCircuit Breaker Combination Starter NEMA Combination Starter
  • Item # 31HK22
  • Mfr. Model # 8539SBA53V02ES
  • NEMA Combination Starter, Circuit Breaker Combination Starter, Short Circuit Protection Motor Circuit...More

Circuit Breaker,150A,2P,600VAC,Lug
  • SQUARE D
  • Circuit Breaker, 150A, 2P, 600VAC, LugCircuit Breaker,150A,2P,600VAC,Lug
  • Item # 1MAU1
  • Mfr. Model # HGL26150
  • Circuit Breaker, Amps 150, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC...More

Circuit Breaker,175A,3P,240VAC,Lug
  • SQUARE D
  • Circuit Breaker, 175A, 3P, 240VAC, LugCircuit Breaker,175A,3P,240VAC,Lug
  • Item # 2GPJ6
  • Mfr. Model # QDA32175
  • Circuit Breaker, Amps 175, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, For...More

Bolt On Circuit Breaker,50A,3P,35kA,277V
  • SQUARE D
  • Bolt On Circuit Breaker, 50A, 3P, 35kA, 277VBolt On Circuit Breaker,50A,3P,35kA,277V
  • Item # 3TW85
  • Mfr. Model # EGB34050
  • Bolt On Circuit Breaker, 50 Amps, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating...More

Panelboard Interior,100A,600VAC/250VDC
  • SQUARE D
  • Panelboard Interior, 100A, 600VAC/250VDCPanelboard Interior,100A,600VAC/250VDC
  • Item # 2DP05
  • Mfr. Model # HCN18651MN
  • Panelboard Interior, Main Circuit Breaker, Amps 100, Number of Spaces 27, Voltage 600VAC/250VDC, Phase 3, Bus...More

Panelboard Interior,400A,600VAC/250VDC
  • SQUARE D
  • Panelboard Interior, 400A, 600VAC/250VDCPanelboard Interior,400A,600VAC/250VDC
  • Item # 2DP20
  • Mfr. Model # HCN50924
  • Panelboard Interior, Main Lug, Amps 400, Number of Spaces 99, Voltage 600VAC/250VDC, Phase 3, Bus Material...More

Circuit Breaker,250A,2P,600VAC,Lug
  • SQUARE D
  • Circuit Breaker, 250A, 2P, 600VAC, LugCircuit Breaker,250A,2P,600VAC,Lug
  • Item # 1MAX8
  • Mfr. Model # JDL26250
  • Circuit Breaker, Amps 250, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC...More

Circuit Breaker,125A,3P,240VAC,Lug
  • SQUARE D
  • Circuit Breaker, 125A, 3P, 240VAC, LugCircuit Breaker,125A,3P,240VAC,Lug
  • Item # 2GPJ4
  • Mfr. Model # QDA32125
  • Circuit Breaker, Amps 125, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, For...More

  • SQUARE D
  • Magnetic Motor StarterMagnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, NEMA, Coil Volts 208VAC and Standards UL Listed/CSA Certified; Varies by NEMA Size, Number of Poles, Action, Amps AC and Enclosure Type

Panelboard Interior,600A,208Y/120V
  • SQUARE D
  • Panelboard Interior, 600A, 208Y/120VPanelboard Interior,600A,208Y/120V
  • Item # 4HGZ8
  • Mfr. Model # NQ442L6C
  • Panelboard Interior, Main Lug, Convertible, Amps 600, Number of Spaces 42, Voltage 208Y/120V or 240V, Phase...More

Circuit Breaker,100A,3P,240VAC,Lug
  • SQUARE D
  • Circuit Breaker, 100A, 3P, 240VAC, LugCircuit Breaker,100A,3P,240VAC,Lug
  • Item # 2GPJ2
  • Mfr. Model # QDA32100
  • Circuit Breaker, Amps 100, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, For...More

Panelboard Interior,600A,600VAC/250VDC
  • SQUARE D
  • Panelboard Interior, 600A, 600VAC/250VDCPanelboard Interior,600A,600VAC/250VDC
  • Item # 2DP21
  • Mfr. Model # HCN50926
  • Panelboard Interior, Main Lug, Amps 600, Number of Spaces 99, Voltage 600VAC/250VDC, Phase 3, Bus Material...More

Circuit Breaker,110A,2P,600VAC,Lug
  • SQUARE D
  • Circuit Breaker, 110A, 2P, 600VAC, LugCircuit Breaker,110A,2P,600VAC,Lug
  • Item # 2JWP1
  • Mfr. Model # HGL26110
  • Circuit Breaker, Amps 110, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC...More

Combination Starter
Circuit Breaker,125A,2P,600VAC,Lug
  • SQUARE D
  • Circuit Breaker, 125A, 2P, 600VAC, LugCircuit Breaker,125A,2P,600VAC,Lug
  • Item # 1MAL9
  • Mfr. Model # HGL26125
  • Circuit Breaker, Amps 125, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC...More

Results per page: 16 | 32 | 48