Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Electrical

244 Results Found that Include 403 Products

Results per page: 16 | 32 | 48
  • SQUARE D
  • 120VAC, Magnetic Motor Starter120VAC, Magnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, NEMA, Coil Volts 120VAC, 50/60, Standards UL Listed/CSA Certified and Includes Separate Control; Varies by NEMA Size, Number of Poles, Action,...More

Circuit Breaker,70A,3P,600VAC,Lug
  • SQUARE D
  • Circuit Breaker, 70A, 3P, 600VAC, LugCircuit Breaker,70A,3P,600VAC,Lug
  • Item # 5B863
  • Mfr. Model # FAL36070
  • Circuit Breaker, Amps 70, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC...More

Circuit Breaker,90A,3P,600VAC,Lug
  • SQUARE D
  • Circuit Breaker, 90A, 3P, 600VAC, LugCircuit Breaker,90A,3P,600VAC,Lug
  • Item # 5B865
  • Mfr. Model # FAL36090
  • Circuit Breaker, Amps 90, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC...More

  • SQUARE D
  • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3 and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size,...More

Panelboard Interior,225A,208Y/120V
  • SQUARE D
  • Panelboard Interior, 225A, 208Y/120VPanelboard Interior,225A,208Y/120V
  • Item # 4HGY9
  • Mfr. Model # NQ430L2C
  • Panelboard Interior, Main Lug, Convertible, Amps 225, Number of Spaces 30, Voltage 208Y/120V or 240V, Phase...More

Circuit Breaker,225A,3P,600VAC,Lug
  • SQUARE D
  • Circuit Breaker, 225A, 3P, 600VAC, LugCircuit Breaker,225A,3P,600VAC,Lug
  • Item # 1MAZ8
  • Mfr. Model # JDL36225
  • Circuit Breaker, Amps 225, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC...More

Contact Kit
  • SQUARE D
  • Hoist ContactorHoist Contactor
  • Multiple product options available

    Hoist Contactor, Reversing, Number of Poles 3, 5060, Open and Standards UL,CSA; Varies by Coil Volts

Circuit Breaker,100A,3P,600VAC,Lug
  • SQUARE D
  • Circuit Breaker, 100A, 3P, 600VAC, LugCircuit Breaker,100A,3P,600VAC,Lug
  • Item # 5B866
  • Mfr. Model # FAL36100
  • Circuit Breaker, Amps 100, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC...More

  • SQUARE D
  • Fusible Switch Combination Motor StarterFusible Switch Combination Motor Starter
  • Multiple product options available

    Combination Motor Starter, Fusible Switch and Fuse Clip Type Class H; Varies by Short Circuit Protection, NEMA Size, Auxiliary Contact Form, Amps AC and NEMA Enclosure...More

Panelboard Interior,225A,208Y/120V
  • SQUARE D
  • Panelboard Interior, 225A, 208Y/120VPanelboard Interior,225A,208Y/120V
  • Item # 4HGZ2
  • Mfr. Model # NQ442L2C
  • Panelboard Interior, Main Lug, Convertible, Amps 225, Number of Spaces 42, Voltage 208Y/120V or 240V, Phase...More

Circuit Breaker,20A,2P,600VAC,Lug
  • SQUARE D
  • Circuit Breaker, 20A, 2P, 600VAC, LugCircuit Breaker,20A,2P,600VAC,Lug
  • Item # 2GNA3
  • Mfr. Model # HGA260201
  • Circuit Breaker, Amps 20, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC...More

Circuit Breaker,30A,3P,600VAC,Lug
  • SQUARE D
  • Circuit Breaker, 30A, 3P, 600VAC, LugCircuit Breaker,30A,3P,600VAC,Lug
  • Item # 5B873
  • Mfr. Model # FHL36030
  • Circuit Breaker, Amps 30, Number of Poles 3, Circuit Breaker Type High Interrupting Capacity, AC Voltage...More

  • SQUARE D
  • NEMA ContactorNEMA Contactor
  • Multiple product options available

    Contactor, NEMA, Hz 50/60 and Standards UL, CSA; Varies by NEMA Size, Number of Poles, Coil Volts, Full Load Amps-Inductive, Full Load Amps-Resistive, Action and...More

  • SQUARE D
  • Heavy Duty Foot SwitchHeavy Duty Foot Switch
  • Multiple product options available

    Heavy Duty Foot Switch, Varies by: Action, Contact Form, Material of Construction, NEMA Rating, Footnotes, Current Rating, Length, Width, Depth, Voltage Rating, Color,...More

Circuit Breaker,30A,3P,600VAC,Lug
  • SQUARE D
  • Circuit Breaker, 30A, 3P, 600VAC, LugCircuit Breaker,30A,3P,600VAC,Lug
  • Item # 1H059
  • Mfr. Model # FA36030
  • Circuit Breaker, Amps 30, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC...More

Transformer,240VAC Delta/120VAC,6kVA
  • SQUARE D
  • Transformer, 240VAC Delta/120VAC, 6kVAGeneral Purpose Transformer, 6kVA
  • Item # 5B611
  • Mfr. Model # 6T5F
  • General Purpose Transformer, 240VAC Delta/120VAC Output Voltage, 480VAC Delta Input Voltage, 6kVA VA Rating,...More

Circuit Breaker,100A,3P,600VAC,Lug
  • SQUARE D
  • Circuit Breaker, 100A, 3P, 600VAC, LugCircuit Breaker,100A,3P,600VAC,Lug
  • Item # 1H104
  • Mfr. Model # FA36100
  • Circuit Breaker, Amps 100, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC...More

Circuit Breaker,100A,3P,600VAC,Lug
  • SQUARE D
  • Circuit Breaker, 100A, 3P, 600VAC, LugCircuit Breaker,100A,3P,600VAC,Lug
  • Item # 5B879
  • Mfr. Model # FHL36100
  • Circuit Breaker, Amps 100, Number of Poles 3, Circuit Breaker Type High Interrupting Capacity, AC Voltage...More

Circuit Breaker,100A,3P,480VAC,Lug
  • SQUARE D
  • Circuit Breaker, 100A, 3P, 480VAC, LugCircuit Breaker,100A,3P,480VAC,Lug
  • Item # 1H055
  • Mfr. Model # FA34100
  • Circuit Breaker, Amps 100, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC...More

Energy Meter, Ext Range, 100A, 3CT
  • SQUARE D
  • Energy Meter, Ext Range, 100A, 3CTEnergy Meter, Ext Range, 100A, 3CT
  • Item # 12V820
  • Mfr. Model # EME3010
  • Powerlogic Energy Meter, Energy Meter,Extended 100A,3CTs, Voltage 120-480VAC, Amps 100, Display...More

Circuit Breaker,40A,3P,600VAC,Lug
  • SQUARE D
  • Circuit Breaker, 40A, 3P, 600VAC, LugCircuit Breaker,40A,3P,600VAC,Lug
  • Item # 1H060
  • Mfr. Model # FA36040
  • Circuit Breaker, Amps 40, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC...More

Circuit Breaker,150A,3P,600VAC,Lug
  • SQUARE D
  • Circuit Breaker, 150A, 3P, 600VAC, LugCircuit Breaker,150A,3P,600VAC,Lug
  • Item # 1MAV6
  • Mfr. Model # HDL36150
  • Circuit Breaker, Amps 150, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC...More

Circuit Breaker,50A,3P,600VAC,Lug
  • SQUARE D
  • Circuit Breaker, 50A, 3P, 600VAC, LugCircuit Breaker,50A,3P,600VAC,Lug
  • Item # 1H061
  • Mfr. Model # FA36050
  • Circuit Breaker, Amps 50, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC...More

Panelboard Interior,600A,480Y/277VAC
  • SQUARE D
  • Panelboard Interior, 600A, 480Y/277VACPanelboard Interior,600A,480Y/277VAC
  • Item # 22P073
  • Mfr. Model # NF430L6C
  • Panelboard Interior, Main Lug, Amps 600, Number of Spaces 30, Voltage 480Y/277VAC, Phase 3, Bus Material...More

Transformer,1 Phase,2kVA,110/220V Out
  • SQUARE D
  • Transformer, 1 Phase, 2kVA, 110/220V OutExport Transformer
  • Item # 2CT10
  • Mfr. Model # 2S67F
  • Export Transformer, 1 Phase, 2kVA VA Rating, 110/220VAC Output Voltage, 190 to 240/380 to 480VAC Input...More

Results per page: 16 | 32 | 48