Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Electrical

63 Results Found that Include 352 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • SQUARE D
  • NEMA ContactorNEMA Contactor
  • Multiple product options available

    Contactor, NEMA, Hz 50/60 and Standards UL, CSA; Varies by NEMA Size, Number of Poles, Coil Volts, Full Load Amps-Inductive, Full Load Amps-Resistive, Action and...More

Bus Plug Unit,400A,240/600V,3P3Ph,4W,PBQ
  • SQUARE D
  • Bus Plug Unit, 400A, 240/600V, 3P3Ph, 4W, PBQBus Plug Unit,400A,240/600V,3P3Ph,4W,PBQ
  • Item # 2EJ47
  • Mfr. Model # PBQ4640G
  • Busway Plug In Unit, Amps 400, Voltage 240/600VAC, Number of Poles 3, Fusible, 3 Phase, 4 Wire with Ground,...More

Combination Starter
Transformer,480V,240V Delta,30kVA
  • SQUARE D
  • Transformer, 480V, 240V Delta, 30kVAGeneral Purpose Transformer, 240VAC Delta Output Voltage
  • Item # 22LR51
  • Mfr. Model # 30T75F
  • General Purpose Transformer, 480VAC Input Voltage, 240VAC Delta Output Voltage, 30kVA VA Rating, Wall...More

Double Throw Safety Switch,200A,480VAC
  • SQUARE D
  • Double Throw Safety Switch, 200A, 480VACHeavy Duty, Double Throw Safety Switch
  • Item # 1H295
  • Mfr. Model # 82344RB
  • Double Throw Safety Switch, Nonfusible, Heavy Duty, 200 Amps, Voltage 480VAC, 3 Phase, 15 HP @ 480VAC HP, 3R...More

Surge Protection,Internal,120kA
  • SQUARE D
  • Surge Protection, Internal, 120kASurge Protection,Internal,120kA
  • Item # 30FW69
  • Mfr. Model # SSP01BIA24PBQ1
  • Surge Protection Device, Internal, Location Type Type 1 SPD, Nominal Discharge Current 20kA, Voltage 120/240,...More

  • SQUARE D
  • NEMA Style Magnetic Motor Starter, ReversingNEMA Style Magnetic Motor Starter, Reversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Reversing, Number of Poles 3 and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size,...More

Transformer,50kVA,120/240V,Floor
  • Transformer, 50kVA, 120/240V, FloorEnergy Efficient Transformers
  • Item # 1TBR2
  • Mfr. Model # EE50S3534H
  • Energy Efficient Transformer, 50kVA VA Rating, 120/240VAC Output Voltage, 600VAC Input Voltage, Floor...More

Temp. Power Station,1Ph,25kVA,120/240V
  • Temp. Power Station, 1Ph, 25kVA, 120/240VSingle Phase Temporary and Portable Power Stations
  • Item # 22LR33
  • Mfr. Model # MPZ25S40F
  • Temporary Power Station, Single Phase, Input Voltage 480VAC, Output Voltage 120/240VAC, 25 kVA Rating, Output...More

Surge Protection Device,Type 2,240kA,3P
  • SQUARE D
  • Surge Protection Device, Type 2,240kA, 3PSurge Protection Device,Type 2,240kA,3P
  • Item # 19H503
  • Mfr. Model # HL4IMA24C
  • Surge Protection Device, Internal, Modular, I-Line, Location Type 2, Nominal Discharge Current 20kA, Voltage...More

  • SQUARE D
  • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3 and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size,...More

Surge Protection,Internal,100kA
  • SQUARE D
  • Surge Protection, Internal, 100kASurge Protection,Internal,100kA
  • Item # 30FW68
  • Mfr. Model # SSP01BIA20PBQ1
  • Surge Protection Device, Internal, Location Type Type 1 SPD, Nominal Discharge Current 20kA, Voltage 120/240,...More

SPD,Non Mod,480Y/277VAC,240kA,3Ph
  • SQUARE D
  • SPD, Non Mod, 480Y/277VAC, 240kA, 3PhSPD,Non Mod,480Y/277VAC,240kA,3Ph
  • Item # 6CDD2
  • Mfr. Model # TVS4EBA24A
  • Surge Protection Device, External, Nonmodular, Location Type 2, Nominal Discharge Current 20kA, Voltage...More

  • SQUARE D
  • Breaker Combination Motor StarterBreaker Combination Motor Starter
  • Multiple product options available

    Combination Motor Starter, Breaker, Coil Volts 120VAC, Hz 50/60, Amps AC 27, NEMA Enclosure Type 3R/12, Auxiliary Contact Form 2NO/2NC, Standards UL, NEMA and Includes...More

Surge Protection,Internal,120kA
  • SQUARE D
  • Surge Protection, Internal, 120kASurge Protection,Internal,120kA
  • Item # 30FW75
  • Mfr. Model # SSP02BIA24PBQ1
  • Surge Protection Device, Internal, Location Type Type 1 SPD, Nominal Discharge Current 20kA, Voltage...More

Surge Prot Dev,Mod,480Y/277VAC,480kA,3Ph
  • SQUARE D
  • Surge Prot Dev, Mod, 480Y/277VAC, 480kA, 3PhSurge Prot Dev,Mod,480Y/277VAC,480kA,3Ph
  • Item # 6CDD7
  • Mfr. Model # TVS4EMA48A
  • Surge Protection Device, External, Modular, Location Type 2, Nominal Discharge Current 20kA, Voltage 277/480,...More

Branch Switch Unit
Surge Protection,Internal,100kA
  • SQUARE D
  • Surge Protection, Internal, 100kASurge Protection,Internal,100kA
  • Item # 30FW74
  • Mfr. Model # SSP02BIA20PBQ1
  • Surge Protection Device, Internal, Location Type Type 1 SPD, Nominal Discharge Current 20kA, Voltage...More

Surge Protection,Internal,120kA
  • SQUARE D
  • Surge Protection, Internal, 120kASurge Protection,Internal,120kA
  • Item # 30FW81
  • Mfr. Model # SSP03BIA24PBQ1
  • Surge Protection Device, Internal, Location Type Type 1 SPD, Nominal Discharge Current 20kA, Voltage 204Y/120...More

Surge Protection,Internal,100kA
  • SQUARE D
  • Surge Protection, Internal, 100kASurge Protection,Internal,100kA
  • Item # 30FW80
  • Mfr. Model # SSP03BIA20PBQ1
  • Surge Protection Device, Internal, Location Type Type 1 SPD, Nominal Discharge Current 20kA, Voltage 204Y/120...More

Contact Kit
Magnetic Motor Starter,NEMA,240V,3P,135A
  • SQUARE D
  • Magnetic Motor Starter, NEMA, 240V, 3P, 135A220 to 240VAC, Magnetic Motor Starter
  • Item # 2PXE1
  • Mfr. Model # 8536SFW21V03
  • Magnetic Motor Starter, NEMA, Nonreversing, NEMA Size 4, Coil Volts 220 to 240VAC, 50/60 Hz, Number of Poles...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More