Skip Content

Filter Results By

Applied Filters Clear All

Electrical

30 Results Found that Include 50 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Transformer,25kVA,120/240V,Floor
    • Transformer, 25kVA, 120/240V, FloorEnergy Efficient Transformers
    • Item # 1TBR1
    • Mfr. Model # EE25S3534H
    • Energy Efficient Transformer, 25kVA VA Rating, 120/240VAC Output Voltage, 600VAC Input Voltage, Floor...More

    Single Phase, Temporary Power Station 480VAC Input Voltage,
    SPD,Non Mod,208Y/120VAC,160kA,3Ph
    • SQUARE D
    • SPD, Non Mod, 208Y/120VAC, 160kA, 3PhSPD,Non Mod,208Y/120VAC,160kA,3Ph
    • Item # 6CDC4
    • Mfr. Model # TVS2EBA16A
    • Surge Protection Device, External, Nonmodular, Location Type 2, Nominal Discharge Current 20kA, Voltage...More

    • SQUARE D
    • Breaker Combination Motor StarterBreaker Combination Motor Starter
    • Multiple product options available

      Combination Motor Starter, Breaker, Coil Volts 120VAC, Hz 50/60, Amps AC 27, NEMA Enclosure Type 3R/12, Auxiliary Contact Form 2NO/2NC, Standards UL, NEMA and Includes...More

    • SQUARE D
    • Fusible Switch Combination Motor StarterFusible Switch Combination Motor Starter
    • Multiple product options available

      Combination Motor Starter, Fusible Switch and Fuse Clip Type Class H; Varies by Short Circuit Protection, NEMA Size, Auxiliary Contact Form, Amps AC and NEMA Enclosure...More

    Surge Protection Device,Type 2,160kA,3P
    • SQUARE D
    • Surge Protection Device, Type 2,160kA, 3PSurge Protection Device,Type 2,160kA,3P
    • Item # 19H502
    • Mfr. Model # HL4IMA16C
    • Surge Protection Device, Internal, Modular, I-Line, Location Type 2, Nominal Discharge Current 20kA, Voltage...More

    Power Meter,100/415VAC,1-5A,50/60 Hz
    • SQUARE D
    • Power Meter, 100/415VAC, 1-5A, 50/60 HzPower Meter,100/415VAC,1-5A,50/60 Hz
    • Item # 38M492
    • Mfr. Model # PM820G
    • Power Meter, Input Voltage 100/415VAC, 125/250VDC, Amps 1, 5, Hz 50/60, Phase 3, LCD Display, +/- 0.20...More

    Energy Efficient Transformer45kVA VA Rating, 208VAC Input Voltag
    Surge Protection Device,Type 2,120kA,3P
    • SQUARE D
    • Surge Protection Device, Type 2,120kA, 3PSurge Protection Device,Type 2,120kA,3P
    • Item # 19H489
    • Mfr. Model # FI8IMA12C
    • Surge Protection Device, Internal, Modular, I-Line, Location Type 2, Nominal Discharge Current 20kA, Voltage...More

    Surge Protection,Internal,60kA
    • SQUARE D
    • Surge Protection, Internal, 60kASurge Protection,Internal,60kA
    • Item # 30FW66
    • Mfr. Model # SSP01BIA12PBQ1
    • Surge Protection Device, Internal, Location Type Type 1 SPD, Nominal Discharge Current 20kA, Voltage 120/240,...More

    • SQUARE D
    • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
    • Multiple product options available

      Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3 and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size,...More

    SPD,Non Mod,480Y/277VAC,160kA,3Ph
    • SQUARE D
    • SPD, Non Mod, 480Y/277VAC, 160kA, 3PhSPD,Non Mod,480Y/277VAC,160kA,3Ph
    • Item # 6CDD1
    • Mfr. Model # TVS4EBA16A
    • Surge Protection Device, External, Nonmodular, Location Type 2, Nominal Discharge Current 20kA, Voltage...More

    Magnetic Motor Starter220 to 240VAC Coil Volts
    Surge Prot Dev,Mod,480Y/277VAC,320kA,3Ph
    • SQUARE D
    • Surge Prot Dev, Mod, 480Y/277VAC, 320kA, 3PhSurge Prot Dev,Mod,480Y/277VAC,320kA,3Ph
    • Item # 6CDD6
    • Mfr. Model # TVS4EMA32A
    • Surge Protection Device, External, Modular, Location Type 2, Nominal Discharge Current 20kA, Voltage 277/480,...More

    Surge Protection,Internal,60kA
    • SQUARE D
    • Surge Protection, Internal, 60kASurge Protection,Internal,60kA
    • Item # 30FW78
    • Mfr. Model # SSP03BIA12PBQ1
    • Surge Protection Device, Internal, Location Type Type 1 SPD, Nominal Discharge Current 20kA, Voltage 204Y/120...More

    Surge Protection,Internal,50kA
    • SQUARE D
    • Surge Protection, Internal, 50kASurge Protection,Internal,50kA
    • Item # 30FW77
    • Mfr. Model # SSP03BIA10PBQ1
    • Surge Protection Device, Internal, Location Type Type 1 SPD, Nominal Discharge Current 20kA, Voltage 204Y/120...More

    Magnetic Motor Starter208VAC Coil Volts, NEMA Size: 4,
    • SQUARE D
    • Magnetic Motor Starter208VAC Coil Volts, NEMA Size: 4, Starter Type: NEMAMagnetic Motor Starter
    • Item # 2PXD7
    • Mfr. Model # 8536SFA1V08
    • Magnetic Motor Starter, NEMA Size 4, Amps AC 135, Coil Volts 208VAC, Enclosure Type Enclosed, Action...More

    Magnetic Motor Starter240VAC Coil Volts, NEMA Size: 4,
    • SQUARE D
    • Magnetic Motor Starter240VAC Coil Volts, NEMA Size: 4, Starter Type: NEMA240VAC, Magnetic Motor Starter
    • Item # 2PXD5
    • Mfr. Model # 8536SFA1V03
    • Magnetic Motor Starter, NEMA Size 4, Amps AC 135, Coil Volts 240VAC, Enclosure Type Enclosed, Action...More

    Magnetic Motor Starter480VAC Coil Volts, NEMA Size: 4,
    • SQUARE D
    • Magnetic Motor Starter480VAC Coil Volts, NEMA Size: 4, Starter Type: NEMA480VAC, Magnetic Motor Starter
    • Item # 2PXD6
    • Mfr. Model # 8536SFA1V06
    • Magnetic Motor Starter, NEMA Size 4, Amps AC 135, Coil Volts 480VAC, Enclosure Type Enclosed, Action...More

    Bus Plug Unit,200A,240V,3Pl,3G W,3Ph,PQ
    • SQUARE D
    • Bus Plug Unit, 200A, 240V, 3Pl, 3G W, 3Ph, PQBusway Plug In Unit
    • Item # 2NZD7
    • Mfr. Model # PQ3220G
    • Busway Plug In Unit, Amps 200, Voltage 240VAC, Number of Poles 3, Fusible, 3 Phase, 3 Wire with Ground,...More

    Surge Protection Device,Type 2,160kA,1P
    • SQUARE D
    • Surge Protection Device, Type 2,160kA, 1PSurge Protection Device,Type 2,160kA,1P
    • Item # 19H493
    • Mfr. Model # FI1IMA16C
    • Surge Protection Device, Internal, Modular, I-Line, Location Type 2, Nominal Discharge Current 20kA, Voltage...More

    Surge Protection Device,Type 2,160kA,3P
    • SQUARE D
    • Surge Protection Device, Type 2,160kA, 3PSurge Protection Device,Type 2,160kA,3P
    • Item # 19H484
    • Mfr. Model # FI3IMA16C
    • Surge Protection Device, Internal, Modular, I-Line, Location Type 2, Nominal Discharge Current 20kA, Voltage...More

    Surge Protection Device,Type 2,160kA,3P
    • SQUARE D
    • Surge Protection Device, Type 2,160kA, 3PSurge Protection Device,Type 2,160kA,3P
    • Item # 19H481
    • Mfr. Model # FI2IMA16C
    • Surge Protection Device, Internal, Modular, I-Line, Location Type 2, Nominal Discharge Current 20kA, Voltage...More

    Surge Protection Device,Type 2,160kA,3P
    • SQUARE D
    • Surge Protection Device, Type 2,160kA, 3PSurge Protection Device,Type 2,160kA,3P
    • Item # 19H487
    • Mfr. Model # FI4IMA16C
    • Surge Protection Device, Internal, Modular, I-Line, Location Type 2, Nominal Discharge Current 20kA, Voltage...More

    Floor Op Disconn,200A,600V,3P3Ph,3G W,PQ
    • SQUARE D
    • Floor Op Disconn, 200A, 600V, 3P3Ph, 3G W, PQFloor Operable Disconnect
    • Item # 4B426
    • Mfr. Model # PQ3620G
    • Floor Operable Disconnect, Amps 200, Voltage 600VAC, Number of Poles 3, Fusible, 3 Phase, 3 Wire with Ground,...More

    Surge Protection,Internal,60kA
    • SQUARE D
    • Surge Protection, Internal, 60kASurge Protection,Internal,60kA
    • Item # 30FW72
    • Mfr. Model # SSP02BIA12PBQ1
    • Surge Protection Device, Internal, Location Type Type 1 SPD, Nominal Discharge Current 20kA, Voltage...More

    Surge Protection,Internal,50kA
    • SQUARE D
    • Surge Protection, Internal, 50kASurge Protection,Internal,50kA
    • Item # 30FW71
    • Mfr. Model # SSP02BIA10PBQ1
    • Surge Protection Device, Internal, Location Type Type 1 SPD, Nominal Discharge Current 20kA, Voltage...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More