Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Electrical

42 Results Found that Include 128 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Surge Protection Device,Type 2,120kA,3P
  • SQUARE D
  • Surge Protection Device, Type 2,120kA, 3PSurge Protection Device,Type 2,120kA,3P
  • Item # 19H480
  • Mfr. Model # FI2IMA12C
  • Surge Protection Device, Internal, Modular, I-Line, Location Type 2, Nominal Discharge Current 20kA, Voltage...More

Transformer,480V,240V Dlta/120V CT,45kVA
  • Transformer, 480V, 240V Dlta/120V CT, 45kVAEnergy Efficient Transformer, 240VAC Delta/120VAC Center Tap Output Voltage
  • Item # 1TBT4
  • Mfr. Model # EE45T151HCT
  • Energy Efficient Transformer, 480VAC Input Voltage, 240VAC Delta/120VAC Center Tap Output Voltage, 45kVA VA...More

Combination Starter,Size 2,120VAC,Coil
  • SQUARE D
  • Fusible Switch Combination Motor StarterFusible Switch Combination Motor Starter
  • Multiple product options available

    Combination Motor Starter, Fusible Switch and Fuse Clip Type Class H; Varies by Short Circuit Protection, NEMA Size, Auxiliary Contact Form, Amps AC and NEMA Enclosure...More

  • SQUARE D
  • NEMA ContactorNEMA Contactor
  • Multiple product options available

    Contactor, NEMA, Hz 50/60 and Standards UL, CSA; Varies by NEMA Size, Number of Poles, Coil Volts, Full Load Amps-Inductive, Full Load Amps-Resistive, Action and...More

Surge Protection Device,Type 2,120kA,3P
  • SQUARE D
  • Surge Protection Device, Type 2,120kA, 3PSurge Protection Device,Type 2,120kA,3P
  • Item # 19H494
  • Mfr. Model # HL2IMA12C
  • Surge Protection Device, Internal, Modular, I-Line, Location Type 2, Nominal Discharge Current 20kA, Voltage...More

Surge Protection Device,Type 2,120kA,3P
  • SQUARE D
  • Surge Protection Device, Type 2,120kA, 3PSurge Protection Device,Type 2,120kA,3P
  • Item # 19H486
  • Mfr. Model # FI4IMA12C
  • Surge Protection Device, Internal, Modular, I-Line, Location Type 2, Nominal Discharge Current 20kA, Voltage...More

Surge Protection Device,Type 2,120kA,1P
  • SQUARE D
  • Surge Protection Device, Type 2,120kA, 1PSurge Protection Device,Type 2,120kA,1P
  • Item # 19H492
  • Mfr. Model # FI1IMA12C
  • Surge Protection Device, Internal, Modular, I-Line, Location Type 2, Nominal Discharge Current 20kA, Voltage...More

Surge Protection Device,Type 2,120kA,3P
  • SQUARE D
  • Surge Protection Device, Type 2,120kA, 3PSurge Protection Device,Type 2,120kA,3P
  • Item # 19H483
  • Mfr. Model # FI3IMA12C
  • Surge Protection Device, Internal, Modular, I-Line, Location Type 2, Nominal Discharge Current 20kA, Voltage...More

Surge Protection Device,Type 2,120kA,3P
  • SQUARE D
  • Surge Protection Device, Type 2,120kA, 3PSurge Protection Device,Type 2,120kA,3P
  • Item # 19H497
  • Mfr. Model # HL3IMA12C
  • Surge Protection Device, Internal, Modular, I-Line, Location Type 2, Nominal Discharge Current 20kA, Voltage...More

SPD,Non Mod,208Y/120VAC,120kA,3Ph
  • SQUARE D
  • SPD, Non Mod, 208Y/120VAC, 120kA, 3PhSPD,Non Mod,208Y/120VAC,120kA,3Ph
  • Item # 6CDC3
  • Mfr. Model # TVS2EBA12A
  • Surge Protection Device, External, Nonmodular, Location Type 2, Nominal Discharge Current 20kA, Voltage...More

Safety Switch,Fusible,600A,240VAC/DC,1PH
  • SQUARE D
  • Safety Switch, Fusible, 600A, 240VAC/DC, 1PHGeneral Duty, Safety Switch
  • Item # 2JYJ5
  • Mfr. Model # D226NR
  • Safety Switch, Fusible, Use Class H, J, R, T Fuse, General Duty, 600 Amps, Voltage 240VAC/DC, 1 Phase, - HP,...More

Surge Protection,Internal,40kA
  • SQUARE D
  • Surge Protection, Internal, 40kASurge Protection,Internal,40kA
  • Item # 30FW70
  • Mfr. Model # SSP02BIA08PBQ1
  • Surge Protection Device, Internal, Location Type Type 1 SPD, Nominal Discharge Current 20kA, Voltage...More

  • SQUARE D
  • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3 and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size,...More

Surge Prot Dev,Mod,208Y/120VAC,320kA,3Ph
  • SQUARE D
  • Surge Prot Dev, Mod, 208Y/120VAC, 320kA, 3PhSurge Prot Dev,Mod,208Y/120VAC,320kA,3Ph
  • Item # 6CDC8
  • Mfr. Model # TVS2EMA32A
  • Surge Protection Device, External, Modular, Location Type 2, Nominal Discharge Current 20kA, Voltage 120/208,...More

  • SQUARE D
  • NEMA Style Magnetic Motor Starter, ReversingNEMA Style Magnetic Motor Starter, Reversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Reversing, Number of Poles 3 and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size,...More

Surge Protection,Internal,40kA
  • SQUARE D
  • Surge Protection, Internal, 40kASurge Protection,Internal,40kA
  • Item # 30FW64
  • Mfr. Model # SSP01BIA08PBQ1
  • Surge Protection Device, Internal, Location Type Type 1 SPD, Nominal Discharge Current 20kA, Voltage 120/240,...More

SPD,Non Mod,480Y/277VAC,120kA,3Ph
  • SQUARE D
  • SPD, Non Mod, 480Y/277VAC, 120kA, 3PhSPD,Non Mod,480Y/277VAC,120kA,3Ph
  • Item # 6CDD0
  • Mfr. Model # TVS4EBA12A
  • Surge Protection Device, External, Nonmodular, Location Type 2, Nominal Discharge Current 20kA, Voltage...More

Surge Protection,Internal,40kA
  • SQUARE D
  • Surge Protection, Internal, 40kASurge Protection,Internal,40kA
  • Item # 30FW76
  • Mfr. Model # SSP03BIA08PBQ1
  • Surge Protection Device, Internal, Location Type Type 1 SPD, Nominal Discharge Current 20kA, Voltage 204Y/120...More

Surge Protection,Internal,50kA
  • SQUARE D
  • Surge Protection, Internal, 50kASurge Protection,Internal,50kA
  • Item # 30FW65
  • Mfr. Model # SSP01BIA10PBQ1
  • Surge Protection Device, Internal, Location Type Type 1 SPD, Nominal Discharge Current 20kA, Voltage 120/240,...More

Combination Starter
Combination Starter,Size 2,120VAC,Coil
Combination Starter,Size 2,120VAC,Coil
  • SQUARE D
  • Magnetic Motor StarterMagnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, NEMA, Coil Volts 208VAC and Standards UL Listed/CSA Certified; Varies by NEMA Size, Number of Poles, Action, Amps AC and Enclosure Type

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More