Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Electrical

61 Results Found that Include 101 Products

Results per page: 16 | 32 | 48
Transformer,1 Phase,5kVA,120/240V Out
  • SQUARE D
  • Transformer, 1 Phase, 5kVA, 120/240V OutGeneral Purpose Transformer
  • Item # 2CN47
  • Mfr. Model # 5S40F
  • General Purpose Transformer,1 Phase,5kVA VA Rating,120/240VAC Output Voltage,480VAC Input Voltage,Width 9.8...More

Circuit Breaker,30A,3P,480VAC,Lug
  • SQUARE D
  • Circuit Breaker, 30A, 3P, 480VAC, LugCircuit Breaker,30A,3P,480VAC,Lug
  • Item # 1H048
  • Mfr. Model # FA34030
  • Circuit Breaker, Amps 30, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC...More

Plug,Interlock,600vac
Circuit Breaker,50A,3P,600VAC,Lug
  • SQUARE D
  • Circuit Breaker, 50A, 3P, 600VAC, LugCircuit Breaker,50A,3P,600VAC,Lug
  • Item # 1MAU9
  • Mfr. Model # HDL36050
  • Circuit Breaker, Amps 50, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC...More

Circuit Breaker,40A,3P,480VAC,Lug
  • SQUARE D
  • Circuit Breaker, 40A, 3P, 480VAC, LugCircuit Breaker,40A,3P,480VAC,Lug
  • Item # 1H049
  • Mfr. Model # FA34040
  • Circuit Breaker, Amps 40, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC...More

Circuit Breaker,15A,3P,600VAC,Lug
  • SQUARE D
  • Circuit Breaker, 15A, 3P, 600VAC, LugCircuit Breaker,15A,3P,600VAC,Lug
  • Item # 1MAU2
  • Mfr. Model # HDL36015
  • Circuit Breaker, Amps 15, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC...More

  • SQUARE D
  • 120VAC, Magnetic Motor Starter120VAC, Magnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, NEMA, Coil Volts 120VAC, 50/60, Standards UL Listed/CSA Certified and Includes Separate Control; Varies by NEMA Size, Number of Poles, Action,...More

Circuit Breaker,50A,3P,480VAC,Lug
  • SQUARE D
  • Circuit Breaker, 50A, 3P, 480VAC, LugCircuit Breaker,50A,3P,480VAC,Lug
  • Item # 1H050
  • Mfr. Model # FA34050
  • Circuit Breaker, Amps 50, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC...More

Circuit Breaker,20A,3P,480VAC,Lug
  • SQUARE D
  • Circuit Breaker, 20A, 3P, 480VAC, LugCircuit Breaker,20A,3P,480VAC,Lug
  • Item # 1H046
  • Mfr. Model # FA34020
  • Circuit Breaker, Amps 20, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC...More

Circuit Breaker,60A,3P,600VAC,Lug
  • SQUARE D
  • Circuit Breaker, 60A, 3P, 600VAC, LugCircuit Breaker,60A,3P,600VAC,Lug
  • Item # 1MAJ4
  • Mfr. Model # HDL36060
  • Circuit Breaker, Amps 60, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC...More

  • SQUARE D
  • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3 and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size,...More

Safety Switch,Fusible,200A,240VAC,3PH
  • SQUARE D
  • Safety Switch, Fusible, 200A, 240VAC, 3PHGeneral Duty, Safety Switch
  • Item # 1H258
  • Mfr. Model # D324N
  • Safety Switch, Fusible, Use Class H, J, R, T Fuse, General Duty, 200 Amps, Voltage 240VAC, 3 Phase, 60 HP @...More

Circuit Breaker,60A,3P,480VAC,Lug
  • SQUARE D
  • Circuit Breaker, 60A, 3P, 480VAC, LugCircuit Breaker,60A,3P,480VAC,Lug
  • Item # 1H051
  • Mfr. Model # FA34060
  • Circuit Breaker, Amps 60, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC...More

Circuit Breaker,3A,3P,347/600VAC,Lug
  • SQUARE D
  • Circuit Breaker, 3A, 3P, 347/600VAC, LugCircuit Breaker,3A,3P,347/600VAC,Lug
  • Item # 2JWT6
  • Mfr. Model # GJL36003M01
  • Circuit Breaker, Amps 3, Number of Poles 3, Circuit Breaker Type Motor Circuit Protector, AC Voltage Rating...More

Alternator Lqd Lvl Swch,Close On Rise
  • SQUARE D
  • Alternator Lqd Lvl Swch, Close On RiseClose On Rise Alternator Liquid Level Switch
  • Item # 2FJ05
  • Mfr. Model # 9038AW1
  • Alternator Liquid Level Switch, Vertical Open Tank Mounting, Operating Temp. Range -22 Degrees to 220 Degrees...More

Double Throw Safety Switch,60A,240VAC
  • SQUARE D
  • Double Throw Safety Switch, 60A, 240VACHeavy Duty, Double Throw Safety Switch
  • Item # 1MN33
  • Mfr. Model # DTU322
  • Double Throw Safety Switch, Nonfusible, Heavy Duty, 60 Amps, Voltage 240VAC, 3 Phase, 15 HP @ 240VAC HP, 1...More

Circuit Breaker,7A,3P,347/600VAC,Lug
  • SQUARE D
  • Circuit Breaker, 7A, 3P, 347/600VAC, LugCircuit Breaker,7A,3P,347/600VAC,Lug
  • Item # 2JWU2
  • Mfr. Model # GJL36007M02
  • Circuit Breaker, Amps 7, Number of Poles 3, Circuit Breaker Type Motor Circuit Protector, AC Voltage Rating...More

Circuit Breaker,15A,3P,480VAC,Lug
  • SQUARE D
  • Circuit Breaker, 15A, 3P, 480VAC, LugCircuit Breaker,15A,3P,480VAC,Lug
  • Item # 1H045
  • Mfr. Model # FA34015
  • Circuit Breaker, Amps 15, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC...More

Circuit Breaker,20A,3P,600VAC,Lug
  • SQUARE D
  • Circuit Breaker, 20A, 3P, 600VAC, LugCircuit Breaker,20A,3P,600VAC,Lug
  • Item # 1MAU3
  • Mfr. Model # HDL36020
  • Circuit Breaker, Amps 20, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC...More

Panelboard Interior,125A,480Y/277VAC
  • SQUARE D
  • Panelboard Interior, 125A, 480Y/277VACPanelboard Interior,125A,480Y/277VAC
  • Item # 3TZ04
  • Mfr. Model # NF430L1C
  • Panelboard Interior, Main Lug, Amps 125, Number of Spaces 30, Voltage 480Y/277VAC, Phase 3, Bus Material...More

Load Center,150A,208Y/120VAC,3PH
  • SQUARE D
  • Load Center, 150A, 208Y/120VAC, 3PHQO Load Center, 150 Amps
  • Item # 3XB89
  • Mfr. Model # QO330MQ150
  • Load Center, Main Circuit Breaker or Main Lug Main Circuit Breaker, Convertible, Amps 150, Number of Spaces...More

  • SQUARE D
  • Magnetic Motor StarterMagnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, NEMA, Coil Volts 208VAC and Standards UL Listed/CSA Certified; Varies by NEMA Size, Number of Poles, Action, Amps AC and Enclosure Type

Circuit Breaker,25A,3P,480VAC,Lug
  • SQUARE D
  • Circuit Breaker, 25A, 3P, 480VAC, LugCircuit Breaker,25A,3P,480VAC,Lug
  • Item # 1H047
  • Mfr. Model # FA34025
  • Circuit Breaker, Amps 25, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC...More

Trans,In208/240/480V,Out120V,1500VA
  • SQUARE D
  • Trans, In208/240/480V, Out120V, 1500VAControl Transformer, VA Rating 1500
  • Item # 1YUV6
  • Mfr. Model # 9070T1500D20
  • Transformer, Input Voltage 208/240/480VAC, Output Voltage 120VAC, VA Rating 1500, 1 Phase, 50/60 Hz, 115...More

Circuit Breaker,15A,3P,347/600VAC,Lug
  • SQUARE D
  • Circuit Breaker, 15A, 3P, 347/600VAC, LugCircuit Breaker,15A,3P,347/600VAC,Lug
  • Item # 6B014
  • Mfr. Model # GJL36015M03
  • Circuit Breaker, Amps 15, Number of Poles 3, Circuit Breaker Type Motor Circuit Protector, AC Voltage Rating...More

Load Center,200A,120/240VAC,1PH
  • SQUARE D
  • Load Center, 200A, 120/240VAC, 1PHQO Load Center, 200 Amps
  • Item # 6PHK7
  • Mfr. Model # QO14060L200G
  • Load Center, Main Circuit Breaker or Main Lug Main Lug, Convertible, Amps 200, Number of Spaces 40, Max. No....More

Circuit Breaker,25A,3P,600VAC,Lug
  • SQUARE D
  • Circuit Breaker, 25A, 3P, 600VAC, LugCircuit Breaker,25A,3P,600VAC,Lug
  • Item # 1MAU4
  • Mfr. Model # HDL36025
  • Circuit Breaker, Amps 25, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC...More

Circuit Breaker,100A,3P,240VAC,Lug
  • SQUARE D
  • Circuit Breaker, 100A, 3P, 240VAC, LugCircuit Breaker,100A,3P,240VAC,Lug
  • Item # 1H044
  • Mfr. Model # FA32100
  • Circuit Breaker, Amps 100, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC...More

  • SQUARE D
  • NEMA Style Magnetic Motor Starter, ReversingNEMA Style Magnetic Motor Starter, Reversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Reversing, Number of Poles 3 and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size,...More

Results per page: 16 | 32 | 48