Skip Content

Filter Results By

Applied Filters Clear All

Electrical

44 Results Found that Include 133 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Switch,Drum Reversing,Steel Handle
Definite Purpose Magnetic Motor Starter120VAC Coil Volts, Action
  • SQUARE D
  • Definite Purpose Magnetic Motor Starter120VAC Coil Volts, Action: Nonreversing110/120VAC Magnetic Motor Starter
  • Item # 2CG08
  • Mfr. Model # 8911DPSO53V02
  • Definite Purpose Magnetic Motor Starter, Number of Poles 3, 50 Amps AC, Coil Volts 120VAC, Open Enclosure...More

  • SQUARE D
  • Close On Rise Alternator Liquid Level SwitchClose On Rise Alternator Liquid Level Switch
  • Multiple product options available

    Alternator Liquid Level Switch, Switch Function Close On Rise, Contact Form DPST, Max. Current 10A, HP @ 1 Phase - 115V 2, Varies by: Mounting, Tank Connection Size, HP...More

  • SQUARE D
  • Heavy Duty Foot SwitchHeavy Duty Foot Switch
  • Multiple product options available

    Heavy Duty Foot Switch, Varies by: Action, Contact Form, Material of Construction, NEMA Rating, Footnotes, Current Rating, Length, Width, Depth, Voltage Rating, Color,...More

  • SQUARE D
  • 208/240VAC Magnetic Motor Starter208/240VAC Magnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, Definite Purpose, Nonreversing, Coil Volts 208/240VAC, 50/60, Standards UL File E3190 CCN NLDX2/ CSA and Includes Melting Alloy Overload Block...More

Panelbrd Interior,125A,480Y/277VAC
  • Panelbrd Interior, 125A, 480Y/277VACPanelboard Interior: Main Lug
  • Item # 3TZ01
  • Mfr. Model # NF418L1
  • Panelboard Interior, Main Lug, Amps 125, Short Circuit Current Rating 100000 RMS Symmetrical, Number of...More

NEMA Magnetic Motor Starter208VAC Coil Volts
  • SQUARE D
  • NEMA Magnetic Motor Starter208VAC Coil VoltsNEMA Magnetic Motor Starter,
  • Item # 5F016
  • Mfr. Model # 8536SCA3V08H30
  • NEMA Magnetic Motor Starter, Coil Volts 208VAC, Enclosure Type Enclosed, Auxiliary Contact Form 1NO, HP @ 3...More

Ground Fault Sensor,Toroid,50 mm,85A
  • SQUARE D
  • 480VAC Magnetic Motor Starter480VAC Magnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, Definite Purpose, Nonreversing, Coil Volts 480VAC, 50/60, Standards UL File E3190 CCN NLDX2/ CSA and Includes Melting Alloy Overload Block and...More

  • SQUARE D
  • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3 and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size,...More

Neutral Bar,600 A
Pneumatic Timer 120vac
Manual Motor Starter,IEC,1 to 1.6A,600V
  • SQUARE D
  • Manual Motor Starter, IEC, 1 to 1.6A, 600VPush Button Manual Motor Starter
  • Item # 2PYD9
  • Mfr. Model # 2510MBW1
  • Manual Motor Starter, Push Button Operator, NEMA Size M-0, Enclosure Type Enclosed, Number of Required...More

Interlock,HD, HG, JD, JG Circuit Breakrs
Enclosure Front,Surface,400A,20Wx74L
Enclosure,NEMA Size 2,NEMA Type 12
Ovrload Rely,45 to 135A,3P,600VAC,NEMA 4
  • SQUARE D
  • Ovrload Rely, 45 to 135A, 3P, 600VAC, NEMA 4NEMA, Solid State Overload Relay
  • Item # 21TV76
  • Mfr. Model # 9065SF420
  • Overload Relay, Starter Type NEMA, NEMA Size 4, Current Range 45.0 to 135A, For Use With Mfr. No. 8536,...More

Cover Trim
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More