Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Electrical

60 Results Found that Include 151 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Transformer,2kVA,120/240V,Wall
  • Transformer, 2kVA, 120/240V, WallGeneral Purpose Transformers
  • Item # 1H723
  • Mfr. Model # 2S1F
  • General Purpose Transformer, 2kVA VA Rating, 120/240VAC Output Voltage, 240/480VAC Input Voltage, Wall...More

Safety Switch,Fusible,100A,240VAC,3PH
  • SQUARE D
  • Safety Switch, Fusible, 100A, 240VAC, 3PHGeneral Duty, Safety Switch
  • Item # 1H257
  • Mfr. Model # D323NRB
  • Safety Switch, Fusible, Use Class H, J, R, T Fuse, General Duty, 100 Amps, Voltage 240VAC, 3 Phase, 30 HP @...More

  • SQUARE D
  • Close On Rise Alternator Liquid Level SwitchClose On Rise Alternator Liquid Level Switch
  • Multiple product options available

    Alternator Liquid Level Switch, Switch Function Close On Rise, Contact Form DPST, Max. Current 10A, HP @ 1 Phase - 115V 2, Varies by: Mounting, Tank Connection Size, HP...More

Transformer,120/240VAC,16/32VAC,1.5kVA
  • Transformer, 120/240VAC, 16/32VAC, 1.5kVABuck Boost Transformer, 16/32VAC Output Voltage
  • Item # 2CL93
  • Mfr. Model # 1.5S46F
  • Buck Boost Transformer, Input Voltage 120/240VAC, Output Voltage 16/32VAC, 1.5kVA VA Rating, 1 Phase, 60 Hz,...More

Load Center,CB,200A,120/240VAC,1Ph
  • Load Center, CB, 200A, 120/240VAC, 1PhLoad Center: Nema 3R
  • Item # 5F699
  • Mfr. Model # QO130M200RB
  • Load Center, Main Circuit Breaker or Main Lug Main Circuit Breaker, Convertible, Amps 200, Number of Spaces...More

Distribution Block,Standard,600 VAC,760A
  • Distribution Block, Standard, 600 VAC, 760ADistribution Block: 3 Pole
  • Item # 6PGG2
  • Mfr. Model # 9080LBC365208
  • Distribution Block, Standard, Amps 760, Voltage Rating 600 VAC, Number of Poles 3, Primary Connections/Pole...More

Double Throw Safety Switch,30A,240VAC
  • SQUARE D
  • Double Throw Safety Switch, 30A, 240VACHeavy Duty, Double Throw Safety Switch
  • Item # 1H299
  • Mfr. Model # 92251
  • Double Throw Safety Switch, Nonfusible, Heavy Duty, 30 Amps, Voltage 240VAC, 1 Phase, - HP, 1 NEMA Enclosure...More

  • SQUARE D
  • Close On Rise Liquid Level SwitchClose On Rise Liquid Level Switch
  • Multiple product options available

    Liquid Level Switch, Switch Function Close On Rise, Max. Current 10A, HP @ 1 Phase - 115V 2, HP @ 1 Phase - 230V 3, Varies by: Mounting, Tank Connection Size, HP @ 1...More

  • SQUARE D
  • 120VAC, Magnetic Motor Starter120VAC, Magnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, NEMA, Coil Volts 120VAC, 50/60, Standards UL Listed/CSA Certified and Includes Separate Control; Varies by NEMA Size, Number of Poles, Action,...More

Motor Starter,208/240VAC,50A,2P,NEMA 1
  • SQUARE D
  • Motor Starter, 208/240VAC, 50A, 2P, NEMA 1208/240VAC Magnetic Motor Starter
  • Item # 4DF19
  • Mfr. Model # 8911DPSG52V09
  • Magnetic Motor Starter, Definite Purpose, Nonreversing, Coil Volts 208/240VAC, 50/60 Hz, Number of Poles 2,...More

Trans-Fused,In 240/480V,Out 120V,1500VA
  • SQUARE D
  • Trans-Fused, In 240/480V, Out 120V, 1500VATrans-Fused,In 240/480V,Out 120V,1500VA
  • Item # 1YUX7
  • Mfr. Model # 9070TF1500D1
  • Transformer-Fused, Input Voltage 240/480VAC, Output Voltage 120VAC, VA Rating 1500, 1 Phase, 50/60 Hz, 115...More

Surge Protection,Type 1 and 3,120/240,1P
  • SQUARE D
  • Surge Protection, Type 1 and 3,120/240,1PSurge Protection,Type 1 and 3,120/240,1P
  • Item # 19H478
  • Mfr. Model # SDSB80111
  • Surge Protection Device, Hard-Wired, Location Type Type 1 and 3, Nominal Discharge Current 10kA, Voltage...More

Coil,Magnetic,480vac
Transformer,120/240VAC,12/24VAC,1.5kVA
  • Transformer, 120/240VAC, 12/24VAC, 1.5kVABuck Boost Transformer, 12/24VAC Output Voltage
  • Item # 2CL92
  • Mfr. Model # 1.5S43F
  • Buck Boost Transformer, Input Voltage 120/240VAC, Output Voltage 12/24VAC, 1.5kVA VA Rating, 1 Phase, 60 Hz,...More

Interlock Plug
Switch,Disconnect,60 A
Coil,Magnetic,120vac
Heavy Duty Foot Switch
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More