Skip Content

Filter Results By

Applied Filters Clear All

Electrical

119 Results Found that Include 402 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • SQUARE D
  • 120VAC, Magnetic Motor Starter120VAC, Magnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, NEMA, Coil Volts 120VAC, 50/60, Standards UL Listed/CSA Certified and Includes Separate Control; Varies by NEMA Size, Number of Poles, Action,...More

  • SQUARE D
  • Toggle Manual Motor SwitchToggle Manual Motor Switch
  • Multiple product options available

    Manual Motor Switch, Toggle, Amps AC 30, Max. Voltage 600VAC/230VDC, HP @ 1 Phase - 120V 2, HP @ 115VDC 2, HP @ 230VDC 1-1/2 and Standards UL, CSA, CE; Varies by...More

Handle
  • SQUARE D
  • HandleHandle
  • Item # 4B988
  • Mfr. Model # 9422A2
  • Handle, For NEMA Enclosure 4 (Stainless Steel), Use with 30-200 Amps Switch and Circuit Breaker, Handle...More

  • SQUARE D
  • 1NO/1NC, Heavy Duty Limit Switch1NO/1NC, Heavy Duty Limit Switch
  • Multiple product options available

    Heavy Duty Limit Switch, Contact Form 1NO/1NC, NEMA Rating 1, Varies by: Actuator Location, Electrical Connection, Wiring Entry, Amps, Voltage Rating, IP Rating,...More

Control Transformer,500VA,4.43 In. H
  • SQUARE D
  • Control Transformer, 500VA, 4.43 In. HControl Transformer,500VA,4.43 In. H
  • Item # 4R922
  • Mfr. Model # 9070TF500D1
  • Control Transformer, VA Rating 500VA, Input Voltage 240/480VAC, Output Voltage 120VAC, 115 Degrees C Temp....More

Coil,Magnetic,120 Vac
  • SQUARE D
  • 208/240VAC Magnetic Motor Starter208/240VAC Magnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, Definite Purpose, Nonreversing, Coil Volts 208/240VAC, 50/60, Standards UL File E3190 CCN NLDX2/ CSA and Includes Melting Alloy Overload Block...More

  • SQUARE D
  • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3 and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size,...More

  • SQUARE D
  • 120VAC Magnetic Motor Starter120VAC Magnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, Definite Purpose, Nonreversing, Coil Volts 120VAC, 50/60, Standards UL File E3190 CCN NLDX2/ CSA and Includes Melting Alloy Overload Block and...More

Control Transformer,250VA,5.10 In. H
  • SQUARE D
  • Control Transformer, 250VA, 5.10 In. HControl Transformer,250VA,5.10 In. H
  • Item # 1YUX1
  • Mfr. Model # 9070TF250D20
  • Control Transformer, VA Rating 250VA, Input Voltage 208/240/480VAC, Output Voltage 120VAC, 80 Degrees C Temp....More

Coil,Magnetic,208vac
  • SQUARE D
  • Coil, Magnetic, 208vacCoil,Magnetic,208vac
  • Item # 1H437
  • Mfr. Model # 3107440044
  • Magnetic Coil, Starter Size 3, For Use With Starter Type SE and SQ, 208 VAC, For Class 8536/8903,...More

  • SQUARE D
  • Magnetic Motor StarterMagnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, NEMA, Coil Volts 208VAC and Standards UL Listed/CSA Certified; Varies by NEMA Size, Number of Poles, Action, Amps AC and Enclosure Type

  • SQUARE D
  • 480VAC Magnetic Motor Starter480VAC Magnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, Definite Purpose, Nonreversing, Coil Volts 480VAC, 50/60, Standards UL File E3190 CCN NLDX2/ CSA and Includes Melting Alloy Overload Block and...More

Control Transformer,750VA,5.73 In. H
  • SQUARE D
  • Control Transformer, 750VA, 5.73 In. HControl Transformer,750VA,5.73 In. H
  • Item # 4R928
  • Mfr. Model # 9070TF750D1
  • Control Transformer, VA Rating 750VA, Input Voltage 240/480VAC, Output Voltage 120VAC, 115 Degrees C Temp....More

750VA, Buck Boost Transformer 16/32VAC
  • 750VA, Buck Boost Transformer 16/32VACBuck Boost Transformer, 16/32VAC Output Voltage
  • Item # 1H280
  • Mfr. Model # 750SV46F
  • Buck Boost Transformer, Input Voltage 120/240VAC, Output Voltage 16/32VAC, 750VA VA Rating, 1 Phase, 60 Hz,...More

Liquid 2-Lvl Swch,Close On Rise
  • SQUARE D
  • Liquid 2-Lvl Swch, Close On RiseClose On Rise Liquid 2-Level Switch
  • Item # 3DZX6
  • Mfr. Model # 9038AG1N4
  • Liquid 2-Level Switch, Vertical Open Tank Mounting, Operating Temp. Range -22 Degrees to 220 Degrees F,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More