Skip Content

Filter Results By

Applied Filters Clear All

Electrical

86 Results Found that Include 353 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • Single Function Time Delay Relays, On Delay Single Function Time Delay Relays, On Delay
  • Multiple product options available

    ON DELAY: When power is APPLIED to the coil, the ON DELAY timing period begins. The contacts do not transfer at this time. At the end of the ON DELAY time period the...More

Pressure Switch,Stndrd,3 to 150 psi,SPDT
  • Pressure Switch, Stndrd, 3 to 150 psi, SPDT 9012G Series Industrial Machine Tool Pressure Switches
  • Item # 1A352
  • Mfr. Model # 9012GNG5
  • Pressure Switch, Industrial, Standard Action, Pressure Range 3 to 150 PSI, Adjustable Differential,...More

Disconnect Switch,60A,600VAC,3PH
  • Disconnect Switch, 60A, 600VAC, 3PH Disconnect Switch,60A,600VAC,3PH
  • Item # 13E229
  • Mfr. Model # MD3604X
  • Disconnect Switch, Nonfusible, Duty General, Amps 60, Voltage 600V, Phase 3, HP 40, NEMA Rating 1, 12, 3R,...More

Safety Switch,600VAC,3PST,30 Amps AC
  • Safety Switch, 600VAC, 3PST, 30 Amps AC Heavy Duty, Nonfusible, 600VAC Safety Switches
  • Item # 1H373
  • Mfr. Model # HU361
  • Safety Switch, Nonfusible, Heavy Duty, 30 Amps AC, Voltage 600VAC, 3 Phase, 15 HP @ 600VAC HP, 1 NEMA...More

Pendant Pushbutton,30mm,Momentary
  • SQUARE D
  • Pendant Pushbutton, 30mm, Momentary SQUARE D Pendant Push Buttons
  • Item # 2ER63
  • Mfr. Model # 9001SKRU2
  • Pendant Push Button, For Use With Class 9001 Type SK, Contact Form 2NO, Color Black, Action Momentary,...More

Transformer,500VA,120/240V,Wall
  • Transformer, 500VA, 120/240V, Wall General Purpose Transformers
  • Item # 1H726
  • Mfr. Model # 500SV1B
  • General Purpose Transformer, 500VA VA Rating, 120/240VAC Output Voltage, 240/480VAC Input Voltage, Wall...More

Control Transformer, 100VA VA Rating, 480VAC Input Voltage,
  • Control Transformer, 100VA VA Rating, 480VAC Input Voltage, 120VAC Output Voltage Non-Fused Encapsulated
  • Item # 2CT24
  • Mfr. Model # 9070EL2D9
  • Control Transformer, VA Rating 100VA, Input Voltage 480VAC, Output Voltage 120VAC, 55 Degrees C Temp. Rise,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More