Skip Content

Filter Results By

Applied Filters Clear All

Electrical

94 Results Found that Include 618 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • Single Function Time Delay Relays, Off Delay I Single Function Time Delay Relays, Off Delay I
  • Multiple product options available

    "OFF DELAY I: Power is applied to the coil at all times. Upon CLOSURE of the start switch (a "dry" external contact), the contacts transfer, either connecting (normally...More

  • Category : Single Function Time-Delay Relays
Maintained/Momentary Reversing Plastic Drum Switch, 3 Pole,
  • Maintained/Momentary Reversing Plastic Drum Switch, 3 Pole, NEMA Rating 1 Drum Switches
  • Item # 2BW44
  • Mfr. Model # 2601AG2
  • Drum Switch, Action Maintained/Momentary Reversing, Number of Poles 3, NEMA Rating 1, Handle Material...More

  • Category : Drum Switches
  • Single Function Time Delay Relays, On Delay Single Function Time Delay Relays, On Delay
  • Multiple product options available

    ON DELAY: When power is APPLIED to the coil, the ON DELAY timing period begins. The contacts do not transfer at this time. At the end of the ON DELAY time period the...More

  • Category : Single Function Time-Delay Relays
Toggle Manual Motor Starter, Enclosed, 16 Amps AC
  • SQUARE D
  • Toggle Manual Motor Switch Toggle Manual Motor Switch
  • Multiple product options available

    Manual Motor Switch, Toggle, Amps AC 30, Max. Voltage 600VAC/230VDC, HP @ 1 Phase - 120V 2, HP @ 115VDC 2, HP @ 230VDC 1-1/2 and Standards UL, CSA, CE; Varies by...More

  • Category : Manual Motor Switches
Filler Plate, For Use With NF Panelboards
Diaphragm Pressure Switch, Differential: 4.2 psi, Range:&#x
Toggle Manual Motor Starter, Enclosed, 16 Amps AC
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More