Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Electrical

39 Results Found that Include 120 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • SQUARE D
  • ContactorContactor
  • Multiple product options available

    Contactor, Definite Purpose, Hz 50/60 and Enclosure Type Open; Varies by Number of Poles, Full Load Amps-Inductive, Coil Volts, HP @ 1 Phase - 120V, HP @ 1 Phase - 230V,...More

  • SQUARE D
  • Compact ContactorCompact Contactor
  • Multiple product options available

    Compact Contactor, Definite Purpose, Hz 50/60, Action Nonreversing, Enclosure Type Open, Includes Quick Connect Terminal and Standards UL, CSA, CE; Varies by Number of...More

Auxiliary Contact,1 NO and 1 NC
  • SQUARE D
  • Close On Rise Liquid Level SwitchClose On Rise Liquid Level Switch
  • Multiple product options available

    Liquid Level Switch, Switch Function Close On Rise, Max. Current 10A, HP @ 1 Phase - 115V 2, HP @ 1 Phase - 230V 3, Varies by: Mounting, Tank Connection Size, HP @ 1...More

Relay,5Pin,SPDT,10A,24VDC
  • SQUARE D
  • Relay, 5Pin, SPDT, 10A, 24VDC24VDC, Relay
  • Item # 2DW73
  • Mfr. Model # 8501RSD41V53
  • Relay, Side Flange Mounting, 5 Pins, SPDT Contact Form, 10 Contact Amp Rating (Resistive), 24VDC Coil Volts,...More

Wireway Fitting,Elbow,4x4 in.,Indoor
  • Wireway Fitting, Elbow, 4x4 in., IndoorWireway Fitting,Elbow,4x4 in.,Indoor
  • Item # 4B453
  • Mfr. Model # LDB490L
  • Wireway Elbow, 4 x 4 Inches, 90 Degrees, Without Knockouts, Cover, Keyhole Slots, Captive screws, 16 AWG...More

Manual Motor Starter,NEMA,16A,277VAC,1P
  • SQUARE D
  • Manual Motor Starter, NEMA, 16A, 277VAC, 1PToggle Manual Motor Starter
  • Item # 1H392
  • Mfr. Model # 2510FO1
  • Manual Motor Starter, Toggle Operator, NEMA Style, Amps AC 16, Max. Voltage 277VAC, Enclosure Type Open,...More

Overload Reset Kit
Wireway,4x4 In,Steel
  • Wireway, 4x4 In, SteelWireway,4x4 In,Steel
  • Item # 4B444
  • Mfr. Model # LDB43KO
  • Wireway, 4 x 4 Inches, 3 Feet Length, With Knockouts, Cover, Keyhole Slots, Captive screws, 16 AWG Steel,...More

COVER,INDOOR,QO,FLUSH,42 Spaces
Circuit Breaker Base
Auxiliary Contact,2 NO
Load Center,Lug,70A,120/240VAC,1Ph
  • Load Center, Lug, 70A, 120/240VAC, 1PhLoad Center: Nema 3R
  • Item # 1D389
  • Mfr. Model # QO24L70RB
  • Load Center, Main Circuit Breaker or Main Lug Main Lug, Amps 70, Number of Spaces 2, Max. No. of Tandem...More

Load Center,Lug,100A,120/240VAC,1Ph
  • Load Center, Lug, 100A, 120/240VAC, 1PhLoad Center: Nema 1
  • Item # 1D424
  • Mfr. Model # QO816L100S
  • Load Center, Main Circuit Breaker or Main Lug Main Lug, Amps 100, Number of Spaces 8, Max. No. of Tandem...More

Relay,5Pin,SPDT,10A,24VAC
  • SQUARE D
  • Relay, 5Pin, SPDT, 10A, 24VAC24VAC, Relay
  • Item # 2DW35
  • Mfr. Model # 8501RS41V14
  • Relay, Side Flange Mounting, 5 Pins, SPDT Contact Form, 10 Contact Amp Rating (Resistive), 24VAC Coil Volts,...More

Red Pilot Light Kit
  • SQUARE D
  • IEC, Differential, Overload RelayIEC, Differential, Overload Relay
  • Multiple product options available

    Overload Relay, IEC, Differential, Separate Mounting No, Depth (In.) 3, Height (In.) 2.56, Width (In.) 1.77, For Use With TeSys D 9-32 Amp,TeSys N Size 00-1 Contactors...More

Class R Fuse Kit,600 V
  • Class R Fuse Kit, 600 VClass R Fuse Kit,600 V
  • Item # 2DK57
  • Mfr. Model # QMB60R
  • Class R Fuse Kit, Switch Current Rating 60 Amps, Voltage Rating 600 Volts, For 6 Inches QMB Branch Switch...More

Suppressor,Transient
Class R Fuse Kit
Deck,Adder
Wireway,6x6 In,Steel
  • Wireway, 6x6 In, SteelWireway,6x6 In,Steel
  • Item # 3KJ80
  • Mfr. Model # LDB62
  • Wireway, General Purpose, NEMA Enclosure Type 1, Width 6 In, Height 6 In, Length 2 Ft, W/O Knockouts, Used To...More

Fuse Clip,Class R,600v
  • Fuse Clip, Class R, 600vFuse Clip,Class R,600v
  • Item # 1H716
  • Mfr. Model # 9999RFK06
  • Fuse Clip, NEMA Size 0, 1, 2, 600 Max Voltage, Fuse Clip Type R, For Use With Class 8538 Pre Series D And...More

Power Pack,For 24VDC Occupancy Sensor
  • Power Pack, For 24VDC Occupancy SensorPower Pack,For 24VDC Occupancy Sensor
  • Item # 4AVK9
  • Mfr. Model # SLSPP1277
  • Power Pack, For Use With 24VDC Ceiling and Wall Mounted Occupancy Sensors, Voltage 120/277VAC, Color Yellow,...More

  • SQUARE D
  • IEC, Non Differential, Overload RelayIEC, Non Differential, Overload Relay
  • Multiple product options available

    Overload Relay, IEC, Non Differential, Separate Mounting No, Depth (In.) 3, Height (In.) 2.56, Width (In.) 1.77, For Use With TeSys D 9-32 Amp,TeSys N Size 00-1...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More