Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Electrical

44 Results Found that Include 120 Products

Results per page: 16 | 32 | 48
  • SQUARE D
  • Compact ContactorCompact Contactor
  • Multiple product options available

    Compact Contactor, Definite Purpose, Hz 50/60, Action Nonreversing, Enclosure Type Open, Includes Quick Connect Terminal and Standards UL, CSA, CE; Varies by Number of...More

SPD 1 Phase
  • SQUARE D
  • SPD 1 PhaseSPD 1 Phase
  • Item # 3XB86
  • Mfr. Model # SDSA1175
  • Surge Protection Device, Hard-Wired, Location Type 1, Nominal Discharge Current 10kA, Voltage 120/240, Phase...More

  • SQUARE D
  • ContactorContactor
  • Multiple product options available

    Contactor, Definite Purpose, Hz 50/60 and Enclosure Type Open; Varies by Number of Poles, Full Load Amps-Inductive, Coil Volts, HP @ 1 Phase - 120V, HP @ 1 Phase - 230V,...More

  • SQUARE D
  • Button Actuator Industrial Snap SwitchButton Actuator Industrial Snap Switch
  • Multiple product options available

    Industrial Snap Switch, Type of Actuator Button, Voltage Rating 600VAC, Max. Pretravel 0.074 In., Over Travel 0.015 In., Length 2.5 In., Height 0.828 In., Depth 1.1 In.,...More

Open Power Relay,30A,120VAC,SPST
  • SQUARE D
  • Open Power Relay, 30A, 120VAC, SPSTOpen Power Relay,30A,120VAC,SPST
  • Item # 2DR70
  • Mfr. Model # 8501CO6V20
  • Open Power Relay, Panel Mounting, Electrical Connection Screw Clamp, 4 Pins, SPST Contact Form, 40A @ 277VAC...More

  • SQUARE D
  • Toggle Manual Motor SwitchToggle Manual Motor Switch
  • Multiple product options available

    Manual Motor Switch, Toggle, Amps AC 30, Max. Voltage 600VAC/230VDC, HP @ 1 Phase - 120V 2, HP @ 115VDC 2, HP @ 230VDC 1-1/2 and Standards UL, CSA, CE; Varies by...More

Distribution Block,Mini,600 VAC,115A
  • SQUARE D
  • Distribution Block, Mini, 600 VAC, 115ADistribution Block,Mini,600 VAC,115A
  • Item # 6PGF8
  • Mfr. Model # 9080LBA361104
  • Distribution Block, Miniature, Amps 115, Voltage Rating 600 VAC, Number of Poles 3, Primary Connections/Pole...More

Plug In Circuit Breaker,30A,1P,22kA,240V
  • SQUARE D
  • Plug In Circuit Breaker, 30A, 1P, 22kA, 240VPlug In Circuit Breaker,30A,1P,22kA,240V
  • Item # 1D242
  • Mfr. Model # QO130VH
  • Plug In Circuit Breaker, Amps 30, Number of Poles 1, Circuit Breaker Type High Interrupting Capacity, AC...More

Plug In Circuit Breaker,80A,2P,10kA,240V
  • SQUARE D
  • Plug In Circuit Breaker, 80A, 2P, 10kA, 240VPlug In Circuit Breaker,80A,2P,10kA,240V
  • Item # 1D361
  • Mfr. Model # HOM280
  • Plug In Circuit Breaker, Amps 80, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating...More

Plug In Circuit Breaker,100A,10kA,240V
  • SQUARE D
  • Plug In Circuit Breaker, 100A, 10kA, 240VPlug In Circuit Breaker,100A,10kA,240V
  • Item # 1D349
  • Mfr. Model # HOM2100
  • Plug In Circuit Breaker, Amps 100, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating...More

Load Center,60A,120/240VAC,1PH
  • SQUARE D
  • Load Center, 60A, 120/240VAC, 1PHQO Load Center, 60 Amps
  • Item # 1GEG4
  • Mfr. Model # QO24L60NRNM
  • Load Center, Main Circuit Breaker or Main Lug Main Lug, Fixed, Amps 60, Number of Spaces 2, Max. No. of...More

Push To Test Relay,14Pin,4PDT,3A,120VAC
  • SQUARE D
  • Push To Test Relay, 14Pin, 4PDT, 3A, 120VACPush To Test Relay,14Pin,4PDT,3A,120VAC
  • Item # 2DW56
  • Mfr. Model # 8501RS4M1V20
  • Push To Test Relay, Side Flange Mounting, 14 Pins, 4PDT Contact Form, 3 Contact Amp Rating (Resistive),...More

Open Power Relay,40A,277VAC,SPST
  • SQUARE D
  • Open Power Relay, 40A, 277VAC, SPSTOpen Power Relay,40A,277VAC,SPST
  • Item # 2DR67
  • Mfr. Model # 8501CO6V04
  • Open Power Relay, Panel Mounting, Electrical Connection Screw Clamp, 4 Pins, SPST Contact Form, 40A @ 277VAC...More

Assembly,Neutral,30a
  • SQUARE D
  • Assembly, Neutral, 30aAssembly,Neutral,30a
  • Item # 6NU11
  • Mfr. Model # SN03
  • Neutral Assembly, For Use With Heavy Duty Safety Switches Class 3110 Series F1, F5 And F6, Kit Is Field...More

Switch Watertight Hub
  • SQUARE D
  • Switch Watertight HubSwitch Watertight Hub
  • Item # 1H325
  • Mfr. Model # H075CP
  • Chrome Plated Switch Watertight Hub, NEMA Type 4, 4X, 5, Conduit Size 3/4 Inch, Stainless Steel and 12...More

Lug Kit
  • SQUARE D
  • Lug KitLug Kit
  • Item # 5F595
  • Mfr. Model # 9999LL0
  • Lug Kit, For Use With Motor Logic Overload Relay Size 0,1

Plug In Circuit Breaker,90A,2P,10kA,240V
  • SQUARE D
  • Plug In Circuit Breaker, 90A, 2P, 10kA, 240VPlug In Circuit Breaker,90A,2P,10kA,240V
  • Item # 1D362
  • Mfr. Model # HOM290
  • Plug In Circuit Breaker, Amps 90, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating...More

Open Power Relay,30A,480VAC ,SPST
  • SQUARE D
  • Open Power Relay, 30A, 480VAC , SPSTOpen Power Relay,30A,480VAC ,SPST
  • Item # 2DR72
  • Mfr. Model # 8501CO6V29
  • Open Power Relay, Panel Mounting, Electrical Connection Screw Clamp, 4 Pins, SPST Contact Form, 40A @ 277VAC...More

Auxiliary Contact,1NO/1NC,10A,600V Max
Circuit Breaker 20a
  • SQUARE D
  • Circuit Breaker 20aCircuit Breaker 20a
  • Item # 2DM43
  • Mfr. Model # QOB120HID
  • Bolt On Circuit Breaker, 20 Amps, Number of Poles 1, Circuit Breaker Type High Intensity Discharge, AC...More

Mounting Base,3 Pole
Class R Fuse Kit,600 V
Safety Switch,Heavy-Duty,100A,Copper
Rotary Cam Switch Operator,600V
Roller Lever Arm,1-3/8 In. Arm L
  • SQUARE D
  • Roller Lever Arm, 1-3/8 In. Arm L1-3/8" Roller Lever Arm
  • Item # 2EF68
  • Mfr. Model # 9007BA3
  • Roller Lever Arm, Arm Length 1-3/8 In., Roller Dia. 1-1/4 In., Roller Width 1/4 In., Arm Material Cast Zinc,...More

Results per page: 16 | 32 | 48