Skip Content

Filter Results By

Applied Filters Clear All

Electrical

10 Results Found that Include 16 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • SOUTHWIRE COMPANY
    • Building Wire, Wire Size 1/0Building Wire, Wire Size 1/0
    • Multiple product options available

      Building Wire, THHN, 1/0, 150 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.474", Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon,...More

    • SOUTHWIRE COMPANY
    • Building Wire, Wire Size 1 AWGBuilding Wire, Wire Size 1 AWG
    • Multiple product options available

      Building Wire, THHN, 1 AWG, 130 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.435", Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon,...More

    Metal Clad,12 AWG,2 with Ground,1000 ft.
    • SOUTHWIRE COMPANY
    • Metal Clad, 12 AWG, 2 with Ground, 1000 ft.Metal Clad,12 AWG,2 with Ground,1000 ft.
    • Item # 20KZ65
    • Mfr. Model # 55636102
    • Metal Clad, 12 AWG, Number of Conductors 2 with Ground, Jacket Color Silver, Spool Length 1000 ft., Stranded,...More

    Metal Clad,14 AWG,2 with Ground,1000 ft.
    • SOUTHWIRE COMPANY
    • Metal Clad, 14 AWG, 2 with Ground, 1000 ft.Metal Clad,14 AWG,2 with Ground,1000 ft.
    • Item # 20KZ67
    • Mfr. Model # 55469003
    • Metal Clad, 14 AWG, Number of Conductors 2 with Ground, Jacket Color Silver, Spool Length 1000 ft., Solid,...More

    Metal Clad,12 AWG,3 with Ground,1000 ft.
    • SOUTHWIRE COMPANY
    • Metal Clad, 12 AWG, 3 with Ground, 1000 ft.Metal Clad,12 AWG,3 with Ground,1000 ft.
    • Item # 20KZ56
    • Mfr. Model # 68583402
    • Metal Clad, 12 AWG, Number of Conductors 3 with Ground, Jacket Color Silver, Spool Length 1000 ft., Solid,...More

    Metal Clad,14 AWG,3 with Ground,1000 ft.
    • SOUTHWIRE COMPANY
    • Metal Clad, 14 AWG, 3 with Ground, 1000 ft.Metal Clad,14 AWG,3 with Ground,1000 ft.
    • Item # 20KZ49
    • Mfr. Model # 68582602
    • Metal Clad, 14 AWG, Number of Conductors 3 with Ground, Jacket Color Silver, Spool Length 1000 ft., Solid,...More

    Metal Clad,12 AWG,2 with Ground,1000 ft.
    • SOUTHWIRE COMPANY
    • Metal Clad, 12 AWG, 2 with Ground, 1000 ft.Metal Clad,12 AWG,2 with Ground,1000 ft.
    • Item # 20KZ63
    • Mfr. Model # 55527902
    • Metal Clad, 12 AWG, Number of Conductors 2 with Ground, Jacket Color Silver, Spool Length 1000 ft., Solid,...More

    Metal Clad,12 AWG,3 with Ground,1000 ft.
    • SOUTHWIRE COMPANY
    • Metal Clad, 12 AWG, 3 with Ground, 1000 ft.Metal Clad,12 AWG,3 with Ground,1000 ft.
    • Item # 20KZ61
    • Mfr. Model # 69115402
    • Metal Clad, 12 AWG, Number of Conductors 3 with Ground, Jacket Color Silver, Spool Length 1000 ft., Stranded,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More