Skip Content

Filter Results By

Applied Filters Clear All

Electrical

6 Results Found that Include 27 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • SOUTHWIRE COMPANY
  • 6 AWG Building Wire 6 AWG Building Wire
  • Multiple product options available

    Building Wire, 6 AWG, and Voltage 600VAC; Varies by Wire Type, Max. Amps, Wire Color, Spool Length, Stranded / Solid, and Nominal Outside Dia.

Metal Clad Armored Cable, Number of Conductors: 2 with
  • 12 AWG Building Wire 12 AWG Building Wire
  • Multiple product options available

    Building Wire, THHN, 12 AWG, 20 Max. Amps, Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon, and Temp. Rating 194°F; Varies by Wire Color, Spool Length,...More

Trailer Cbl,14 ga.,Str,60V,PVC,Mlticolor
  • Trailer Cbl, 14 ga., Str, 60V, PVC, Mlticolor Trailer Cable
  • Item # 3CCT1
  • Mfr. Model # 55832901
  • Trailer Cable, Wire Size 14 AWG, Number of Conductors 4, Spool Length 250 ft., Max. Voltage 60V, Wire Color...More

Metal Clad, Number of Conductors: 4 with Ground, 14&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More