Skip Content

Filter Results By

Applied Filters Clear All

Electrical

37 Results Found that Include 212 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Control Transformer, 5kVA VA Rating, 240/480VAC Input Volta
  • Control Transformer, 5kVA VA Rating, 240/480VAC Input Voltage, 120VAC Output Voltage Non-Fused Encapsulated
  • Item # 44F425
  • Mfr. Model # MT5000A
  • Control Transformer, VA Rating 5kVA, Input Voltage 240/480VAC, Output Voltage 120VAC, 120 Degrees C Temp....More

Power Meter,LCD,120/240VAC
  • SIEMENS
  • Power Meter, LCD, 120/240VAC Siemens Power Meters
  • Item # 23UA10
  • Mfr. Model # 7KM31330BA003AA0
  • Power Meter, LCD Display, Mounting Panel, Input Voltage 120/240VAC, 110/250VDC, Amps 1, 5, +/- 1.00 Percent...More

  • SIEMENS
  • NEMA Style Magnetic Motor Starter, Nonreversing NEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3, Auxiliary Contact Form 1NO and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay...More

  • SIEMENS
  • IEC Style Magnetic Motor Starter, Reversing IEC Style Magnetic Motor Starter, Reversing
  • Multiple product options available

    Magnetic Motor Starter, IEC Style, Reversing, 50/60, Number of Poles 3, Height 6.69", Width 3.54", Auxiliary Contact Form 2NO, Enclosure Type Open, Standards UL 508,...More

  • SIEMENS
  • NEMA Style Magnetic Motor Starter, Reversing NEMA Style Magnetic Motor Starter, Reversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Reversing, Number of Poles 3, Auxiliary Contact Form 1NO, Enclosure Type Open and Standards UL, CSA; Varies by Coil Volts, Hz, Amps...More

  • SIEMENS
  • NEMA Style Magnetic Motor Starter, Nonreversing NEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3, Auxiliary Contact Form 1NO and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay...More

Safety Switch,600VAC/DC,3PST,30 Amps AC
  • Safety Switch, 600VAC/DC, 3PST, 30 Amps AC Heavy Duty, Fusible, 600VAC/DC Safety Switches
  • Item # 20RC85
  • Mfr. Model # HF261S
  • Safety Switch, Fusible, For Use With Class J, R Fuse, Heavy Duty, 30 Amps AC, Voltage 600VAC/DC, 3 Phase, 10...More

Safety Switch,240VAC,2PST,400 Amps AC
  • Safety Switch, 240VAC, 2PST, 400 Amps AC General Duty, Fusible, 240VAC Safety Switches
  • Item # 32GE07
  • Mfr. Model # GF225N
  • Safety Switch, Fusible, For Use With Class H, J, K, R, T Fuse, General Duty, 400 Amps AC, Voltage 240VAC, 1...More

Power Meter,80/346VAC,1.0 to 300A,LED
  • SIEMENS
  • Power Meter, 80/346VAC, 1.0 to 300A, LED Power Meter,80/346VAC,1.0 to 300A,LED
  • Item # 45KC19
  • Mfr. Model # MD-BMED-3-CTSC-200
  • Power Meter, LED Display, Mounting DIN Rail, Input Voltage 80/346VAC, Amps 4000, +/- 0.20 Percent Accuracy,...More

Power Meter,5 to 4000A,LED
  • SIEMENS
  • Power Meter, 5 to 4000A, LED Power Meter,5 to 4000A,LED
  • Item # 45KC22
  • Mfr. Model # MD-BMED-3-RC-16
  • Power Meter, LED Display, Mounting DIN Rail, Input Voltage 80/346VAC, Amps 4000, +/- 0.20 Percent Accuracy,...More

Power Meter,80/346VAC,8 to 520A,LED
  • SIEMENS
  • Power Meter, 80/346VAC, 8 to 520A, LED Power Meter,80/346VAC,8 to 520A,LED
  • Item # 45KC20
  • Mfr. Model # MD-BMED-3-CTSC-400
  • Power Meter, LED Display, Mounting DIN Rail, Input Voltage 80/346VAC, Amps 4000, +/- 0.20 Percent Accuracy,...More

Power Meter,80/346VAC,No Display
  • SIEMENS
  • Power Meter, 80/346VAC, No Display Power Meter,80/346VAC,No Display
  • Item # 45KC16
  • Mfr. Model # MD-BMS-3-RC-16
  • Power Meter, No Display Display, Mounting DIN Rail, Input Voltage 80/346VAC, Amps 4000, +/- 0.20 Percent...More

Power Meter,80/346VAC,1.0 to 150A,LED
  • SIEMENS
  • Power Meter, 80/346VAC, 1.0 to 150A, LED Power Meter,80/346VAC,1.0 to 150A,LED
  • Item # 45KC18
  • Mfr. Model # MD-BMED-3-CTSC-100
  • Power Meter, LED Display, Mounting DIN Rail, Input Voltage 80/346VAC, Amps 4000, +/- 0.20 Percent Accuracy,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More