Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Electrical

46 Results Found that Include 144 Products

Results per page: 16 | 32 | 48
  • SIEMENS
  • IEC Style Magnetic Motor Starter, NonreversingIEC Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, IEC Style, Nonreversing, 50/60, Number of Poles 3, Height 6.69", Width 1.77", Auxiliary Contact Form 1NC/1NO, Enclosure Type Open, Standards UL...More

  • SIEMENS
  • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3, Auxiliary Contact Form 1NO and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay...More

  • SIEMENS
  • IEC Style Magnetic Motor Starter, ReversingIEC Style Magnetic Motor Starter, Reversing
  • Multiple product options available

    Magnetic Motor Starter, IEC Style, Reversing, 50/60, Number of Poles 3, Height 6.69", Width 3.54", Auxiliary Contact Form 2NO, Enclosure Type Open, Standards UL 508,...More

  • SIEMENS
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Open and Standards UL, CSA, IEC; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and Auxiliary Contact...More

Microinverter Cable,208V,3P
  • SIEMENS
  • Microinverter Cable, 208V, 3PMicroinverter Cable,208V,3P
  • Item # 26X656
  • Mfr. Model # ET1720830
  • Microinverter Cable, AC Output Voltage 208 V, AC Frequency 60.0 Hz, Compliance UL1741; CAN/CSA C22.2 Nos. 0,...More

  • SIEMENS
  • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3, Auxiliary Contact Form 1NO and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay...More

Circuit Breaker,90A,2P,480VAC,Lug
  • SIEMENS
  • Circuit Breaker, 90A, 2P, 480VAC, LugCircuit Breaker,90A,2P,480VAC,Lug
  • Item # 3CMJ4
  • Mfr. Model # ED42B090
  • Circuit Breaker, Amps 90, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC...More

  • SIEMENS
  • NEMA Style Magnetic Motor Starter, ReversingNEMA Style Magnetic Motor Starter, Reversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Reversing, Number of Poles 3, Auxiliary Contact Form 1NO, Enclosure Type Open and Standards UL, CSA; Varies by Coil Volts, Hz, Amps...More

Circuit Breaker,70A,2P,480VAC,Lug
  • SIEMENS
  • Circuit Breaker, 70A, 2P, 480VAC, LugCircuit Breaker,70A,2P,480VAC,Lug
  • Item # 3CMJ2
  • Mfr. Model # ED42B070
  • Circuit Breaker, Amps 70, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC...More

  • SIEMENS
  • NEMA, ContactorNEMA, Contactor
  • Multiple product options available

    Contactor, NEMA, Number of Poles 3, Hz 60, Open, Auxiliary Contact Form 1NO and Standards UL File Number E14900, CSA File Number LR6535; Varies by NEMA Size, Coil Volts,...More

Circuit Breaker,80A,2P,480VAC,Lug
  • SIEMENS
  • Circuit Breaker, 80A, 2P, 480VAC, LugCircuit Breaker,80A,2P,480VAC,Lug
  • Item # 3CMJ3
  • Mfr. Model # ED42B080
  • Circuit Breaker, Amps 80, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC...More

Safety Switch,100A,600VAC,3PH
  • SIEMENS
  • Safety Switch, 100A, 600VAC, 3PHGeneral/Heavy Duty, Safety Switch
  • Item # 20RD01
  • Mfr. Model # HNF363JW
  • Safety Switch, Nonfusible, General/Heavy Duty, 100 Amps, Voltage 600VAC, 3 Phase, 100 HP @ 600VAC HP, 3R NEMA...More

Bolt On Circuit Breaker,15A,2P,10kA,240V
  • SIEMENS
  • Bolt On Circuit Breaker, 15A, 2P, 10kA, 240VBolt On Circuit Breaker,15A,2P,10kA,240V
  • Item # 3HZL7
  • Mfr. Model # BE215
  • Bolt On Circuit Breaker, 15 Amps, Number of Poles 2, Circuit Breaker Type Ground Fault Equipment Protection...More

Solar Safety Switch,Fusible,200A,600VDC
  • SIEMENS
  • Solar Safety Switch, Fusible, 200A, 600VDCGeneral/Heavy Duty, Indoor Solar Safety Switch, Poitive Ground
  • Item # 30J367
  • Mfr. Model # HF364PVPG
  • Indoor Solar Safety Switch, Poitive Ground, Fusible, Use Class H, J, K, R, T Fuse, General/Heavy Duty, 200...More

Indoor Fusible Solar Safety Switch,200A
  • SIEMENS
  • Indoor Fusible Solar Safety Switch, 200AGeneral/Heavy Duty, Indoor Solar Safety Switch, Negative Ground
  • Item # 30J351
  • Mfr. Model # HF364PV
  • Indoor Solar Safety Switch, Negative Ground, Fusible, Use Class H, J, K, R, T Fuse, General/Heavy Duty, 200...More

Bolt On Circuit Breaker,50A,2P,10kA,240V
  • SIEMENS
  • Bolt On Circuit Breaker, 50A, 2P, 10kA, 240VBolt On Circuit Breaker,50A,2P,10kA,240V
  • Item # 3AGJ2
  • Mfr. Model # BE250
  • Bolt On Circuit Breaker, 50 Amps, Number of Poles 2, Circuit Breaker Type Ground Fault Equipment Protection...More

Bolt On Circuit Breaker,40A,2P,10kA,240V
  • SIEMENS
  • Bolt On Circuit Breaker, 40A, 2P, 10kA, 240VBolt On Circuit Breaker,40A,2P,10kA,240V
  • Item # 3AGJ1
  • Mfr. Model # BE240
  • Bolt On Circuit Breaker, 40 Amps, Number of Poles 2, Circuit Breaker Type Ground Fault Equipment Protection...More

Bolt On Circuit Breaker,60A,2P,10kA,240V
  • SIEMENS
  • Bolt On Circuit Breaker, 60A, 2P, 10kA, 240VBolt On Circuit Breaker,60A,2P,10kA,240V
  • Item # 3AGJ3
  • Mfr. Model # BE260
  • Bolt On Circuit Breaker, 60 Amps, Number of Poles 2, Circuit Breaker Type Ground Fault Equipment Protection...More

Bolt On Circuit Breaker,100A,3P,22kA,240
  • SIEMENS
  • Bolt On Circuit Breaker, 100A, 3P, 22kA, 240Bolt On Circuit Breaker,100A,3P,22kA,240
  • Item # 3HZZ2
  • Mfr. Model # BQ3B100H
  • Bolt On Circuit Breaker, 100 Amps, Number of Poles 3, Circuit Breaker Type High Interrupting Capacity, AC...More

Bolt On Circuit Breaker,20A,1P,22kA,120V
  • SIEMENS
  • Bolt On Circuit Breaker, 20A, 1P, 22kA, 120VBolt On Circuit Breaker,20A,1P,22kA,120V
  • Item # 6FMG2
  • Mfr. Model # BF120H
  • Bolt On Circuit Breaker, 20 Amps, Number of Poles 1, Circuit Breaker Type Ground Fault Circuit Interrupter...More

Bolt On Circuit Breaker,30A,1P,22kA,120V
  • SIEMENS
  • Bolt On Circuit Breaker, 30A, 1P, 22kA, 120VBolt On Circuit Breaker,30A,1P,22kA,120V
  • Item # 6FMG6
  • Mfr. Model # BF130H
  • Bolt On Circuit Breaker, 30 Amps, Number of Poles 1, Circuit Breaker Type Ground Fault Circuit Interrupter...More

Bolt On Circuit Breaker,20A,3P,65kA,240V
  • SIEMENS
  • Bolt On Circuit Breaker, 20A, 3P, 65kA, 240VBolt On Circuit Breaker,20A,3P,65kA,240V
  • Item # 6EVU7
  • Mfr. Model # B320HH00S01
  • Bolt On Circuit Breaker, 20 Amps, Number of Poles 3, Circuit Breaker Type Shunt Trip, AC Voltage Rating...More

Bolt On Circuit Breaker,50A,3P,65kA,240V
  • SIEMENS
  • Bolt On Circuit Breaker, 50A, 3P, 65kA, 240VBolt On Circuit Breaker,50A,3P,65kA,240V
  • Item # 6FMC7
  • Mfr. Model # B350HH
  • Bolt On Circuit Breaker, 50 Amps, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC,...More

Bolt On Circuit Breaker,70A,3P,22kA,240V
  • SIEMENS
  • Bolt On Circuit Breaker, 70A, 3P, 22kA, 240VBolt On Circuit Breaker,70A,3P,22kA,240V
  • Item # 6FMR3
  • Mfr. Model # BQ3B070H00S01
  • Bolt On Circuit Breaker, 70 Amps, Number of Poles 3, Circuit Breaker Type Shunt Trip, AC Voltage Rating...More

Bolt On Circuit Breaker,40A,3P,65kA,240V
  • SIEMENS
  • Bolt On Circuit Breaker, 40A, 3P, 65kA, 240VBolt On Circuit Breaker,40A,3P,65kA,240V
  • Item # 6FMA6
  • Mfr. Model # B340HH
  • Bolt On Circuit Breaker, 40 Amps, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC,...More

Circuit Breaker,100A,3P,240VAC,Lug
  • SIEMENS
  • Circuit Breaker, 100A, 3P, 240VAC, LugCircuit Breaker,100A,3P,240VAC,Lug
  • Item # 6FNC1
  • Mfr. Model # ED23B100
  • Circuit Breaker, Amps 100, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, For...More

Bolt On Circuit Breaker,20A,1P,22kA,120V
  • SIEMENS
  • Bolt On Circuit Breaker, 20A, 1P, 22kA, 120VBolt On Circuit Breaker,20A,1P,22kA,120V
  • Item # 6FMF3
  • Mfr. Model # BE120H
  • Bolt On Circuit Breaker, 20 Amps, Number of Poles 1, Circuit Breaker Type Ground Fault Equipment Protection...More

Surge Device,3W,120/240V,150Clamp,Nipple
  • SIEMENS
  • Surge Device, 3W, 120/240V, 150Clamp, NippleSurge Device,3W,120/240V,150Clamp,Nipple
  • Item # 6DNY4
  • Mfr. Model # TPS3A0910D00
  • Surge Suppressor, Low Voltage AC SPDNominal Discharge Current 20kA, Voltage 120/240, Phase 1S, Wire 3, Number...More

Bolt On Circuit Breaker,25A,3P,65kA,240V
  • SIEMENS
  • Bolt On Circuit Breaker, 25A, 3P, 65kA, 240VBolt On Circuit Breaker,25A,3P,65kA,240V
  • Item # 6EVX3
  • Mfr. Model # B325HH00S01
  • Bolt On Circuit Breaker, 25 Amps, Number of Poles 3, Circuit Breaker Type Shunt Trip, AC Voltage Rating...More

Bolt On Circuit Breaker,30A,2P,10kA,240V
  • SIEMENS
  • Bolt On Circuit Breaker, 30A, 2P, 10kA, 240VBolt On Circuit Breaker,30A,2P,10kA,240V
  • Item # 3HZL9
  • Mfr. Model # BE230
  • Bolt On Circuit Breaker, 30 Amps, Number of Poles 2, Circuit Breaker Type Ground Fault Equipment Protection...More

Results per page: 16 | 32 | 48