Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Electrical

31 Results Found that Include 167 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • SIEMENS
    • Rotary Knob Manual Motor StarterRotary Knob Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Number of Poles 3 and Standards UL, CSA, CE, CCC, ABS; Varies by Amps AC,...More

    • SIEMENS
    • NEMA, ContactorNEMA, Contactor
    • Multiple product options available

      Contactor, NEMA, Number of Poles 3, Hz 60, Open, Auxiliary Contact Form 1NO and Standards UL File Number E14900, CSA File Number LR6535; Varies by NEMA Size, Coil Volts,...More

    Circuit Breaker,60A,Thermal Magnetic
    • SIEMENS
    • Circuit Breaker, 60A, Thermal MagneticCircuit Breaker,60A,Thermal Magnetic
    • Item # 30YC24
    • Mfr. Model # 5SJ42608HG41
    • Miniature Circuit Breaker, Amps 60, Number of Poles 2, Curve Type D, AC Voltage Rating 240VAC, DC Voltage...More

    • SIEMENS
    • IEC Style Magnetic Motor Starter, NonreversingIEC Style Magnetic Motor Starter, Nonreversing
    • Multiple product options available

      Magnetic Motor Starter, IEC Style, Nonreversing, 50/60, Number of Poles 3, Height 6.69", Width 1.77", Auxiliary Contact Form 1NC/1NO, Enclosure Type Open, Standards UL...More

    Contactor,IEC,24VDC,3P,80A
    • SIEMENS
    • Contactor, IEC, 24VDC, 3P, 80AContactor
    • Item # 13Y631
    • Mfr. Model # 3RT10451BB443MA0
    • Contactor, IEC, Full Load Amps-Inductive 80, Full Load Amps-Resistive 120, Number of Poles 3, Coil Volts...More

    • SIEMENS
    • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
    • Multiple product options available

      Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3, Auxiliary Contact Form 1NO and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay...More

    Safety Switch,60A,600VAC,3PH
    • SIEMENS
    • Safety Switch, 60A, 600VAC, 3PHGeneral/Heavy Duty, Safety Switch
    • Item # 20RC43
    • Mfr. Model # HNF362J
    • Safety Switch, Nonfusible, General/Heavy Duty, 60 Amps, Voltage 600VAC, 3 Phase, 60 HP @ 600VAC HP, 3R NEMA...More

    Circuit Breaker,63A,Thermal Magnetic
    • SIEMENS
    • Circuit Breaker, 63A, Thermal MagneticCircuit Breaker,63A,Thermal Magnetic
    • Item # 30YC25
    • Mfr. Model # 5SJ42638HG41
    • Miniature Circuit Breaker, Amps 63, Number of Poles 2, Curve Type D, AC Voltage Rating 240VAC, DC Voltage...More

    Circuit Breaker,45A,Thermal Magnetic
    • SIEMENS
    • Circuit Breaker, 45A, Thermal MagneticCircuit Breaker,45A,Thermal Magnetic
    • Item # 30YA44
    • Mfr. Model # 5SJ43457HG41
    • Miniature Circuit Breaker, Amps 45, Number of Poles 3, Curve Type C, AC Voltage Rating 240VAC, DC Voltage...More

    Solar Safety Switch,100A,600VDC
    • SIEMENS
    • Solar Safety Switch, 100A, 600VDCGeneral/Heavy Duty, Outdoor Solar Safety Switch, Positive Ground
    • Item # 30J378
    • Mfr. Model # HNF363RPVPG
    • Outdoor Solar Safety Switch, Positive Ground, Nonfusible, General/Heavy Duty, 100 Amps, Voltage 600VDC, 3...More

    Solar Safety Switch,100A,600VDC
    • SIEMENS
    • Solar Safety Switch, 100A, 600VDCGeneral/Heavy Duty, Outdoor Solar Safety Switch, Negative Ground
    • Item # 30J362
    • Mfr. Model # HNF363RPV
    • Outdoor Solar Safety Switch, Negative Ground, Nonfusible, General/Heavy Duty, 100 Amps, Voltage 600VDC, 3...More

    Circuit Breaker Enclosure,Srfac,5,12,12K
    Circuit Breaker,35A,Thermal Magnetic
    • SIEMENS
    • Circuit Breaker, 35A, Thermal MagneticCircuit Breaker,35A,Thermal Magnetic
    • Item # 30YD24
    • Mfr. Model # 5SJ43357HG42
    • Miniature Circuit Breaker, Amps 35, Number of Poles 3, Curve Type C, AC Voltage Rating 277/480VAC, DC Voltage...More

    Circuit Breaker,40A,Thermal Magnetic
    • SIEMENS
    • Circuit Breaker, 40A, Thermal MagneticCircuit Breaker,40A,Thermal Magnetic
    • Item # 30YD25
    • Mfr. Model # 5SJ43407HG42
    • Miniature Circuit Breaker, Amps 40, Number of Poles 3, Curve Type C, AC Voltage Rating 277/480VAC, DC Voltage...More

    Circuit Breaker,35A,Thermal Magnetic
    • SIEMENS
    • Circuit Breaker, 35A, Thermal MagneticCircuit Breaker,35A,Thermal Magnetic
    • Item # 30YA41
    • Mfr. Model # 5SJ43358HG41
    • Miniature Circuit Breaker, Amps 35, Number of Poles 3, Curve Type D, AC Voltage Rating 240VAC, DC Voltage...More

    Circuit Breaker Enclosure,Surface,3R
    • SIEMENS
    • Circuit Breaker Enclosure, Surface, 3RCircuit Breaker Enclosures, Nema Rating: 3R
    • Item # 6FMX6
    • Mfr. Model # E2N3R
    • Circuit Breaker Enclosure, Mounting Style Surface, NEMA Rating 3R, 100 Amps, Gray, Painted Finish, Material...More

    Circuit Breaker,40A,Thermal Magnetic
    • SIEMENS
    • Circuit Breaker, 40A, Thermal MagneticCircuit Breaker,40A,Thermal Magnetic
    • Item # 30YA39
    • Mfr. Model # 5SJ43408HG41
    • Miniature Circuit Breaker, Amps 40, Number of Poles 3, Curve Type D, AC Voltage Rating 240VAC, DC Voltage...More

    Circuit Breaker,50A,Thermal Magnetic
    • SIEMENS
    • Circuit Breaker, 50A, Thermal MagneticCircuit Breaker,50A,Thermal Magnetic
    • Item # 30YC01
    • Mfr. Model # 5SJ43507HG41
    • Miniature Circuit Breaker, Amps 50, Number of Poles 3, Curve Type C, AC Voltage Rating 240VAC, DC Voltage...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More