Skip Content

Filter Results By

Applied Filters Clear All

Electrical

30 Results Found that Include 226 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • SIEMENS
  • NEMA Style Magnetic Motor Starter, Nonreversing NEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3, Auxiliary Contact Form 1NO and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay...More

  • SIEMENS
  • Rotary Knob Manual Motor Starter Rotary Knob Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Number of Poles 3 and Standards UL, CSA, CE, CCC, ABS; Varies by Amps AC,...More

  • SIEMENS
  • IEC Style Magnetic Motor Starter, Nonreversing IEC Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, IEC Style, Nonreversing, 50/60, Number of Poles 3, Height 6.69", Width 1.77", Auxiliary Contact Form 1NC/1NO, Enclosure Type Open, Standards UL...More

Safety Switch,240VAC,3PST,100 Amps AC
  • Safety Switch, 240VAC, 3PST, 100 Amps AC General Duty, Nonfusible, 240VAC Safety Switches
  • Item # 20RA97
  • Mfr. Model # GNF323R
  • Safety Switch, Nonfusible, General Duty, 100 Amps AC, Voltage 240VAC, 3 Phase, 30 HP @ 240VAC HP, 3R NEMA...More

Cable,Cat 5e,22 AWG,328 ft,Green
  • Cable, Cat 5e, 22 AWG, 328 ft, Green Category 5e
  • Item # 14G842
  • Mfr. Model # A6X30065907
  • Category Cable, Category Type Category 5e, Shielded, Length 328 ft., Jacket Color Green, Jacket Material PVC,...More

Ovrload Relay,80 to 100A,Class 10,Therml
  • Ovrload Relay, 80 to 100A, Class 10, Therml SIEMENS IEC Overload Relays
  • Item # 13A235
  • Mfr. Model # 3RU11464MB0
  • Overload Relay, Starter Type IEC, NEMA Size S3, Current Range 80.0 to 100A, For Use With 3RT104 Contactors,...More

  • SIEMENS
  • NEMA Style Magnetic Motor Starter, Nonreversing NEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3, Auxiliary Contact Form 1NO and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay...More

Safety Switch,240VAC,2PST,30 Amps AC
  • Safety Switch, 240VAC, 2PST, 30 Amps AC Heavy Duty, Nonfusible, 240VAC Safety Switches
  • Item # 20RC64
  • Mfr. Model # DTNF221
  • Safety Switch, Nonfusible, Heavy Duty, 30 Amps AC, Voltage 240VAC, 1 Phase, 10 HP @ 240VAC HP, 1 NEMA...More

  • SIEMENS
  • Siemens Foot Switches Siemens Foot Switches
  • Multiple product options available

    Foot Switch, IP Rating 65, Manufacturers Warranty Length 1 yr., Varies by: Action, Contact Form, Material of Construction, NEMA Rating, Length, Width, Depth, Current...More

Safety Switch,240VAC,3PST,60 Amps AC
  • Safety Switch, 240VAC, 3PST, 60 Amps AC Heavy Duty, Fusible, 240VAC Safety Switches
  • Item # 20RC20
  • Mfr. Model # HF322J
  • Safety Switch, Fusible, For Use With Class J, R Fuse, Heavy Duty, 60 Amps AC, Voltage 240VAC, 3 Phase, 15 HP...More

Control Transformer, 2kVA VA Rating, 240/480VAC Input Volta
  • Control Transformer, 2kVA VA Rating, 240/480VAC Input Voltage, 120VAC Output Voltage Non-Fused Encapsulated
  • Item # 44F424
  • Mfr. Model # MT2000A
  • Control Transformer, VA Rating 2kVA, Input Voltage 240/480VAC, Output Voltage 120VAC, 120 Degrees C Temp....More

Safety Switch,240VAC,2PST,200 Amps AC
  • Safety Switch, 240VAC, 2PST, 200 Amps AC General Duty, Fusible, 240VAC Safety Switches
  • Item # 20RA92
  • Mfr. Model # GF224N
  • Safety Switch, Fusible, For Use With Class H, K, R, T Fuse, General Duty, 200 Amps AC, Voltage 240VAC, 1...More

Contacts Kit,NEMA Sz 4,1 Pole
  • SIEMENS
  • Contacts Kit, NEMA Sz 4,1 Pole Siemens Contactor Repair Kits
  • Item # 44F388
  • Mfr. Model # 75JG14
  • Contacts Part Kit, 1 Pole, For Use With NEMA Sz 4 Contactor, Starter Size 4, Material of Construction Copper,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More