Skip Content

Filter Results By

Applied Filters Clear All

Electrical

12 Results Found that Include 50 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
DC Power Supply, Style: Switching, Mounting: DIN Rail
  • DC Power Supply, Style: Switching, Mounting: DIN Rail DC Power Supplies, Switching, Plastic Case
  • Item # 5AET6
  • Mfr. Model # ABL8RPS24100
  • DC Power Supply, Input Voltage 100 to 120VAC, 200 to 500VAC, Output Voltage 24VDC, Power Rating 240W, Output...More

  • SCHNEIDER ELECTRIC
  • Momentary Biometric Switch Momentary Biometric Switch
  • Multiple product options available

    Biometric Switch, Operating Temp. 23 Degrees to 122 Degrees F, Mounting Hole Size 22mm, Housing Material Polyamide PA66, Operation Type Momentary, NEMA Rating 12, IP...More

Touch Screen,2.78 x 2.08 In.
  • Touch Screen, 2.78 x 2.08 In. Schneider Electric PLC Displays and Touch Panels
  • Item # 30Z967
  • Mfr. Model # HMISTU655S
  • HMISTU Touch Screen, Analog Resistance Film (Metal Tab, Gold Plate), Voltage 24VDC, Display 2.78 x 2.08 In.,...More

  • SCHNEIDER ELECTRIC
  • Maintained Biometric Switch Maintained Biometric Switch
  • Multiple product options available

    Biometric Switch, Operating Temp. 23 Degrees to 122 Degrees F, Mounting Hole Size 22mm, Housing Material Polyamide PA66, Operation Type Maintained, NEMA Rating 12, IP...More

Starter Power Base,24VAC,12A
  • SCHNEIDER ELECTRIC
  • Starter Power Base, 24VAC, 12A IEC Style Magnetic Motor Starter, Reversing
  • Item # 5AB65
  • Mfr. Model # LU2B12B
  • Starter Power Base, Action Reversing, Amps AC 12, Coil Volts 24VAC, HP @ 3 Phase - 240V 3, HP @ 3 Phase -...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More