Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Electrical

50 Results Found that Include 79 Products

Results per page: 16 | 32 | 48
  • SCHNEIDER ELECTRIC
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Number of Poles 3, 50/60 and Open; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Coil Volts, Action and Auxiliary Contact Form

Contactor,NEMA,120VAC
  • SCHNEIDER ELECTRIC
  • Contactor, NEMA, 120VACContactor,NEMA,120VAC
  • Item # 19YH61
  • Mfr. Model # T02AN13G7
  • Contactor, NEMA, 9 Full Load Amps-Inductive, Number of Poles 3, 120VAC Coil Volts, Hz 50/60, NEMA Size 00,...More

Contactor,NEMA,208VAC
  • SCHNEIDER ELECTRIC
  • Contactor, NEMA, 208VACContactor,NEMA,208VAC
  • Item # 19YH62
  • Mfr. Model # T02AN13LE7
  • Contactor, NEMA, 9 Full Load Amps-Inductive, Number of Poles 3, 208VAC Coil Volts, Hz 50/60, NEMA Size 00,...More

Logic Relay,100-240VAC,With Display
  • SCHNEIDER ELECTRIC
  • Logic Relay, 100-240VAC, With DisplayLogic Relay,100-240VAC,With Display
  • Item # 2GNK1
  • Mfr. Model # SR2B201FU
  • Logic Relay, Input Voltage 100-240 VAC, Output Type Relay, 8 Amps, Number of Inputs 12, Number of Outputs 8,...More

Logic Relay,24VAC,With Display
  • SCHNEIDER ELECTRIC
  • Logic Relay, 24VAC, With DisplayLogic Relay,24VAC,With Display
  • Item # 2GNR4
  • Mfr. Model # SR3B261B
  • Logic Relay, Input Voltage 24VAC, Output Type Relay, 8 Amps, Number of Inputs 16, Number of Outputs 10, 16...More

Ext Module,TM3,2 Outputs,Terminal Block
Ext Module,TM3,4 Inputs,2 Outputs
Control Station,1NO/2NC
  • SCHNEIDER ELECTRIC
  • Control Station, 1NO/2NCControl Station
  • Item # 2ER76
  • Mfr. Model # 9001SKY315A
  • Control Station, Number of Operators 2, Number of Pilot Lights 1, Size 30mm, Legend Start/Stop, Type of...More

Motor Starter,Non Rev,NEMA Sz1,240VAC
  • SCHNEIDER ELECTRIC
  • Motor Starter, Non Rev, NEMA Sz1,240VAC240VAC, Magnetic Motor Starter
  • Item # 20AZ19
  • Mfr. Model # 8536SCO2V03
  • Magnetic Motor Starter, NEMA, Nonreversing, NEMA Size 1P, Coil Volts 240VAC, 50/60 Hz, Number of Poles 2, 36...More

Solid State Relay,18-36VAC,SCR,50A,CE
  • SCHNEIDER ELECTRIC
  • Solid State Relay, 18-36VAC, SCR, 50A, CESolid State Relay,18-36VAC,SCR,50A,CE
  • Item # 34UJ26
  • Mfr. Model # SSP3A250B7RT
  • Solid State Relay, Input Voltage 18-36VAC, Max. Input Volts 36VAC, Min. Input Volts 18VAC, Voltage Output...More

Solid State Relay,18-36VAC,Dark Gray
  • SCHNEIDER ELECTRIC
  • Solid State Relay, 18-36VAC, Dark GraySolid State Relay,18-36VAC,Dark Gray
  • Item # 34UJ27
  • Mfr. Model # SSP3A250B7T
  • Solid State Relay, Input Voltage 18-36VAC, Max. Input Volts 36VAC, Min. Input Volts 18VAC, Voltage Output...More

Solid State Relay,90-140VAC,SCR,50A,UL
  • SCHNEIDER ELECTRIC
  • Solid State Relay, 90-140VAC, SCR, 50A, ULSolid State Relay,90-140VAC,SCR,50A,UL
  • Item # 34UJ34
  • Mfr. Model # SSP3A250F7T
  • Solid State Relay, Input Voltage 90-140VAC, Max. Input Volts 140VAC, Min. Input Volts 30VAC, Voltage Output...More

Solid State Relay,180-280VAC,Dark Gray
  • SCHNEIDER ELECTRIC
  • Solid State Relay, 180-280VAC, Dark GraySolid State Relay,180-280VAC,Dark Gray
  • Item # 34UJ36
  • Mfr. Model # SSP3A250P7RT
  • Solid State Relay, Input Voltage 180-280VAC, Max. Input Volts 280VAC, Min. Input Volts 180VAC, Voltage Output...More

Solid State Relay,4-32VDC,530VAC Max
  • SCHNEIDER ELECTRIC
  • Solid State Relay, 4-32VDC, 530VAC MaxSolid State Relay,4-32VDC,530VAC Max
  • Item # 34UJ31
  • Mfr. Model # SSP3A250BDT
  • Solid State Relay, Input Voltage 4-32VDC, Max. Input Volts 32VDC, Min. Input Volts 4VDC, Voltage Output...More

Solid State Relay,530VAC Max,SCR,50A
  • SCHNEIDER ELECTRIC
  • Solid State Relay, 530VAC Max, SCR, 50ASolid State Relay,530VAC Max,SCR,50A
  • Item # 34UJ37
  • Mfr. Model # SSP3A250P7T
  • Solid State Relay, Input Voltage 180-280VAC, Max. Input Volts 280VAC, Min. Input Volts 180VAC, Voltage Output...More

Solid State Relay,18-36VAC,SCR,25A,UL
  • SCHNEIDER ELECTRIC
  • Solid State Relay, 18-36VAC, SCR, 25A, ULSolid State Relay,18-36VAC,SCR,25A,UL
  • Item # 34UJ19
  • Mfr. Model # SSP3A225B7RT
  • Solid State Relay, Input Voltage 18-36VAC, Max. Input Volts 36VAC, Min. Input Volts 18VAC, Voltage Output...More

Solid State Relay,18-36VAC,SCR,50A,UL
  • SCHNEIDER ELECTRIC
  • Solid State Relay, 18-36VAC, SCR, 50A, ULSolid State Relay,18-36VAC,SCR,50A,UL
  • Item # 34UJ25
  • Mfr. Model # SSP3A250B7
  • Solid State Relay, Input Voltage 18-36VAC, Max. Input Volts 36VAC, Min. Input Volts 18VAC, Voltage Output...More

Solid State Relay,90-140VAC,SCR,50A
  • SCHNEIDER ELECTRIC
  • Solid State Relay, 90-140VAC, SCR, 50ASolid State Relay,90-140VAC,SCR,50A
  • Item # 34UJ33
  • Mfr. Model # SSP3A250F7RT
  • Solid State Relay, Input Voltage 90-140VAC, Max. Input Volts 140VAC, Min. Input Volts 30VAC, Voltage Output...More

Controller,24VDC,4.17in H,Ethernet,Relay
Controller,24VDC/240VAC,Relay,Compact
Solid State Relay,90-140VAC,SCR,CE
  • SCHNEIDER ELECTRIC
  • Solid State Relay, 90-140VAC, SCR, CESolid State Relay,90-140VAC,SCR,CE
  • Item # 34UJ32
  • Mfr. Model # SSP3A250F7
  • Solid State Relay, Input Voltage 90-140VAC, Max. Input Volts 140VAC, Min. Input Volts 30VAC, Voltage Output...More

Solid State Relay,18-36VAC,SCR,25A
  • SCHNEIDER ELECTRIC
  • Solid State Relay, 18-36VAC, SCR, 25ASolid State Relay,18-36VAC,SCR,25A
  • Item # 34UJ20
  • Mfr. Model # SSP3A225B7T
  • Solid State Relay, Input Voltage 18-36VAC, Max. Input Volts 36VAC, Min. Input Volts 18VAC, Voltage Output...More

Logic Relay,24VDC,With Display
  • SCHNEIDER ELECTRIC
  • Logic Relay, 24VDC, With DisplayLogic Relay,24VDC,With Display
  • Item # 2GNP7
  • Mfr. Model # SR3B262BD
  • Logic Relay, Input Voltage 24VDC, Output Type Transistor, 8 Amps, Number of Inputs 16, Number of Outputs 10,...More

Breaker Panel,Steel Enclosure,120/240VAC
  • SCHNEIDER ELECTRIC
  • Breaker Panel, Steel Enclosure, 120/240VACBreaker Panel,Steel Enclosure,120/240VAC
  • Item # 30EG32
  • Mfr. Model # RNW8651017
  • AC Breaker Panel, Enclosure Material Steel, Modes of Operation Always On, Timers, Motion Activation, Other...More

Safety Relay, 24VDC, 1.5 A
  • SCHNEIDER ELECTRIC
  • Safety Relay, 24VDC, 1.5 ASafety Relay, 24VDC, 1.5 A
  • Item # 20JM72
  • Mfr. Model # XPSABV11330P
  • Safety Relay, Input Power 24VDC, Power Consumption 3W, Contact Configuration 2NO Instantaneous+1NO Timed,...More

Configuration Tool,XW Inverters,2.4 in H
AC Breaker Kit,Steel Enclosure,120/240V
  • SCHNEIDER ELECTRIC
  • AC Breaker Kit, Steel Enclosure, 120/240VAC Breaker Kit,Steel Enclosure,120/240V
  • Item # 30EG33
  • Mfr. Model # RNW8651019
  • AC Breaker Kit, Enclosure Material Steel, Modes of Operation Always On, Timers, Motion Activation, Other...More

Receiver,Programmable,DC,4 Outputs
Motor Starter,NEMA,24VDC,Nonreversing
  • SCHNEIDER ELECTRIC
  • Motor Starter, NEMA, 24VDC, NonreversingMotor Starter,NEMA,24VDC,Nonreversing
  • Item # 19YJ57
  • Mfr. Model # T36AN13BDS
  • Motor Starter, NEMA Style, Nonreversing, Coil Volts 24VDC, 50/60 Hz, Number of Poles 3, Amps AC 9, Overload...More

Motor Starter,NEMA,208VAC,Nonreversing
  • SCHNEIDER ELECTRIC
  • Motor Starter, NEMA, 208VAC, NonreversingMotor Starter,NEMA,208VAC,Nonreversing
  • Item # 19YJ59
  • Mfr. Model # T36AN13LE7
  • Motor Starter, NEMA Style, Nonreversing, Coil Volts 208VAC, 50/60 Hz, Number of Poles 3, Amps AC 9, Overload...More

Manual Motor Starter,IEC,30 to 50A,600V
  • SCHNEIDER ELECTRIC
  • Manual Motor Starter, IEC, 30 to 50A, 600VToggle Manual Motor Starter
  • Item # 2MNL9
  • Mfr. Model # GV7RE50
  • Manual Motor Starter, Toggle Operator, IEC Style, Amps AC 30 to 50, Overload Relay Amp Setting 30 to 50A,...More

Results per page: 16 | 32 | 48