Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Electrical

44 Results Found that Include 72 Products

Results per page: 16 | 32 | 48
  • SCHNEIDER ELECTRIC
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Number of Poles 3, 50/60 and Open; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Coil Volts, Action and Auxiliary Contact Form

Magnetic Motor Starter,IEC,600VAC,32A
  • SCHNEIDER ELECTRIC
  • Magnetic Motor Starter, IEC, 600VAC, 32AIEC Style Magnetic Motor Starter, Nonreversing
  • Item # 5AB64
  • Mfr. Model # LUB32
  • Magnetic Motor Starter, IEC Style, Nonreversing, Coil Volts 120 to 600VAC, Amps AC 32, HP @ 1 Phase - 120V 2,...More

Control Meas Relay,3 Phase,250V,5A
  • SCHNEIDER ELECTRIC
  • Control Meas Relay, 3 Phase, 250V, 5AControl Meas Relay,3 Phase,250V,5A
  • Item # 12N826
  • Mfr. Model # RM35TF30
  • Control Measurement Relay, Voltage Sensing, Contact Form DPDT, 12 Pins, Base Type DIN Mount, Number of...More

Safety Relay, 24 VAC/VDC, 2.5A
  • SCHNEIDER ELECTRIC
  • Safety Relay, 24 VAC/VDC, 2.5ASafety Relay, 24 VAC/VDC, 2.5A
  • Item # 6UDK7
  • Mfr. Model # XPSAC5121P
  • Safety Relay, Safety Monitoring, Input Power 24VAC/DC, Power Consumption Less Than 2.5 VA, Input Current...More

Safety Relay, 115VAC, 2.5A
  • SCHNEIDER ELECTRIC
  • Safety Relay, 115VAC, 2.5ASafety Relay, 115VAC, 2.5A
  • Item # 6UDK6
  • Mfr. Model # XPSAC3421P
  • Safety Relay, Safety Monitoring, Input Power 115VAC, Power Consumption Less Than 7 VA, Input Current 50mA,...More

E-Stop Control Station,Mushroom,1NC
  • SCHNEIDER ELECTRIC
  • E-Stop Control Station, Mushroom, 1NCEmergency Stop Control Station
  • Item # 5GEL1
  • Mfr. Model # 9001KYG1Y2
  • Emergency Stop Control Station, Number of Operators 1, Size 30mm, Legend Emergency Stop, Type of Operator...More

Safety Relay, 24 VAC/VDC, 2.5A
  • SCHNEIDER ELECTRIC
  • Safety Relay, 24 VAC/VDC, 2.5ASafety Relay, 24 VAC/VDC, 2.5A
  • Item # 6UDK8
  • Mfr. Model # XPSAF5130P
  • Safety Relay, Safety Monitoring, Input Power 24VAC/DC, Power Consumption Less Than 5 VA, Input Current Less...More

DC Power Supply,12VDC,5A,50/60Hz
  • SCHNEIDER ELECTRIC
  • DC Power Supply, 12VDC, 5A, 50/60HzDC Power Supply,12VDC,5A,50/60Hz
  • Item # 5AET1
  • Mfr. Model # ABL7RP1205
  • DC Power Supply, Switching, DIN Rail Mounting, ABL7 Series, Input Voltage 100 to 240VAC, 110 to 220VDC, 50/60...More

Safety Relay, 24VDC, 2.5A
  • SCHNEIDER ELECTRIC
  • Safety Relay, 24VDC, 2.5ASafety Relay, 24VDC, 2.5A
  • Item # 6UDL6
  • Mfr. Model # XPSDMB1132P
  • Safety Relay, Safety Monitoring, Input Power 24VDC, Power Consumption Less Than 2.5 W, Input Current Less...More

Logic Relay,100-240VAC,With Display
  • SCHNEIDER ELECTRIC
  • Logic Relay, 100-240VAC, With DisplayLogic Relay,100-240VAC,With Display
  • Item # 2GNJ7
  • Mfr. Model # SR2A201FU
  • Logic Relay, Input Voltage 100-240 VAC, Output Type Relay, 8 Amps, Number of Inputs 12, Number of Outputs 8,...More

Safety Relay, 24 VAC/VDC, 2.5A
  • SCHNEIDER ELECTRIC
  • Safety Relay, 24 VAC/VDC, 2.5ASafety Relay, 24 VAC/VDC, 2.5A
  • Item # 6UDK9
  • Mfr. Model # XPSAFL5130P
  • Safety Relay, Safety Monitoring, Input Power 24VAC/DC, Power Consumption Less Than 5 VA, Input Current Less...More

Current Transformer, 200A, TeSys T
  • SCHNEIDER ELECTRIC
  • Current Transformer, 200A, TeSys TCurrent Transformer, 200A, TeSys T
  • Item # 6UKV7
  • Mfr. Model # LT6CT2001
  • Current Transformer, Class 5P, Range Primary (Amps) 200, Range Secondary (Amps) 1, Length (In.) 4.21, Hole...More

Manual Motor Starter,IEC,13A,600V,3P
  • SCHNEIDER ELECTRIC
  • Manual Motor Starter, IEC, 13A, 600V, 3PRotary Knob Manual Motor Starter
  • Item # 2MNK6
  • Mfr. Model # GV3P13
  • Manual Motor Starter, Rotary Knob Operator, IEC Style, Amps AC 9 to 13, Overload Relay Amp Setting 9 to 13A,...More

Power Supply,Line Isolation Monitor
Safety Relay, 24VAC/DC, 1.5 A
  • SCHNEIDER ELECTRIC
  • Safety Relay, 24VAC/DC, 1.5 ASafety Relay, 24VAC/DC, 1.5 A
  • Item # 20JM92
  • Mfr. Model # XPSECME5131P
  • Safety Relay, Input Power 24VAC/DC, Power Consumption 5VA, Contact Configuration 4NO+2NC, Contact Load Rating...More

Enclosure, Stainless
Logic Relay,24VDC,With Display
  • SCHNEIDER ELECTRIC
  • Logic Relay, 24VDC, With DisplayLogic Relay,24VDC,With Display
  • Item # 2GNH3
  • Mfr. Model # SR2A201BD
  • Logic Relay, Input Voltage 24VDC, Output Type Relay, 8 Amps, Number of Inputs 12, Number of Outputs 8, 16...More

Combiner Box,ABS,White
Programming Cable,RJ45 To USB Port
Logic Relay,100-240VAC,Without Display
  • SCHNEIDER ELECTRIC
  • Logic Relay, 100-240VAC, Without DisplayLogic Relay,100-240VAC,Without Display
  • Item # 2GNN1
  • Mfr. Model # SR2E201FU
  • Logic Relay, Input Voltage 100-240 VAC, Output Type Relay, 8 Amps, Number of Inputs 12, Number of Outputs 8,...More

Touch Screen,3.149 x 1.259 In.
  • SCHNEIDER ELECTRIC
  • Touch Screen, 3.149 x 1.259 In.Touch Screen,3.149 x 1.259 In.
  • Item # 30Z965
  • Mfr. Model # HMISTO511
  • HMISTO Touch Screen, Analog Resistance Film (Metal Tab, Gold Plate), Voltage 24VDC, Display 3.149 x 1.259...More

Graphical Touchpanel,3.4 In STN
  • SCHNEIDER ELECTRIC
  • Graphical Touchpanel, 3.4 In STNGraphical Touchpanel,3.4 In STN
  • Item # 16X217
  • Mfr. Model # VJDSTKSTO511
  • Graphical Touchpanel, 3.4 In. STN Monochrome, Voltage 24VDC, Display 200 x 80 Pixels, 32Mb DRAM Memory, Port...More

Solid State Relay,180-280VAC,SCR,25A
  • SCHNEIDER ELECTRIC
  • Solid State Relay, 180-280VAC, SCR, 25ASolid State Relay,180-280VAC,SCR,25A
  • Item # 34UJ24
  • Mfr. Model # SSP3A225P7RT
  • Solid State Relay, Input Voltage 180-280VAC, Max. Input Volts 280VAC, Min. Input Volts 180VAC, Voltage Output...More

Solid State Relay,4-32VDC,Dark Gray
  • SCHNEIDER ELECTRIC
  • Solid State Relay, 4-32VDC, Dark GraySolid State Relay,4-32VDC,Dark Gray
  • Item # 34UJ29
  • Mfr. Model # SSP3A250BDR
  • Solid State Relay, Input Voltage 4-32VDC, Max. Input Volts 32VDC, Min. Input Volts 4VDC, Voltage Output...More

Solid State Relay,4-32VDC,SCR,50A
  • SCHNEIDER ELECTRIC
  • Solid State Relay, 4-32VDC, SCR, 50ASolid State Relay,4-32VDC,SCR,50A
  • Item # 34UJ30
  • Mfr. Model # SSP3A250BDRT
  • Solid State Relay, Input Voltage 4-32VDC, Max. Input Volts 32VDC, Min. Input Volts 4VDC, Voltage Output...More

Solid State Relay,18-36VAC,530VAC Max
  • SCHNEIDER ELECTRIC
  • Solid State Relay, 18-36VAC, 530VAC MaxSolid State Relay,18-36VAC,530VAC Max
  • Item # 34UJ17
  • Mfr. Model # SSP3A225B7
  • Solid State Relay, Input Voltage 18-36VAC, Max. Input Volts 36VAC, Min. Input Volts 18VAC, Voltage Output...More

Solid State Relay,180-280VAC,530VAC Max
  • SCHNEIDER ELECTRIC
  • Solid State Relay, 180-280VAC, 530VAC MaxSolid State Relay,180-280VAC,530VAC Max
  • Item # 34UJ23
  • Mfr. Model # SSP3A225P7
  • Solid State Relay, Input Voltage 180-280VAC, Max. Input Volts 280VAC, Min. Input Volts 180VAC, Voltage Output...More

Solid State Relay,4-32VDC,SCR,50A,UL
  • SCHNEIDER ELECTRIC
  • Solid State Relay, 4-32VDC, SCR, 50A, ULSolid State Relay,4-32VDC,SCR,50A,UL
  • Item # 34UJ28
  • Mfr. Model # SSP3A250BD
  • Solid State Relay, Input Voltage 4-32VDC, Max. Input Volts 32VDC, Min. Input Volts 4VDC, Voltage Output...More

Solid State Relay,180-280VAC,SCR,50A
  • SCHNEIDER ELECTRIC
  • Solid State Relay, 180-280VAC, SCR, 50ASolid State Relay,180-280VAC,SCR,50A
  • Item # 34UJ35
  • Mfr. Model # SSP3A250P7R
  • Solid State Relay, Input Voltage 180-280VAC, Max. Input Volts 280VAC, Min. Input Volts 180VAC, Voltage Output...More

Results per page: 16 | 32 | 48