Skip Content

Filter Results By

Applied Filters Clear All

Electrical

33 Results Found that Include 139 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Starter Power Base,600VAC,12A
  • SCHNEIDER ELECTRIC
  • Starter Power Base, 600VAC, 12A IEC Style Magnetic Motor Starter, Nonreversing
  • Item # 5AB63
  • Mfr. Model # LUB12
  • Starter Power Base, Action Nonreversing, Amps AC 12, Coil Volts 120 to 600VAC, HP @ 3 Phase - 240V 3, HP @ 3...More

DC Power Supply, Style: Switching, Mounting: DIN Rail
  • DC Power Supply, Style: Switching, Mounting: DIN Rail DC Power Supplies, Switching, Plastic Case
  • Item # 36T737
  • Mfr. Model # ABL8RPS24050
  • DC Power Supply, Input Voltage 100 to 120VAC, 200 to 500VAC, Output Voltage 24VDC, Power Rating 120W, Output...More

  • SCHNEIDER ELECTRIC
  • Rotary Knob Manual Motor Starter Rotary Knob Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Class 10 Ambient-Compensated Thermal Overload Relay,...More

IEC Supplementary Protector, 50 Amps, Number of Poles:
Push Button Transmitter and Receiver Kit
  • SCHNEIDER ELECTRIC
  • Push Button Transmitter and Receiver Kit SCHNEIDER Wireless Push Buttons
  • Item # 12Z273
  • Mfr. Model # XB5RMB03
  • Push Button Transmitter and Receiver Kit, Color Black, Voltage 24VDC, Action Momentary / Maintained, Material...More

Overload Relay,46 to 90A,3P,Class 10/30
Connection Module
  • SCHNEIDER ELECTRIC
  • Connection Module Connection Module
  • Item # 14C826
  • Mfr. Model # XPSLCM1
  • Connection Module, Input Power 24VDC, Safety Output Configuration Not Specified, Aux. Contact Configuration...More

Overload Relay,132 to 220A,Class 10,3P
  • Overload Relay, 132 to 220A, Class 10,3P Overload Relay,132 to 220A,Class 10,3P
  • Item # 2CL10
  • Mfr. Model # LR9F5371
  • Overload Relay, Starter Type IEC, Current Range 132 to 220A, For Use With LC1F185 thru LC1F265, Features...More

Pushbutton Enclosure,10.24 in. H,304 SS
Ovrload Rely,90 to 150A,Class 10,3P,690V
  • Ovrload Rely, 90 to 150A, Class 10,3P, 690V Ovrload Rely,90 to 150A,Class 10,3P,690V
  • Item # 4NLT8
  • Mfr. Model # LR9D5369
  • Overload Relay, Starter Type IEC, Current Range 90.0 to 150A, For Use With LC1D115 thru LC1D150 IEC...More

Joystick Operator,22mm,4 Dir,Maintained
  • Joystick Operator, 22mm, 4 Dir, Maintained 22mm Joystick Operators
  • Item # 6HM16
  • Mfr. Model # XD4PA14
  • Joystick Operator, 22mm, Number of Directions 4, 4NO Contact Form, Contact Rating 10A @ 600VAC, NEMA Contact...More

Touch Screen,3.149 x 1.259 In.
  • Touch Screen, 3.149 x 1.259 In. Schneider Electric PLC Displays and Touch Panels
  • Item # 30Z966
  • Mfr. Model # HMISTO512
  • HMISTO Touch Screen, STN Monochrome, Voltage 24VDC, Display 200 x 80 Pixels, Character Height (In.) 1.2,...More

Conduit Box,Steel,NEMA1,Gray
Non-Illum Push Button Operator,30mm
  • SCHNEIDER ELECTRIC
  • Non-Illum Push Button Operator, 30mm SCHNEIDER ELECTRIC Pendant Push Buttons
  • Item # 2ER64
  • Mfr. Model # 9001SKRU3
  • Pendant Push Button, For Use With Class 9001 Type SK, Action Momentary, Mechanical Interlock Yes, Number of...More

Solid State Relay,3 to 32VDC,90A
  • SCHNEIDER ELECTRIC
  • Solid State Relay, 3 to 32VDC, 90A SCHNEIDER ELECTRIC Solid State Relays
  • Item # 34UJ51
  • Mfr. Model # SSRPCDS90A3
  • Solid State Relay, Max. Output w/Heat Sink 90A, Input Voltage 3 to 32VDC, Voltage Output 48 to 660VAC, Turns...More

Plastic Non-Illuminated Hour Counter, Type of Operator: Hou
Solar Inverter Remote Monitor
  • Solar Inverter Remote Monitor Solar Inverter Accessories
  • Item # 23J560
  • Mfr. Model # RNW8640203
  • Monitor, Height (In.) 4.1, Depth (In.) 1.6, Width (In.) 6, For Use With Schneider Electric Conext Inverters,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More