Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Electrical

89 Results Found that Include 294 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • SCHNEIDER ELECTRIC
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Number of Poles 3, 50/60 and Open; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Coil Volts, Action and Auxiliary Contact Form

Overload Module,Class 10,8 to 32A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,8 to 32AOverload Module,Class 10,8 to 32A
  • Item # 5AB80
  • Mfr. Model # LUCB32FU
  • Overload Module, Starter Type IEC, Current Range 8.00 to 32.0A, For Use With 32 IEC Motor Starters, Features...More

  • SCHNEIDER ELECTRIC
  • Miniature ContactorMiniature Contactor
  • Multiple product options available

    Miniature Contactor, IEC, Number of Poles 3, 50/60, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 230V 1-1/2 and Standards UL, CSA; Varies by Full Load Amps-Inductive, Full...More

DC Power Supply,24VDC,3A,50/60Hz
  • SCHNEIDER ELECTRIC
  • DC Power Supply, 24VDC, 3A, 50/60Hz24VDC, Universal DC Power Supply
  • Item # 36T736
  • Mfr. Model # ABL8RPS24030
  • Universal DC Power Supply, Switching, DIN Rail Mounting, ABL8 Series, Input Voltage 100 to 120VAC, 200 to...More

Connecting Cable,PC USB to Relay
E-Stop Push Button,Illum,30mm,NO/NC,Red
  • SCHNEIDER ELECTRIC
  • E-Stop Push Button, Illum, 30mm, NO/NC, RedE-Stop Push Button,Illum,30mm,NO/NC,Red
  • Item # 45C521
  • Mfr. Model # 9001KR9P1R05H13
  • Emergency Stop Push Button, 30mm, Maintained 2 Position Push/Pull, Type of Operator 1-5/8 In. Dia. Mushroom,...More

Logic Relay, Input Voltage 24VDC
  • SCHNEIDER ELECTRIC
  • Logic Relay, Input Voltage 24VDCLogic Relay, Input Voltage 24VDC
  • Item # 1CNK9
  • Mfr. Model # SR2A101BD
  • Logic Relay, Input Voltage 24VDC, Output Type Relay, 8 Amps, Number of Inputs 6, Number of Outputs 4, 16...More

Non-Illum Selectr Swtch,30mm,2 Pos,Keyd
  • SCHNEIDER ELECTRIC
  • Non-Illum Selectr Swtch, 30mm, 2 Pos, Keyd2NO/2NC Non-Illuminated Selector Switch
  • Item # 45C538
  • Mfr. Model # 9001KS11K3H2
  • Non-Illuminated Selector Switch, 30mm, 2 Position, Maintained / Maintained Action, 2NO/2NC Contact Form, Type...More

Logic Relay,100-240VAC,Without Display
  • SCHNEIDER ELECTRIC
  • Logic Relay, 100-240VAC, Without DisplayLogic Relay,100-240VAC,Without Display
  • Item # 2GNL4
  • Mfr. Model # SR2D101FU
  • Logic Relay, Input Voltage 100-240 VAC, Output Type Relay, 8 Amps, Number of Inputs 6, Number of Outputs 4,...More

Overload Module,Class 10,3 to 12A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,3 to 12AOverload Module,Class 10,3 to 12A
  • Item # 5AB76
  • Mfr. Model # LUCB12FU
  • Overload Module, Starter Type IEC, Current Range 3.00 to 12.0A, For Use With 12 or 32 IEC Motor Starters,...More

  • SCHNEIDER ELECTRIC
  • Rotary Knob Manual Motor StarterRotary Knob Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Class 10 Ambient-Compensated Thermal Overload Relay,...More

Pushbutton Enclosure,30mm,4 Holes,Al
Push Button Transmitter and Receiver Kit
  • SCHNEIDER ELECTRIC
  • Push Button Transmitter and Receiver KitPush Button Transmitter and Receiver Kit
  • Item # 12Z269
  • Mfr. Model # XB5RFB01
  • Transmitter, Nonilluminated, Color Black, Voltage 24, Type of Operator Flush, Number of Operators 1, Height...More

Solid State Relay,90-280VAC,SCR,30A
  • SCHNEIDER ELECTRIC
  • Solid State Relay, 90-280VAC, SCR, 30ASolid State Relay,90-280VAC,SCR,30A
  • Item # 34UJ42
  • Mfr. Model # SSRDP8S30A1
  • Solid State Relay, Input Voltage 90-280VAC, Max. Input Volts 280VAC, Min. Input Volts 30VAC, Voltage Output...More

DC Power Supply,48VDC,3A,50/60Hz
  • SCHNEIDER ELECTRIC
  • DC Power Supply, 48VDC, 3A, 50/60HzDC Power Supply,48VDC,3A,50/60Hz
  • Item # 36T735
  • Mfr. Model # ABL7RP4803
  • DC Power Supply, Switching, DIN Rail Mounting, ABL7 Series, Input Voltage 100 to 240VAC, 110 to 220VDC, 50/60...More

Rope Pull Switch Transmitter
  • SCHNEIDER ELECTRIC
  • Rope Pull Switch TransmitterRope Pull Switch Transmitter
  • Item # 19RT34
  • Mfr. Model # ZBRP1
  • Rope Pull Switch Transmitter, Wireless/Batteryless, NEMA 4X, For Use With Harmony Series, Power Rating 3mW,...More

Overload Module,Class 10,8 to 32A
  • SCHNEIDER ELECTRIC
  • Overload Module, Class 10,8 to 32AOverload Module,Class 10,8 to 32A
  • Item # 5AB79
  • Mfr. Model # LUCB32B
  • Overload Module, Starter Type IEC, Current Range 8.00 to 32.0A, For Use With 32 IEC Motor Starters, Features...More

Non-Illum Push Button Operator,White
  • SCHNEIDER ELECTRIC
  • Non-Illum Push Button Operator, WhiteNon-Illum Push Button Operator,White
  • Item # 1WVN1
  • Mfr. Model # XB2BN111
  • Push Button Operator, 22mm, Maintained 3 Position Push/Pull Action, Booted Button Type of Operator, Head...More

  • SCHNEIDER ELECTRIC
  • 1NO/1NC Non-Illuminated Selector Switch1NO/1NC Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 30mm, 1NO/1NC Contact Form, Contact Rating 10A @ 600VAC, 13, IP Rating 66, Varies by: Position, Action, Type of Operator, Color,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More