Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Electrical

160 Results Found that Include 392 Products

Results per page: 16 | 32 | 48
Unit Mount Circuit Breaker,QOU,1P,15A
  • SQUARE D
  • Unit Mount Circuit Breaker, QOU, 1P, 15AUnit Mount Circuit Breaker,QOU,1P,15A
  • Item # 5B968
  • Mfr. Model # QOU115
  • Unit Mount Circuit Breaker, Circuit Breaker Type Standard, Number of Poles 1, 15 Amps, AC Voltage Rating...More

Channel,35mm Din Rail
Limit Switch Lever Arm Rod,10 In. Arm L
Unit Mount Circuit Breaker,QOU,1P,20A
  • SQUARE D
  • Unit Mount Circuit Breaker, QOU, 1P, 20AUnit Mount Circuit Breaker,QOU,1P,20A
  • Item # 5B970
  • Mfr. Model # QOU120
  • Unit Mount Circuit Breaker, Circuit Breaker Type Standard, Number of Poles 1, 20 Amps, AC Voltage Rating...More

Unit Mount Circuit Breaker,QOU,1P,10A
  • SQUARE D
  • Unit Mount Circuit Breaker, QOU, 1P, 10AUnit Mount Circuit Breaker,QOU,1P,10A
  • Item # 5B966
  • Mfr. Model # QOU110
  • Unit Mount Circuit Breaker, Circuit Breaker Type Standard, Number of Poles 1, 10 Amps, AC Voltage Rating...More

Channel Universal Pipe Strap,2 In,PK10
  • SUPER-STRUT
  • Channel Universal Pipe Strap, 2 In, PK10Channel Universal Pipe Strap
  • Item # 5YB99
  • Mfr. Model # 703 2EG
  • Channel Universal Pipe Strap, Conduit Size 2 In., Conduit Type Conduit, Thread Size 2 In., Cable Range 2.195...More

Unit Mount Circuit Breaker,QOU,1P,30A
  • SQUARE D
  • Unit Mount Circuit Breaker, QOU, 1P, 30AUnit Mount Circuit Breaker,QOU,1P,30A
  • Item # 5B973
  • Mfr. Model # QOU130
  • Unit Mount Circuit Breaker, Circuit Breaker Type Standard, Number of Poles 1, 30 Amps, AC Voltage Rating...More

  • SQUARE D
  • Compact ContactorCompact Contactor
  • Multiple product options available

    Compact Contactor, Definite Purpose, Hz 50/60, Action Nonreversing, Enclosure Type Open, Includes Quick Connect Terminal and Standards UL, CSA, CE; Varies by Number of...More

Enclosure,Pushbutton
  • SCHNEIDER ELECTRIC
  • Enclosure, PushbuttonPush Button Enclosure
  • Item # 6HK19
  • Mfr. Model # XALD01H7
  • Pushbutton Enclosure, Number of Holes 1, Height 2.00 Inches, Length 2.68 Inches, Width 2.68 Inches, For ZB5A...More

Wire Indoor Motion Detector Guard
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Wire Indoor Motion Detector GuardWire Indoor Motion Detector Guard
  • Item # 4AFZ1
  • Mfr. Model # STI-9620
  • Wire Indoor Motion Detector Guard, For Use With Passive Infrared Motion Sensors, Color White, Height 6-1/4...More

Channel Square Washer,3/8 In,Silver,PK25
  • SUPER-STRUT
  • Channel Square Washer, 3/8 In, Silver, PK25Channel Square Washer
  • Item # 5YE59
  • Mfr. Model # AB241 3/8EG
  • Channel Square Washer, For Use With 1-1/2 In. and 1-5/8 In. Channel, Width 1-5/8 In., Depth 1-5/8 In.,...More

IEC Auxiliary Contact
Female Disconnect,Red,22 to 18 AWG,PK100
  • SCOTCH
  • Female Disconnect, Red, 22 to 18 AWG, PK100Female Disconnect
  • Item # 2TE57
  • Mfr. Model # MVU18-250DFX
  • Female Disconnect, Insulation Partial, Insulation Type Vinyl, Color Code Red, Wire Range 22 to 18 AWG, Tab...More

  • STA-KON
  • Nylon, Male DisconnectNylon, Male Disconnect
  • Multiple product options available

    Male Disconnect, Insulation Full, Insulation Type Nylon, Tab Size 0.250" x 0.032", Max. Temp. 221°F, Max. Voltage 300V, Seam Overlapped, Connection Material Tin-Plated...More

IEC Contact Block
  • SCHNEIDER ELECTRIC
  • IEC Contact BlockIEC Contact Block
  • Item # 6B201
  • Mfr. Model # LA1KN22
  • IEC Contact Block, Number of Normally Closed Auxiliary Contacts 2, Number of Normally Open Auxiliary Contacts...More

  • SOUTHWIRE COMPANY
  • Building Wire, Wire Size 12 AWGBuilding Wire, Wire Size 12 AWG
  • Multiple product options available

    Building Wire, THHN, 12 AWG, 20 Max. Amps, Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon, and Temp. Rating 194°F; Varies by Wire Color, Spool Length,...More

Channel Pipe Clamp,2 In,Gold,PK10
  • SUPER-STRUT
  • Channel Pipe Clamp, 2 In, Gold, PK10Channel Pipe Clamp
  • Item # 2HAR2
  • Mfr. Model # 703 2
  • Channel Pipe Clamp, Conduit Type EMT, Pipe, Cable Range 2.195 to 2.375 In., Depth 1-1/4 In., Thickness 14...More

Enclosed Power Relay,30A,24VAC,DPST
  • SCHNEIDER ELECTRIC
  • Enclosed Power Relay, 30A, 24VAC, DPSTEnclosed Power Relay,30A,24VAC,DPST
  • Item # 1DPP3
  • Mfr. Model # RPF2AB7
  • Enclosed Power Relay, Din Rail or Bottom Flange Mounting, Electrical Connection 1/4 In. Tab Terminal, 6 Pins,...More

Limit Switch Lever Arm Rod,12 In. Arm L
Results per page: 16 | 32 | 48