Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Electrical

41 Results Found that Include 74 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Cover,4x4,20 A Receptacle 1.594 In Dia
Extension Ring,Square
  • RACO
  • Extension Ring, SquareExtension Ring,Square
  • Item # 6XC71
  • Mfr. Model # 201
  • Square Box Extension Ring, Capacity 22.5 Cubic Inches, Box Drawn with Rounded Edges, Number of 1/2 Inch Side...More

Cover,4x4,30 A Receptacle 1.719 In Dia
Connector,Flex Conduit,Tite Bite,3/4 In
  • RACO
  • Connector, Flex Conduit, Tite Bite, 3/4 InConnector,Flex Conduit,Tite Bite,3/4 In
  • Item # 4JC43
  • Mfr. Model # 3303
  • Squeeze Type Insulated Flexible Conduit Connector, Conduit Size 3/4 Inch, NPT 3/4 Inch, Length 1 1/2 Inches,...More

Connector,Flex Conduit,Tite Bite,3/4 In
  • RACO
  • Connector, Flex Conduit, Tite Bite, 3/4 InConnector,Flex Conduit,Tite Bite,3/4 In
  • Item # 3LK39
  • Mfr. Model # 2103
  • Squeeze Type Non Insulated Flexible Conduit Connector, Conduit Size 3/4 Inch, NPT 3/4 Inch, Length 1 11/32...More

Box Cover,4 In,2 Duplex Receptacles
Plaster Ring,4 X 4 In
  • RACO
  • Plaster Ring, 4 X 4 InPlaster Ring,4 X 4 In
  • Item # 3KF42
  • Mfr. Model # 785
  • Single Gang Box Plaster Ring, Keyed For Plaster, Capacity 11.3 Cubic Inches, Center Blanked, with Tapped...More

Plaster Ring,4 X 4 In
  • RACO
  • Plaster Ring, 4 X 4 InPlaster Ring,4 X 4 In
  • Item # 3KF41
  • Mfr. Model # 782
  • Single Gang Box Plaster Ring, Keyed For Tile, Capacity 3.50 Cubic Inches, Center Blanked, with Tapped Ears,...More

Ground Clamp,Conduit Size 1/2 to 1 In
  • RACO
  • Ground Clamp, Conduit Size 1/2 to 1 InGround Clamp,Conduit Size 1/2 to 1 In
  • Item # 2DDE7
  • Mfr. Model # 2504
  • Ground Clamp, Conduit Size 1/2 to 1 In, Material of Construction Bronze Cast, Dia 11/16 to 1 5/16 In, Min...More

Extension Ring,Box
  • RACO
  • Extension Ring, BoxExtension Ring,Box
  • Item # 6XC58
  • Mfr. Model # 665
  • Handy Box Extension Ring, Capacity 13.0 Cubic Inches, Number of 1/2 Inch Side Knockouts 3, Number of 1/2 Inch...More

Plaster Ring,1 Gang
  • RACO
  • Plaster Ring, 1 GangPlaster Ring,1 Gang
  • Item # 3LN27
  • Mfr. Model # 837
  • Single Gang Plaster Ring, Keyed For Plaster, Capacity 3.50 Cubic Inches, Center Blanked, with Tapped Ears,...More

Box,Octagon,4 X 4 In
  • RACO
  • Box, Octagon, 4 X 4 InBox,Octagon,4 X 4 In
  • Item # 5A048
  • Mfr. Model # 146
  • Octagon Box, Capacity 15.5 Cubic Inches, Box Drawn with Rounded Edges, Number of 1/2 Inch Back Knockouts 1,...More

Blank Gang Box Cover,2 Gang
  • RACO
  • Blank Gang Box Cover, 2 GangBlank Gang Box Cover,2 Gang
  • Item # 2DCY4
  • Mfr. Model # 844
  • Blank Gang Box Cover, Length 7.125 In, Width 4.75 In, Depth 0.06 In, Box Type Two Gang, Cover Type Flat,...More

  • RACO
  • Chase Closed NippleChase Closed Nipple
  • Multiple product options available

    Rigid Conduit, Chase Closed Nipple, Material of Construction Die Cast Zinc, and Standards UL Listed, CSA Certified; Varies by Conduit Size and Overall Length

Connector,Flex Conduit,Tite Bite,1/2 In
  • RACO
  • Connector, Flex Conduit, Tite Bite, 1/2 InConnector,Flex Conduit,Tite Bite,1/2 In
  • Item # 4JC42
  • Mfr. Model # 3302
  • Squeeze Type Insulated Flexible Conduit Connector, Conduit Size 1/2 Inch, NPT 1/2 Inch, Length 1 3/8 Inches,...More

Box,Masonry,1 Gang
  • RACO
  • Box, Masonry, 1 GangMasonry Single Gang Box
  • Item # 3KF68
  • Mfr. Model # 690
  • Masonry Single Gang Box, Capacity 16.0 Cubic Inches, Non Gangable, Material Galvanized Zinc, 2 Inch Back...More

Conduit Box,UL,3-1/2 in.Lx2in.Wx3in.H
  • RACO
  • Conduit Box, UL, 3-1/2 in.Lx2in.Wx3in.HConduit Box,UL,3-1/2 in.Lx2in.Wx3in.H
  • Item # 29AH22
  • Mfr. Model # 591
  • Conduit Box, Box Type Switch, Gangable, For Conduit, Number of Gangs 1, Capacity (Cu.-In.) 18.0, Material of...More

Plaster Ring,2 Gang
  • RACO
  • Plaster Ring, 2 GangPlaster Ring,2 Gang
  • Item # 3LN28
  • Mfr. Model # 841
  • Double Gang Plaster Ring, Keyed For Plaster, Capacity 3.50 Cubic Inches, Center Blanked, with Tapped Ears,...More

Handy Box,16.5 Cu In
  • RACO
  • Handy Box, 16.5 Cu InHandy Box
  • Item # 4YF16
  • Mfr. Model # 674
  • Handy Box, Capacity 16.5 Cubic Inches, Number of 3/4 Inch Back Knockouts 2 , Number of 3/4 Inch Side...More

Connector,Flex Conduit,Tite Bite,1/2 In
  • RACO
  • Connector, Flex Conduit, Tite Bite, 1/2 InConnector,Flex Conduit,Tite Bite,1/2 In
  • Item # 3LK38
  • Mfr. Model # 2102
  • Squeeze Type Non Insulated Flexible Conduit Connector, Conduit Size 1/2 Inch, NPT 1/2 Inch, Length 1 1 /16...More

Handy Box,1/2 In Knockout
  • RACO
  • Handy Box, 1/2 In KnockoutHandy Electrical Box
  • Item # 2DDC9
  • Mfr. Model # 680
  • Handy Electrical Box, Number of Gangs 2, Capacity 30.3 Cu-In, Material of Construction Galvanized Steel, No...More

Box,Round,3.25x1/2 In
  • RACO
  • Box, Round, 3.25x1/2 InRound Pancake Box
  • Item # 6XC84
  • Mfr. Model # 292
  • Round Pancake Box, Capacity 3.9 Cubic Inches, Accomodates Non Metallic Sheathed Cable, 4 Pry Outs, 1/2 Inch...More

Washer,Reducing,Zinc Plated Steel,3 In
Box,Octagon,4 X 4 In
  • RACO
  • Box, Octagon, 4 X 4 InBox,Octagon,4 X 4 In
  • Item # 6XC80
  • Mfr. Model # 164
  • Octagon Box, Capacity 15.5 Cubic Inches, Box Drawn with Rounded Edges, Number of 1/2 Inch Back Knockouts 1,...More

Plaster Ring,4 X 4 In
  • RACO
  • Plaster Ring, 4 X 4 InPlaster Ring,4 X 4 In
  • Item # 3KF43
  • Mfr. Model # 786
  • Single Gang Box Plaster Ring, Keyed For Plaster, Capacity 14.5 Cubic Inches, Center Blanked, with Tapped...More

Box,Plastic,Round
  • RACO
  • Box, Plastic, RoundBox,Plastic,Round
  • Item # 3KF29
  • Mfr. Model # 7120
  • Thermoplastic Round Pancake Box, Supports Ceiling Fan up to 35 Pounds, Capacity 12.5 Cubic Inches, Ceiling...More

Box,Ceiling Fan,Round
  • RACO
  • Box, Ceiling Fan, RoundCeiling Fan Box
  • Item # 6XC86
  • Mfr. Model # 295-1
  • Ceiling Fan Box, Round, Pancake Style, Capacity 6.0 Cu-In, For Use With 1/2 In EMT, Galvanized Zinc, No. of...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More