Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Electrical

57 Results Found that Include 130 Products 

 |  Results per page: 16 | 32 | 48

Quick Splice Connector, 18 - 14 AWG, PK50

POWER FIRST

Grainger Item # 22EW66 | Mfr. Model # 22EW66

Catalog Page # NA

Quick Splice Connector, Insulation Type Dry Environment, Wire Range 18 to 14 AWG, Max. Temp. 105 Degrees C,...More

Quick Splice Connector, 22-18 AWG, PK50

POWER FIRST

Grainger Item # 22EW61 | Mfr. Model # 22EW61

Catalog Page # NA

Insulation Displacement Connector, Connector Type Crimp, Color Red, Wire Range 22 to 18 AWG, Max. Insulation...More

Quick Splice Connector, 18 - 14 AWG, PK100

POWER FIRST

Grainger Item # 22EW62 | Mfr. Model # 22EW62

Catalog Page # NA

Quick Splice Connector, Insulation Type Dry Environment, Wire Range 18 to 14 AWG, Max. Temp. 105 Degrees C,...More

Quick Splice Connector, 12 - 10 AWG, PK100

POWER FIRST

Grainger Item # 22EW64 | Mfr. Model # 22EW64

Catalog Page # NA

Quick Splice Connector, Insulation Type Dry Environment, Wire Range 12 to 10 AWG, Max. Temp. 105 Degrees C,...More

Locking Plug

POWER FIRST

Multiple product options available

Splice, Long Barrel, Blue, 6AWG, 2-Way

POWER FIRST

Grainger Item # 22EZ31 | Mfr. Model # 22EZ31

Catalog Page # NA

Long Barrel Splice, Wire Gauge (AWG) 6, Outside Dia. (In.) 0.30, Length (In.) 1.77, Material of Construction...More

Locking Receptacle

POWER FIRST

Multiple product options available

Quick Splice Connector, 12 AWG, PK50

POWER FIRST

Grainger Item # 22EW67 | Mfr. Model # 22EW67

Catalog Page # NA

Quick Splice Connector, Insulation Type Dry Environment, Wire Range 12 AWG, Max. Temp. 105 Degrees C, Barrel...More

Quick Splice Connector, 22 - 18 AWG, PK50

POWER FIRST

Grainger Item # 22EW65 | Mfr. Model # 22EW65

Catalog Page # NA

Quick Splice Connector, Insulation Type Dry Environment, Wire Range 22 to 18 AWG, Max. Temp. 105 Degrees C,...More

Splice, Short Barrel, Blue, 6AWG, 2-Way

POWER FIRST

Grainger Item # 22EZ16 | Mfr. Model # 22EZ16

Catalog Page # NA

Short Barrel Splice, Wire Gauge (AWG) 6, Outside Dia. (In.) 0.30, Length (In.) 1.01, Material of Construction...More

Splice, Short Barrel, Black, 2/0AWG, 2-Way

POWER FIRST

Grainger Item # 22EZ21 | Mfr. Model # 22EZ21

Catalog Page # NA

Short Barrel Splice, Wire Gauge (AWG) 2/0, Outside Dia. (In.) 0.57, Length (In.) 1.77, Material of...More

Splice, Short Barrel, Green, 1AWG, 2-Way

POWER FIRST

Grainger Item # 22EZ19 | Mfr. Model # 22EZ19

Catalog Page # NA

Short Barrel Splice, Wire Gauge (AWG) 1, Outside Dia. (In.) 0.47, Length (In.) 1.52, Material of Construction...More

Splice, Short Barrel, Brown, 2AWG, 2-Way

POWER FIRST

Grainger Item # 22EZ18 | Mfr. Model # 22EZ18

Catalog Page # NA

Short Barrel Splice, Wire Gauge (AWG) 2, Outside Dia. (In.) 0.41, Length (In.) 1.26, Material of Construction...More

Splice, Long Barrel, Yellow, 250MCM, 2-Way

POWER FIRST

Grainger Item # 22EZ39 | Mfr. Model # 22EZ39

Catalog Page # NA

Long Barrel Splice, Wire Gauge (AWG) 250MCM, Outside Dia. (In.) 0.77, Length (In.) 3.41, Material of...More

Splice, Short Barrel, Purple, 4/0AWG, 2-Way

POWER FIRST

Grainger Item # 22EZ23 | Mfr. Model # 22EZ23

Catalog Page # NA

Short Barrel Splice, Wire Gauge (AWG) 4/0, Outside Dia. (In.) 0.70, Length (In.) 1.90, Material of...More

HC10SR Fuse, 600VAC

POWER FIRST

Multiple product options available

Splice, Short Barrel, Pink, 1/0AWG, 2-Way

POWER FIRST

Grainger Item # 22EZ20 | Mfr. Model # 22EZ20

Catalog Page # NA

Short Barrel Splice, Wire Gauge (AWG) 1/0, Outside Dia. (In.) 0.52, Length (In.) 1.65, Material of...More

Quick Splice Connector, 600V, PK100

POWER FIRST

Grainger Item # 22EW63 | Mfr. Model # 22EW63

Catalog Page # NA

Quick Splice Connector, Insulation Type Dry Environment, Wire Range 12-10 to 18-14 AWG, Max. Temp. 105...More

Splice, Long Barrel, Red, 8AWG, 2-Way

POWER FIRST

Grainger Item # 22EZ30 | Mfr. Model # 22EZ30

Catalog Page # NA

Long Barrel Splice, Wire Gauge (AWG) 8, Outside Dia. (In.) 0.27, Length (In.) 1.77, Material of Construction...More

On/Off Rocker Switch

POWER FIRST

Multiple product options available

HC10SR Fuse, 600VAC/300VDC

POWER FIRST

Multiple product options available

On/Off/On Rocker Switch

POWER FIRST

Multiple product options available

HC10S Fuse, 500VAC

POWER FIRST

Multiple product options available

Locking Connector

POWER FIRST

Multiple product options available

Splice, Long Barrel, Purple, 4/0AWG, 2-Way

POWER FIRST

Grainger Item # 22EZ38 | Mfr. Model # 22EZ38

Catalog Page # NA

Long Barrel Splice, Wire Gauge (AWG) 4/0, Outside Dia. (In.) 0.70, Length (In.) 2.78, Material of...More

Momentary On/Off Rocker Switch

POWER FIRST

Multiple product options available

On/Off/Momentary On Rocker Switch

POWER FIRST

Multiple product options available

Splice, Short Barrel, Brown, 500MCM, 2-Way

POWER FIRST

Grainger Item # 22EZ28 | Mfr. Model # 22EZ28

Catalog Page # NA

Short Barrel Splice, Wire Gauge (AWG) 500MCM, Outside Dia. (In.) 1.10, Length (In.) 2.78, Material of...More

Momentary On/Off/Momentary On Rocker Switch

POWER FIRST

Multiple product options available

Toggle Switch, DPDT, Maint On/Off/Mom On

POWER FIRST

Grainger Item # 29FG38 | Mfr. Model # 29FG38

Catalog Page # NA

Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function Maintained On/Off/Momentary On,...More

On/Momentary On Rocker Switch

POWER FIRST

Multiple product options available

Quick Splice Connector, 22 - 18 AWG, PK50

POWER FIRST

Grainger Item # 22EW68 | Mfr. Model # 22EW68

Catalog Page # NA

Quick Splice Connector, Insulation Type Dry Environment, Wire Range 22 to 18 AWG, Max. Temp. 105 Degrees C,...More

 |  Results per page: 16 | 32 | 48
loader image