Skip Content

Filter Results By

Applied Filters Clear All

Electrical

15 Results Found that Include 23 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Toggle Switch, Number of Connections: 4, Switch Function&#x
  • TM

    Grainger Choice

  • POWER FIRST
  • Toggle Switch, Number of Connections: 4, Switch Function: Momentary On/Off Power First Toggle Switches
  • Item # 2LMZ6
  • Mfr. Model # 2LMZ6
  • Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function Momentary On/Off, AC Contact...More

  • Category : Toggle Switches
Rocker Switch, Contact Form: DPDT, Number of Connections&#x
  • TM

    Grainger Choice

  • Rocker Switch, Contact Form: DPDT, Number of Connections: 6, Terminals: 0.250" Quick Connect Tab POWER FIRST Rocker Switches
  • Item # 2LNH4
  • Mfr. Model # 2LNH4
  • Rocker Switch, Contact Form DPDT, Number of Connections 6, Switch Function Momentary On/Off/Momentary On,...More

  • Category : Rocker Switches
Conduit and Voltage Markers, Markers per Card: 1, 9&qu
Fork Terminal, Red Nylon, Butted Seam, 22 to 16 AWG,&#
  • TM

    Grainger Choice

  • Fork Terminal, Red Nylon, Butted Seam, 22 to 16 AWG, 100 PK 22 to 16 AWG Standard Fork Terminal
  • Item # 5UGT3
  • Mfr. Model # 5UGT3
  • Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Nylon, Insulation Color Red,...More

  • Category : Fork Terminals
22 to 18 AWG Splice Connector, Nylon, PK of 100
  • TM

    Grainger Choice

  • 22 to 18 AWG Splice Connector, Nylon, PK of 100 22 AWG to 18 AWG Butt Splice Connectors
  • Item # 24C782
  • Mfr. Model # 24C782
  • Splice Connector, Connector Type Butt Splice, Insulation Type Nylon, Insulation Color Red, Connection Type...More

  • Category : Butt Splice Connectors
12 to 10 AWG Splice Connector, Nylon, PK of 50
  • TM

    Grainger Choice

  • 12 to 10 AWG Splice Connector, Nylon, PK of 50 12 AWG to 10 AWG Butt Splice Connectors
  • Item # 4FRK3
  • Mfr. Model # 4FRK3
  • Splice Connector, Connector Type Butt Splice, Insulation Type Nylon, Insulation Color Yellow, Connection Type...More

  • Category : Butt Splice Connectors
Toggle Switch Boot, 7/16" Inside Dia., 1" Height,
  • TM

    Grainger Choice

  • Toggle Switch Boot, 7/16" Inside Dia., 1" Height, 5/8" Length Manual Switch Accessories
  • Item # 6GCW8
  • Mfr. Model # 6GCW8
  • Toggle Switch Boot, Thread Size M12, Inside Dia. 7/16 In., Color Black, Material Rubber, Height 1 In., Width...More

  • Category : Switch Accessories
Nylon 6/6 Cable Tie Kit, Natural, No. of Pieces:&
  • TM

    Grainger Choice

  • POWER FIRST
  • Nylon 6/6 Cable Tie Kit, Natural, No. of Pieces: 650 Nylon 6/6 Cable Tie Kit, Natural, No. of Pieces: 650
  • Item # 4WL52
  • Mfr. Model # 4WL52
  • Cable Tie Kit, Design Releasable, No. of Pieces 650, Material Nylon 6/6, Temp. Range -40 Degrees to 185...More

  • Category : Cable Tie Kits
Black on White Wire Marker Book, Nylon, No. of Labels&
  • TM

    Grainger Choice

  • Black on White Wire Marker Book, Nylon, No. of Labels: 10 Preprinted Wire Marking Labels
  • Item # 24PJ47
  • Mfr. Model # 24PJ47
  • Wire Marker Book, Preprinted, Legend A-Z, 0 to 15, + (Plus), - (Minus), / (Slash), Color Black on White,...More

  • Category : Wire Marking Labels
Ring Terminal, Bare Bare, Butted Seam, 16 to 14 AWG,&#
  • TM

    Grainger Choice

  • Ring Terminal, Bare Bare, Butted Seam, 16 to 14 AWG, 100 PK 16 to 14 AWG Ring Terminal
  • Item # 24C796
  • Mfr. Model # 24C796
  • Ring Terminal, Insulation Type Bare, Stud Size #8, Wire Range 16 to 14 AWG, Insulation Color Noninsulated,...More

  • Category : Ring Terminals
Conduit and Voltage Markers, Markers per Card: 18, 2-1
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More