Skip Content

Filter Results By

Applied Filters Clear All

Electrical

33 Results Found that Include 71 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Indoor Extension Cord, 100 ft. Cord Length, 12/3 Gauge
Plug-In GFCI with Cord, 120VAC Voltage Rating, NEMA Plug&#x
Outlet Strip, Number of Outlets: 12, 6 ft. Cord L
  • POWER FIRST
  • Outlet Strip, Number of Outlets: 12, 6 ft. Cord Length, 15 Max. Amps Outlet Strip, Number of Outlets: 12, 6 ft. Cord Length, 15 Max. Amps
  • Item # 3W168
  • Mfr. Model # 3W168
  • Outlet Strip, Medical Grade No, Housing Material Aluminum, Mounting Style Vertical, Number of Outlets 12,...More

Raceway,15A,10 Outlet,48 in.,Gray
  • POWER FIRST
  • Raceway, 15A, 10 Outlet, 48 in., Gray Raceway,15A,10 Outlet,48 in.,Gray
  • Item # 5HN11
  • Mfr. Model # 5HN11
  • Raceway, Number of Outlets 10, Outlet Center Distance 4-11/32 In., Amps 15, Length 48 In., Color Gray,...More

Indoor/Outdoor Lighted and Locking Extension Cord, 90 ft.&#
Outlet Strip, Number of Outlets: 6, 6 ft. Cord Le
  • POWER FIRST
  • Outlet Strip, Number of Outlets: 6, 6 ft. Cord Length, 20 Max. Amps Outlet Strip, Number of Outlets: 6, 6 ft. Cord Length, 20 Max. Amps
  • Item # 1A948
  • Mfr. Model # 1A948
  • Outlet Strip, Medical Grade No, Housing Material Aluminum, Mounting Style Vertical, Number of Outlets 6, Amps...More

Outlet Strip, Number of Outlets: 6, 6 ft. Cord Le
  • POWER FIRST
  • Outlet Strip, Number of Outlets: 6, 6 ft. Cord Length, 15 Max. Amps Outlet Strip, Number of Outlets: 6, 6 ft. Cord Length, 15 Max. Amps
  • Item # 2MV36
  • Mfr. Model # 2MV36
  • Outlet Strip, Medical Grade Yes, Housing Material Aluminum, Mounting Style Vertical, Number of Outlets 6,...More

Raceway, 15A,8 Outlet,48 In
  • POWER FIRST
  • Raceway, 15A, 8 Outlet, 48 In Raceway, 15A,8 Outlet,48 In
  • Item # 3W211
  • Mfr. Model # 3W211
  • Raceway, Number of Outlets 8, Outlet Center Distance 5-21/32 In., Amps 15, Length 48 In., Color Gray,...More

Outlet Strip, Number of Outlets: 8, 6 ft. Cord Le
  • POWER FIRST
  • Outlet Strip, Number of Outlets: 8, 6 ft. Cord Length, 20 Max. Amps Outlet Strip, Number of Outlets: 8, 6 ft. Cord Length, 20 Max. Amps
  • Item # 2MV40
  • Mfr. Model # 2MV40
  • Outlet Strip, Medical Grade No, Housing Material Aluminum, Mounting Style Vertical, Number of Outlets 8, Amps...More

Elbow 90 Degree, Aluminum, 2" Conduit Size, 18-5/8&quo
Outlet Strip, Number of Outlets: 8, 6 ft. Cord Le
  • POWER FIRST
  • Outlet Strip, Number of Outlets: 8, 6 ft. Cord Length, 15 Max. Amps Outlet Strip, Number of Outlets: 8, 6 ft. Cord Length, 15 Max. Amps
  • Item # 1A945
  • Mfr. Model # 1A945
  • Outlet Strip, Medical Grade No, Housing Material Aluminum, Mounting Style Vertical, Number of Outlets 8, Amps...More

Raceway,15A,12 Outlet,6 ft,Gray
  • POWER FIRST
  • Raceway, 15A, 12 Outlet, 6 ft, Gray Raceway,15A,12 Outlet,6 ft,Gray
  • Item # 5HN20
  • Mfr. Model # 5HN20
  • Raceway, Number of Outlets 12, Outlet Center Distance 5-21/32 In., Amps 15, Length 77 In., Color Gray,...More

Outlet Strip, Number of Outlets: 11, 6 ft. Cord L
  • POWER FIRST
  • Outlet Strip, Number of Outlets: 11, 6 ft. Cord Length, 15 Max. Amps Outlet Strip, Number of Outlets: 11, 6 ft. Cord Length, 15 Max. Amps
  • Item # 5HN16
  • Mfr. Model # 5HN16
  • Outlet Strip, Medical Grade No, Housing Material Aluminum, Mounting Style Vertical, Number of Outlets 11,...More

Raceway,20A,120V,10 Outlet
  • POWER FIRST
  • Raceway, 20A, 120V, 10 Outlet Raceway,20A,120V,10 Outlet
  • Item # 2MV41
  • Mfr. Model # 2MV41
  • Raceway, Number of Outlets 10, Outlet Center Distance 4-11/32 In., Amps 20, Length 48 In., Color Gray,...More

Outlet Strip, Number of Outlets: 4, 6 ft. Cord Le
  • POWER FIRST
  • Outlet Strip, Number of Outlets: 4, 6 ft. Cord Length, 15 Max. Amps Outlet Strip, Number of Outlets: 4, 6 ft. Cord Length, 15 Max. Amps
  • Item # 2MV35
  • Mfr. Model # 2MV35
  • Outlet Strip, Medical Grade Yes, Housing Material Aluminum, Mounting Style Vertical, Number of Outlets 4,...More

Cable Tie,Standard,8 in.,Natural,PK1000
  • Cable Tie, Standard, 8 in., Natural, PK1000 Nylon Standard Cable Ties with Plastic Pawl
  • Item # 36J194
  • Mfr. Model # 36J194
  • Cable Tie, Length 8.00 In., Indoor/Outdoor Indoor Only, Temp. Range 40 Degrees to 185 Degrees F, Locking...More

UPS System, 600VA Power Rating, 120VAC Output Voltage, Numb
  • UPS System, 600VA Power Rating, 120VAC Output Voltage, Number of Outlets: 6 Line Interactive UPS Systems
  • Item # 26WC24
  • Mfr. Model # 26WC24
  • UPS System, Power Rating 600VA, Output Voltage 120VAC, Backup Time (Half/Full Load) 10 min./2 min., Number of...More

Cable Tie,Standard,11.8 in.,Black,PK500
  • Cable Tie, Standard, 11.8 in., Black, PK500 Nylon Releasable Cable Ties
  • Item # 36J204
  • Mfr. Model # 36J204
  • Cable Tie, Length 11.80 In., Indoor/Outdoor Indoor Only, Temp. Range 40 Degrees to 185 Degrees F, Locking...More

Plug-In GFCI with Cord, 125VAC Voltage Rating, NEMA Plug&#x
Surge Protector Outlet Strip, Number of Outlets: 6, 13
  • Surge Protector Outlet Strip, Number of Outlets: 6, 1350 Rated Joules, 12 ft. Cord Length Plastic Surge Protector Outlet Strips
  • Item # 2XYP6
  • Mfr. Model # 2XYP6
  • Surge Protector Outlet Strip, Number of Outlets 6, Color White, Cord Length 12 ft., Rated Joules 1350,...More

Outlet Strip,20A,120V,Black
  • Outlet Strip, 20A, 120V, Black Horizontal Rackmount Power Distribution Units
  • Item # 2MV44
  • Mfr. Model # 2MV44
  • Power Distribution Unit, Phase 1, Voltage 125, Number of Outlets 6, Mounting Style Rack, Max. Amps 20, Cord...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More