Skip Content

Filter Results By

Applied Filters Clear All

Electrical

13 Results Found that Include 14 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Indoor/Outdoor Lighted Extension Cord, 100 ft. Cord Length,
Indoor Extension Cord, 50 ft. Cord Length, 12/3 Gauge&
Raceway, 15A,8 Outlet,48 In
  • POWER FIRST
  • Raceway, 15A, 8 Outlet, 48 In Raceway, 15A,8 Outlet,48 In
  • Item # 3W210
  • Mfr. Model # 3W210
  • Raceway, Number of Outlets 8, Outlet Center Distance 5-21/32 In., Amps 15, Length 48 In., Color Gray,...More

Cable Protector, 25 ft., PVC, Black, Number of Channels
Cable Protector, 25 ft., PVC, Gray, Number of Channels
Surge Protector Outlet Strip, Number of Outlets: 6, 16
  • Surge Protector Outlet Strip, Number of Outlets: 6, 1650 Rated Joules, 6 ft. Cord Length Aluminum Surge Protector Outlet Strips
  • Item # 3XC81
  • Mfr. Model # 3XC81
  • Surge Protector Outlet Strip, Number of Outlets 6, Color Gray, Cord Length 6 ft., Rated Joules 1650, Medical...More

Outlet Strip, Number of Outlets: 8, 6 ft. Cord Le
  • POWER FIRST
  • Outlet Strip, Number of Outlets: 8, 6 ft. Cord Length, 15 Max. Amps Outlet Strip, Number of Outlets: 8, 6 ft. Cord Length, 15 Max. Amps
  • Item # 1A947
  • Mfr. Model # 1A947
  • Outlet Strip, Medical Grade No, Housing Material Aluminum, Mounting Style Vertical, Number of Outlets 8, Amps...More

Cable Protector, 25 ft., PVC, Yellow, Number of Channels&#x
Cable Protector End Cap,5 Channels,PK2
  • POWER FIRST
  • Cable Protector End Cap, 5 Channels, PK2 Hinged Cable Protector End Cap
  • Item # 4CEK9
  • Mfr. Model # 4CEK9
  • Cable Protector End Cap, Hinged, Material Polyurethane, Connection Style Mushroom, Number of Channels 5,...More

Indoor/Outdoor Lighted and Locking Extension Cord, 90 ft.&#
Cable Tie,Standard,11.8in.,Natural,PK500
  • Cable Tie, Standard, 11.8in., Natural, PK500 Nylon Releasable Cable Ties
  • Item # 36J203
  • Mfr. Model # 36J203
  • Cable Tie, Length 11.80 In., Indoor/Outdoor Indoor Only, Temp. Range 40 Degrees to 185 Degrees F, Locking...More

Fork Terminal, Blue Vinyl, Butted Seam, 16 to 14 AWG,&
  • POWER FIRST
  • Fork Terminal, Blue Vinyl, Butted Seam, 16 to 14 AWG, 100 PK 16 to 14 AWG Flanged Fork Terminal
  • Item # 24C932
  • Mfr. Model # 24C932
  • Fork Terminal, Terminal Type Flanged, Connection Type Crimp, Insulation Type Vinyl, Insulation Color Blue,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More