Skip Content

Filter Results By

Applied Filters Clear All

Electrical

35 Results Found that Include 61 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Outlet Strip, Number of Outlets: 6, 15 ft. Cord L
  • POWER FIRST
  • Outlet Strip, Number of Outlets: 6, 15 ft. Cord Length, 15 Max. Amps Outlet Strip, Number of Outlets: 6, 15 ft. Cord Length, 15 Max. Amps
  • Item # 3X733
  • Mfr. Model # 3X733
  • Outlet Strip, Medical Grade No, Housing Material Aluminum, Mounting Style Vertical, Number of Outlets 6, Amps...More

Wire Marker w/Dispenser,Self-Adhes,PK10
  • Wire Marker w/Dispenser, Self-Adhes, PK10 Preprinted Wire Marking Labels
  • Item # 31CA58
  • Mfr. Model # 31CA58
  • Wire Marker Dispenser w/Tape, Preprinted, Legend 0 to 9, Color White, Material Polyester Film, Temp. Range...More

Splice Connector,Nylon,Red,PK100
  • Splice Connector, Nylon, Red, PK100 22 AWG to 18 AWG Butt Splice Connectors
  • Item # 24C782
  • Mfr. Model # 24C782
  • Splice Connector, Connector Type Butt Splice, Insulation Type Nylon, Insulation Color Red, Connection Type...More

Datacom Surge Protector, Number of Outlets: 4, 2100 Ra
Splice Connector,Heat Shrink,Red,PK25
  • Splice Connector, Heat Shrink, Red, PK25 12 AWG to 10 AWG and 8 AWG Butt Splice Connectors
  • Item # 5UGV3
  • Mfr. Model # 5UGV3
  • Splice Connector, Connector Type Butt Splice, Insulation Type Heat Shrink, Insulation Color Red, Connection...More

Indoor/Outdoor Lighted and Locking Extension Cord, 45 ft.&#
Coild Pwr Cord,5-15P,SJT,20 ft.,15A,14/3
  • Coild Pwr Cord, 5-15P, SJT, 20 ft., 15A, 14/3 Coiled Power Cord, Coil shape
  • Item # 1TNC1
  • Mfr. Model # 1TNC1
  • Coiled Power Cord, Gauge/Conductor 14/3, Cord Length 20 ft., Voltage 125, Connector End Bare, NEMA Plug...More

Cable Protector, 5 ft., PVC, Black, Number of Channels
Surge Protector Outlet Strip, Number of Outlets: 7, 12
  • Surge Protector Outlet Strip, Number of Outlets: 7, 1200 Rated Joules, 25 ft. Cord Length Plastic Surge Protector Outlet Strips
  • Item # 33V822
  • Mfr. Model # 33V822
  • Surge Protector Outlet Strip, Number of Outlets 7, Color White, Cord Length 25 ft., Rated Joules 1200,...More

Splice Connector,Nylon,Blue,PK100
  • Splice Connector, Nylon, Blue, PK100 16 AWG to 14 AWG Butt Splice Connectors
  • Item # 24C781
  • Mfr. Model # 24C781
  • Splice Connector, Connector Type Butt Splice, Insulation Type Nylon, Insulation Color Blue, Connection Type...More

Datacom Surge Protector, Number of Outlets: 7, 2700 Ra
  • Datacom Surge Protector, Number of Outlets: 7, 2700 Rated Joules, 15 ft. Cord Length Plastic Datacom Surge Protectors
  • Item # 33V811
  • Mfr. Model # 33V811
  • Datacom Surge Protector, Number of Outlets 7, Color Gray, Cord Length 15 ft., Communication Port (2) RJ11...More

Power Cord,5-15P,SJ,10 ft.,Blk,10A,18/4
  • Power Cord, 5-15P, SJ, 10 ft., Blk, 10A, 18/4 Power Cord, Round shape
  • Item # 3AY38
  • Mfr. Model # 3AY38
  • Power Cord, Gauge/Conductor 16/4, Cord Length 10 ft., Voltage 125, Connector End Bare, NEMA Plug...More

Outlet Strip, Number of Outlets: 4, 6 ft. Cord Le
  • POWER FIRST
  • Outlet Strip, Number of Outlets: 4, 6 ft. Cord Length, 15 Max. Amps Outlet Strip, Number of Outlets: 4, 6 ft. Cord Length, 15 Max. Amps
  • Item # 5HN61
  • Mfr. Model # 5HN61
  • Outlet Strip, Medical Grade No, Housing Material Aluminum, Mounting Style Vertical, Number of Outlets 4, Amps...More

Cable Protector, 5 ft., PVC, Yellow, Number of Channels
Ring Terminal, Bare Bare, Butted Seam, 26 to 22 AWG,&#
  • POWER FIRST
  • Ring Terminal, Bare Bare, Butted Seam, 26 to 22 AWG, 500 PK 26 to 22 AWG Ring Terminal
  • Item # 24C863
  • Mfr. Model # 24C863
  • Ring Terminal, Insulation Type Bare, Stud Size #10, Wire Range 26 to 22 AWG, Insulation Color Noninsulated,...More

Indoor/Outdoor Locking Extension Cord, 50 ft. Cord Length,&
Wire Connector Wing, Red,PK300
  • Wire Connector Wing, Red, PK300 General Purpose Twist-On Wire Connectors
  • Item # 5UYJ1
  • Mfr. Model # 5UYJ1
  • Twist On Wire Connector, Application General Purpose, Color Red, Wire Connector Style Wing, Series P13, Max....More

Conduit, 1" Trade Size, 5 ft. Nominal Length, 1-3/
  • Conduit, 1" Trade Size, 5 ft. Nominal Length, 1-3/16" Inside Dia. Rigid Conduit
  • Item # 1UHA2
  • Mfr. Model # 1UHA2
  • Conduit, Conduit Type Rigid, Material Galvanized Steel, Trade Size 1 In., Nominal Length 5 ft., Inside Dia....More

Yellow Piggyback Disconnect with Copper Sleeve, Heat Shrink
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More