Skip Content

Filter Results By

Applied Filters Clear All

Electrical

28 Results Found that Include 44 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Indoor/Outdoor Locking Extension Cord, 25 ft. Cord Length,&
Locking Connector, 20 Amps, NEMA Configuration: L15-20R, Nu
  • Locking Connector, 20 Amps, NEMA Configuration: L15-20R, Number of Poles: 3 Standard Locking Connectors
  • Item # 29TK41
  • Mfr. Model # 29TK41
  • Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Amps 20,...More

Outlet Strip, Number of Outlets: 4, 6 ft. Cord Le
  • POWER FIRST
  • Outlet Strip, Number of Outlets: 4, 6 ft. Cord Length, 15 Max. Amps Outlet Strip, Number of Outlets: 4, 6 ft. Cord Length, 15 Max. Amps
  • Item # 3X732
  • Mfr. Model # 3X732
  • Outlet Strip, Medical Grade No, Housing Material Aluminum, Mounting Style Vertical, Number of Outlets 4, Amps...More

Yellow Female Flag Disconnect with Copper Sleeve, Nylon Ins
Connector,Noninsulated,Metallic,PK50
  • Connector, Noninsulated, Metallic, PK50 12 AWG to 10 AWG Butt Splice Connectors
  • Item # 24C815
  • Mfr. Model # 24C815
  • Splice Connector, Connector Type Butt Splice, Insulation Type Noninsulated, Insulation Color Bare, Connection...More

Ring Terminal, Blue Vinyl, Butted Seam, 16 to 14 AWG,&
  • Ring Terminal, Blue Vinyl, Butted Seam, 16 to 14 AWG, 100 PK 16 to 14 AWG Ring Terminal
  • Item # 24C942
  • Mfr. Model # 24C942
  • Ring Terminal, Insulation Type Vinyl, Stud Size 1/4 In., Wire Range 16 to 14 AWG, Insulation Color Blue, Seam...More

Datacom Surge Protector, Number of Outlets: 10, 3600 R
  • Datacom Surge Protector, Number of Outlets: 10, 3600 Rated Joules, 6 ft. Cord Length Plastic Datacom Surge Protectors
  • Item # 33V808
  • Mfr. Model # 33V808
  • Datacom Surge Protector, Number of Outlets 10, Color White, Cord Length 6 ft., Communication Port (2)...More

Elbow 90 Degree, Galvanized Steel, 2" Conduit Size, 18
Cord Adapter, Number of Outlets: 2, NEMA Plug Configur
Red Female Disconnect with Copper Sleeve, Vinyl Insulation
Conduit, 1/2" Trade Size, 5 ft. Nominal Length, 2
  • Conduit, 1/2" Trade Size, 5 ft. Nominal Length, 21/32" Inside Dia. Rigid Conduit
  • Item # 1UGX4
  • Mfr. Model # 1UGX4
  • Conduit, Conduit Type Rigid, Material Galvanized Steel, Trade Size 1/2 In., Nominal Length 5 ft., Inside Dia....More

Emergency Stop Push Button, Type of Operator: 40mm Mus
Yellow Female Disconnect with Copper Sleeve, Nylon Insulation&#x
Splice Connector,Vinyl,Red,PK100
  • Splice Connector, Vinyl, Red, PK100 22 AWG to 16 AWG Butt Splice Connectors
  • Item # 24C965
  • Mfr. Model # 24C965
  • Splice Connector, Connector Type Butt Splice, Insulation Type Vinyl, Insulation Color Red, Connection Type...More

Splice Connector,Vinyl,Blue,PK100
  • Splice Connector, Vinyl, Blue, PK100 16 AWG to 14 AWG Butt Splice Connectors
  • Item # 24C966
  • Mfr. Model # 24C966
  • Splice Connector, Connector Type Butt Splice, Insulation Type Vinyl, Insulation Color Blue, Connection Type...More

Outdoor Yard Stake,6 Outlet,120V
  • POWER FIRST
  • Outdoor Yard Stake, 6 Outlet, 120V Programable Outdoor Power Stakes
  • Item # 21RJ27
  • Mfr. Model # 21RJ27
  • Programable Outdoor Power Stake, Number of Outlets 6, NEMA Receptacle Configuration 5-15R, Max. Amps 15.0,...More

Red Male Disconnect with Copper Sleeve, Nylon Insulation Ty
Nipple, Aluminum, 1-1/4" Conduit Size, 6" Overall
Conduit Outlet Body, Iron, T Body Style, Threaded, Flat
Fork Terminal, Bare Bare, Brazed Seam, 22 to 16 AWG,&#
  • Fork Terminal, Bare Bare, Brazed Seam, 22 to 16 AWG, 100 PK 22 to 16 AWG Standard Fork Terminal
  • Item # 24C798
  • Mfr. Model # 24C798
  • Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Bare, Insulation Color...More

Fork Terminal, Bare Bare, Brazed Seam, 16 to 14 AWG,&#
  • Fork Terminal, Bare Bare, Brazed Seam, 16 to 14 AWG, 100 PK 16 to 14 AWG Standard Fork Terminal
  • Item # 24C802
  • Mfr. Model # 24C802
  • Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Bare, Insulation Color...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More