Skip Content

Filter Results By

Applied Filters Clear All

Electrical

31 Results Found that Include 66 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Battery Clip,Copper,100A,PR
  • Battery Clip, Copper, 100A, PR Battery Clip Set
  • Item # 1XWP2
  • Mfr. Model # YH21C
  • Battery Clip Set, Copper Test and Battery, Wire Range (AWG) 11/30 In., Color -, Insulation Type -, Max....More

Locking Connector, 30 Amps, NEMA Configuration: L15-30R, Nu
  • Locking Connector, 30 Amps, NEMA Configuration: L15-30R, Number of Poles: 3 Standard Locking Connectors
  • Item # 29TK44
  • Mfr. Model # 29TK44
  • Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Amps 30,...More

Elbow 90 Degree, Aluminum, 1" Conduit Size, 10-3/8&quo
Surge Protector Outlet Strip, Number of Outlets: 7, 12
  • Surge Protector Outlet Strip, Number of Outlets: 7, 1200 Rated Joules, 12 ft. Cord Length Plastic Surge Protector Outlet Strips
  • Item # 33V821
  • Mfr. Model # 33V821
  • Surge Protector Outlet Strip, Number of Outlets 7, Color Black, Cord Length 12 ft., Rated Joules 1200,...More

Toggle Switch,3PDT,15A @ 277V,QuikConnct
  • POWER FIRST
  • Toggle Switch, 3PDT, 15A @ 277V, QuikConnct Power First Toggle Switches
  • Item # 2LMY8
  • Mfr. Model # 2LMY8
  • Toggle Switch, Contact Form 3PDT, Number of Connections 9, Switch Function On/On, AC Contact Rating 24A @...More

Plug-In GFCI, 125VAC Voltage Rating, NEMA Plug Configuration
Datacom Surge Protector, Number of Outlets: 8, 1800 Ra
  • Datacom Surge Protector, Number of Outlets: 8, 1800 Rated Joules, 6 ft. Cord Length Plastic Datacom Surge Protectors
  • Item # 6CYY3
  • Mfr. Model # 6CYY3
  • Datacom Surge Protector, Number of Outlets 8, Color White, Cord Length 6 ft., Communication Port (2) RJ11...More

Red Female Disconnect with Copper Sleeve, Nylon Insulation
Remote Power Stake, 3 Outlet
  • POWER FIRST
  • Remote Power Stake, 3 Outlet Remote Control Power Stakes
  • Item # 21RJ31
  • Mfr. Model # 21RJ31
  • Remote Control Power Stake, Number of Outlets 3, NEMA Receptacle Configuration 5-15R, Max. Amps 15.0, Voltage...More

Conduit Outlet Body, Iron, T Body Style, Threaded, Flat
Splice Connector,Nylon,Yellow,PK50
  • Splice Connector, Nylon, Yellow, PK50 12 AWG to 10 AWG Butt Splice Connectors
  • Item # 24C759
  • Mfr. Model # 24C759
  • Splice Connector, Connector Type Butt Splice, Insulation Type Nylon, Insulation Color Yellow, Connection Type...More

Ground Stake,6 Outlet,125V
  • POWER FIRST
  • Ground Stake, 6 Outlet, 125V Programable Outdoor Power Stakes
  • Item # 21RJ26
  • Mfr. Model # 21RJ26
  • Programable Outdoor Power Stake, Number of Outlets 6, NEMA Receptacle Configuration 5-15R, Max. Amps 15.0,...More

Yellow Male Disconnect with Copper Sleeve, Nylon Insulation
Red Male Disconnect with Copper Sleeve, Nylon Insulation Ty
Shrink Tubing,1.5in ID,Black,9in,PK3
  • Shrink Tubing, 1.5in ID, Black, 9in, PK3 Medium Wall Heat Shrink Tubing
  • Item # 4RCU7
  • Mfr. Model # 4RCU7
  • Heat Shrink Tubing, Material Cross-Linked Polyolefin With Adhesive, Medium Wall, Temp. Range -67 Degrees to...More

Straight Blade Connector, 20 Amps, 250VAC Voltage, NEMA Con
Fork Terminal, Bare Bare, Brazed Seam, 12 to 10 AWG,&#
  • Fork Terminal, Bare Bare, Brazed Seam, 12 to 10 AWG, 50 PK 12 to 10 AWG Flanged Fork Terminal
  • Item # 24C866
  • Mfr. Model # 24C866
  • Fork Terminal, Terminal Type Flanged, Connection Type Crimp, Insulation Type Bare, Insulation Color...More

Fork Terminal, Yellow Vinyl, Butted Seam, 12 to 10 AWG
  • Fork Terminal, Yellow Vinyl, Butted Seam, 12 to 10 AWG, 50 PK 12 to 10 AWG Locking Fork Terminal
  • Item # 24C953
  • Mfr. Model # 24C953
  • Fork Terminal, Terminal Type Locking, Connection Type Crimp, Insulation Type Vinyl, Insulation Color Yellow,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More