Skip Content

Filter Results By

Applied Filters Clear All

Electrical

13 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Cable Tie Masonry Mounting Pad, Side Entry, Push Barb,
  • Cable Tie Masonry Mounting Pad, Side Entry, Push Barb, Black, 50 PK Cable Tie Mounting Pad
  • Item # 1LEV6
  • Mfr. Model # SGMPMH38-L0
  • Cable Tie Masonry Mounting Pad, Side Entry, Slot Width 0.40 In., Slot Height 0.10 In., Mounting Method Push...More

Wire Joint,Clear,0.930 in.,PK100
  • PANDUIT
  • Wire Joint, Clear, 0.930 in., PK100 18 to 12 AWG Butt Splice Connectors
  • Item # 39AY84
  • Mfr. Model # JN418-212-C
  • Splice Connector, Connector Type Butt Splice, Insulation Type Nylon, Insulation Color Clear, Connection Type...More

Ferrule,6 AWG,Non-Insul,19/32in.,PK250
  • PANDUIT
  • Ferrule, 6 AWG, Non-Insul, 19/32in., PK250 Insulated and Non-Insulated Ferrules
  • Item # 39AX50
  • Mfr. Model # F84-15-TL
  • Ferrule,Number of Wires 0,Wire Range 6 AWG,Color Code No Color,Insulation Type Non-Insulated,Insertion Length...More

Grommet Edging,Slotted,100 ft.,0.099 In.
  • PANDUIT
  • Grommet Edging, Slotted, 100 ft., 0.099 In. Grommet Edging
  • Item # 1LLK1
  • Mfr. Model # GEE99F-A-C
  • Electrical Grommet Edging, Slotted, Length 100 ft., Max. Panel Thickness 0.099 In., Min. Panel Thickness...More

Raceway,Panduct Type FS,6 ft.,Light Gray
  • PANDUIT
  • Raceway, Panduct Type FS, 6 ft., Light Gray Panduit Raceways
  • Item # 5ZXD2
  • Mfr. Model # FS3X3LG6NM
  • Raceway, Series Panduct (R) Type FS, Number of Channels 1, Cover Type Removable Cover Not Included , Material...More

Cable Tie,Standard,12.2 in.,Silver,PK50
  • Cable Tie, Standard, 12.2 in., Silver, PK50 Metal Standard Cable Ties with Ball Lock
  • Item # 2CMT8
  • Mfr. Model # MRT2LH-L4
  • Cable Tie, Length 12.20 In., Indoor/Outdoor Indoor/Outdoor, Temp. Range -76 Degrees to 1000 Degrees F,...More

Marker Plate, 304 Stainless Steel, 0.010", Max. Lines
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More