Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Electrical

14 Results Found that Include 15 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Latching Surface Raceway,LD5,White,8Ft
    • PANDUIT
    • Latching Surface Raceway, LD5, White, 8FtLatching Surface Raceway,LD5,White,8Ft
    • Item # 5ZXD5
    • Mfr. Model # LD5IW8-A
    • Latching Surface Raceway, LD5, Number of Channels 1Cover Type Latching, Material of Construction PVC, Length...More

    Wire Duct Cover,Flush,White,4.25Wx0.37D
    Cable Tie,6.1 In,Natural,PK100
    • PANDUIT
    • Cable Tie, 6.1 In, Natural, PK100Intermediate Cable Tie
    • Item # 2CMW9
    • Mfr. Model # BT1.5I-C
    • Intermediate Cable Tie, Length 6.1 In., Width 0.14 In., Thickness 0.041 In., Tensile Strength 40 lb., Max....More

    Wire Duct Cover,Hinging,White,L 6 Ft
    • PANDUIT
    • Wire Duct Cover, Hinging, White, L 6 FtWire Duct Cover,Hinging,White,L 6 Ft
    • Item # 1LER6
    • Mfr. Model # HC4WH6
    • Wiring Duct Cover, Cover Type Hinged, For Use With 4 In. Hinged Wiring Duct, Length 6 ft., Width 4.00 In.,...More

    Cable Tie,5.6 In,Black,PK100
    • PANDUIT
    • Cable Tie, 5.6 In, Black, PK100Cable Tie
    • Item # 21F258
    • Mfr. Model # PLT1.5IG-C0
    • Cable Tie, Length 5.6 In., Width 0.14 In., Thickness 0.045 In., Tensile Strength 40 lb., Max. Bundle Dia....More

    Male Disconnect,Nylon,0.96 in.,PK25
    • PANDUIT
    • Male Disconnect, Nylon, 0.96 in., PK25Male Disconnect,Nylon,0.96 in.,PK25
    • Item # 39AY43
    • Mfr. Model # DNF10-250FIMB-Q
    • Male Disconnect, Insulation Full, Insulation Type Nylon, Color Code Yellow, Wire Range 12 to 10 AWG, Tab Size...More

    Wire Duct Cover,Flush,Gray,4.25W x 0.37D
    Cable Tie,4 In,Black,PK100
    • PANDUIT
    • Cable Tie, 4 In, Black, PK100Miniature Cable Tie
    • Item # 2CMV3
    • Mfr. Model # BT1M-C0
    • Miniature Cable Tie, Length 4 In., Width 0.09 In., Thickness 0.036 In., Tensile Strength 18 lb., Max. Bundle...More

    Nylon Rivet,PK100
    • Nylon Rivet, PK100Wiring Duct Accessories
    • Item # 3EYF7
    • Mfr. Model # NR1-C
    • Wiring Duct Rivet, For Use With Wiring Duct, Material of Construction Nylon, Color White, Package Quantity 100...More

    Wire Duct Cover,Hinging,Gray,L 6 Ft
    • PANDUIT
    • Wire Duct Cover, Hinging, Gray, L 6 FtWire Duct Cover,Hinging,Gray,L 6 Ft
    • Item # 1LEN5
    • Mfr. Model # HC1.5LG6
    • Wiring Duct Cover, Cover Type Hinged, For Use With 1-1/2 In. Hinged Wiring Duct, Length 6 ft., Width 1.50...More

    J Hook,Ceiling Mount,0.75 In,PK10
    • PANDUIT
    • J Hook, Ceiling Mount, 0.75 In, PK10Ceiling J-Hook
    • Item # 3HTA5
    • Mfr. Model # JP75CM-L20
    • J-Hook, Mounting Location Ceiling, Black, Max. Load Capacity 8 lb., Max. Cable Capacity 3/4 In., Material of...More

    Raceway Transition Fitting
    • PANDUIT
    • Raceway Transition FittingRaceway Transition Fitting
    • Item # 5ZWX2
    • Mfr. Model # TGTRIW
    • Raceway Transition Fitting, Non Metallic, Raceway Type TG70, Height (In.) 3.58, Width (In.) 4.31, Length...More

    Raceway Transition
    • PANDUIT
    • Raceway TransitionRaceway Transition
    • Item # 5ZXC7
    • Mfr. Model # T70TRCIW
    • Raceway Transition, Non Metallic, Raceway Type T70, Height (In.) 1.87, Width (In.) 4.4, Length (In.) 5.25,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More