Skip Content

Filter Results By

Applied Filters Clear All

Electrical

11 Results Found that Include 59 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Time Dlay Rlay,24 to 240VAC/12 to 240VDC
  • Time Dlay Rlay, 24 to 240VAC/12 to 240VDC Multi-Function Time Delay Relay
  • Item # 1A983
  • Mfr. Model # H3CA-A
  • Time Delay Relay, Operating Functions 1, 2, 3, 4, 5, 6, 8, 9, Coil Volts 24 to 240VAC/12 to 240VDC, Contact...More

Rectngulr Proximity Sensor,Indctiv,NO/NC
  • Rectngulr Proximity Sensor, Indctiv, NO/NC Inductive Omron Rectangular Proximity Sensors and Switches
  • Item # 2A188
  • Mfr. Model # E2Q2-N15Y4-U
  • Rectangular Proximity Sensor, Sensing Method Inductive, Power Requirement 24 to 240VAC, Circuit Type 2 Wire,...More

DC Power Supply, Style: Switching, Mounting: DIN Rail
  • DC Power Supply, Style: Switching, Mounting: DIN Rail DC Power Supplies, Switching, Plastic Case
  • Item # 2REJ8
  • Mfr. Model # S8VS-06024A
  • DC Power Supply, Input Voltage 100 to 240VAC, Output Voltage 24VDC, Power Rating 60W, Output Amps 2.5, DIN...More

General Purpose Limit Switch, 480VAC Voltage Rating, 10 Amp
  • OMRON
  • General Purpose Limit Switch, 480VAC Voltage Rating, 10 Amps, Side Actuator Location OMRON General Purpose Limit Switches
  • Item # 2CLY7
  • Mfr. Model # WLCA22N
  • General Purpose Limit Switch, Rotary Lever Arm, Side, 10 Amps, Contact Form SPDT/Double Break, Voltage Rating...More

Industrial Snap Switch, SPDT Contact Form, 125/250VAC Volta
  • OMRON
  • Industrial Snap Switch, SPDT Contact Form, 125/250VAC Voltage Rating, 1A Current Rating Omron Snap Action Switches
  • Item # 2KRU1
  • Mfr. Model # TZ-1G
  • Industrial Snap Switch Item, Series TZ, Type of Actuator Pin Plunger, 1.94 In. Actuator Length, Contact Form...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More