Skip Content

Filter Results By

Price
Shop By

Electrical

74 Results Found that Include 206 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Enclosure,Safety Control,22mm,1 Hole
  • OMRON STI
  • Enclosure, Safety Control, 22mm, 1 HoleEnclosure,Safety Control,22mm,1 Hole
  • Item # 2LCC2
  • Mfr. Model # 11003-0061
  • Enclosure, Safety Control, Deep, Number of Holes 1, Hole Size 22 mm, Height 2.67 In, Width 2.67 In, Depth...More

E-Stop Push Button,Illum,22mm,NC,Red
  • OMRON STI
  • E-Stop Push Button, Illum, 22mm, NC, RedE-Stop Push Button,Illum,22mm,NC,Red
  • Item # 2LCB7
  • Mfr. Model # 11004-7010
  • Emergency Stop Push Button, Illuminated, 22mm, Maintained Push-Lock/Turn-Reset, Type of Operator 60mm Dia....More

Cable Pull Switch,Universal,2NC/1NO
  • OMRON STI
  • Cable Pull Switch, Universal, 2NC/1NOCable Pull Switch,Universal,2NC/1NO
  • Item # 10N118
  • Mfr. Model # 44506-5220
  • Emergency Cable Pull Switch, Switch Function Maintained, Contact Form 2NC/1NO, Mounting Style Universal,...More

Safety Monitoring Relay,24VAC/DC,3PST-NO
  • OMRON STI
  • Safety Monitoring Relay, 24VAC/DC, 3PST-NOSafety Monitoring Relay,24VAC/DC,3PST-NO
  • Item # 2LCN1
  • Mfr. Model # 11054-0001
  • Relay, Safety Monitoring, Input Power 24 VAC/DC, Power Consumption 1.8VA, Input Current 40mA, Contact...More

Safety Mat Cableset,4 Pin,Plug,Male
  • OMRON STI
  • Safety Mat Cableset, 4 Pin, Plug, MaleSafety Mat Cableset,4 Pin,Plug,Male
  • Item # 24M988
  • Mfr. Model # 19251-0050
  • Safety Mat Cableset, Cable Length 5m, Jacket Color Black, End 1 Connection Type Plug, End 1 Gender Male, End...More

E-Stop Push Button,Illum,16mm,NC,Red
  • OMRON STI
  • E-Stop Push Button, Illum, 16mm, NC, RedE-Stop Push Button,Illum,16mm,NC,Red
  • Item # 2LCB1
  • Mfr. Model # 11002-7003
  • Emergency Stop Push Button, Illuminated, 16mm, Maintained 2 Position Push-Lock/Turn-Reset, Type of Operator...More

Eyebolt,SS
  • OMRON STI
  • Eyebolt, SSEyebolt,SS
  • Item # 2LCE5
  • Mfr. Model # 44506-0720
  • Eyebolt, For Use With Mfr. No. ER6019-021SN, Material of Construction Stainless Steel

Spring,SS
  • OMRON STI
  • Spring, SSSpring,SS
  • Item # 2LCE6
  • Mfr. Model # 44506-0730
  • Spring, For Use With Mfr. No. ER6019-021SN, Material of Construction Stainless Steel

Relay,Force Guided,5NO/1NC,14 Pin
  • OMRON STI
  • Relay, Force Guided, 5NO/1NC, 14 PinRelay,Force Guided,5NO/1NC,14 Pin
  • Item # 2LCL5
  • Mfr. Model # 11051-0003
  • Relay, Force Guided, Contact Form 5NO/1NC, Pins 14, Socket 2LCL8 Or 2LCL9, Number of Contacts 5NO/1NC,...More

Four Way Adjustable Actuating Key
Relay,Force Guided,2NO/2NC,10 Pin
  • OMRON STI
  • Relay, Force Guided, 2NO/2NC, 10 PinRelay,Force Guided,2NO/2NC,10 Pin
  • Item # 2LCL1
  • Mfr. Model # 11051-0002
  • Relay, Force Guided, Contact Form 2NO/2NC, Pins 10, Socket 2LCL6 Or 2LCL7, Contact Amp Rating 6 R, Coil Volts...More

Safety Interlock Switch,2NO,2NC,5A@100V
  • OMRON STI
  • Safety Interlock Switch, 2NO, 2NC, 5A@100VSafety Interlock Switch,2NO,2NC,5A@100V
  • Item # 10N125
  • Mfr. Model # 44534-0030
  • Safety Interlock Switch, Actuating Key, Series TL4019, Actuator Length 3.46 In., AC Contact Rating 1A @ 500V,...More

Relay,Force Guided,4NO/2NC,14 Pin
  • OMRON STI
  • Relay, Force Guided, 4NO/2NC, 14 PinRelay,Force Guided,4NO/2NC,14 Pin
  • Item # 2LCL4
  • Mfr. Model # 11051-0004
  • Relay, Force Guided, Contact Form 4NO/2NC, Pins 14, Socket 2LCL8 Or 2LCL9, Number of Contacts 4NO/2NC,...More

Magnetic Actuator,For MA16 Series
Safety Mat Cableset,4 Pin,Plug,Male
  • OMRON STI
  • Safety Mat Cableset, 4 Pin, Plug, MaleSafety Mat Cableset,4 Pin,Plug,Male
  • Item # 24M989
  • Mfr. Model # 19251-0100
  • Safety Mat Cableset, Cable Length 10m, Jacket Color Black, End 1 Connection Type Plug, End 1 Gender Male, End...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More