Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Electrical

16 Results Found that Include 35 Products

Results per page: 16 | 32 | 48
    Distribution Block,Standard,600,175A
    • MERSEN
    • Distribution Block, Standard, 600,175ADistribution Block,Standard,600,175A
    • Item # 25CC07
    • Mfr. Model # MPDB63133
    • Distribution Block, Standard, Amps 175, Voltage Rating 600VAC, Number of Poles 3, Primary Connections/Pole 1,...More

    Fuse,50A,A50QS,500VAC/DC
    • MERSEN
    • Fuse, 50A, A50QS, 500VAC/DCBolt On Fuse, 500VAC/DC
    • Item # 6XPH2
    • Mfr. Model # A50QS50-4Y
    • Fuse, 50 Fuse Amps, Nonindicating, A50QS Series, 500VAC/DC Voltage Rating, Fast Acting, Single Element,...More

    Fuse,45A,Class T,A6T,600VAC/300VDC
    • MERSEN
    • Fuse, 45A, Class T, A6T, 600VAC/300VDCCylindrical Fuse, Very Fast Acting, 600VAC/300VDC
    • Item # 4ZAF1
    • Mfr. Model # A6T45
    • Fuse, 45 Fuse Amps, Nonindicating, A6T Series, 600VAC/300VDC Voltage Rating, Very Fast Acting, Class T,...More

    Fuse Holder,US3J,1 Pole,30A,Indicating
    • MERSEN
    • Fuse Holder, US3J, 1 Pole, 30A, IndicatingFuse Holder,US3J,1 Pole,30A,Indicating
    • Item # 4ZCU2
    • Mfr. Model # US3J1I
    • Fuse Holder, Max. Voltage 600, Amps AC 30, Number of Poles 1, Connector Type Box, Mounting Style DIN Rail,...More

    Fuse,325A,Nonindicating,CNN,130VAC/80VDC
    • MERSEN
    • Fuse, 325A, Nonindicating, CNN, 130VAC/80VDCBlade Fuse, Very Fast Acting, 130VAC/80VDC
    • Item # 5LCK2
    • Mfr. Model # CNN325
    • Fuse, 325 Fuse Amps, Nonindicating, Very Fast Acting Speed, CNN Series, 130VAC/80VDC Voltage Rating, Single...More

    Fuse Holder,US6J,1 Pole,60A
    • MERSEN
    • Fuse Holder, US6J, 1 Pole, 60AFuse Holder,US6J,1 Pole,60A
    • Item # 4ZCU7
    • Mfr. Model # US6J1
    • Fuse Holder, Max. Voltage 600, Amps AC 60, Number of Poles 1, Connector Type Box, Mounting Style DIN Rail,...More

    Fuse Holder,30A AC,250V,3 Pole,Molded
    • MERSEN
    • Fuse Holder, 30A AC, 250V, 3 Pole, MoldedFuse Block, 3P
    • Item # 5LCX8
    • Mfr. Model # 20308
    • Fuse Holder, Amps AC 30, Max. Voltage 250, Number of Poles 3, Connector Type Box, Mounting Style Bolt Down,...More

    Fuse,RK1,A2D-R,90A,250VAC/250VDC
    • MERSEN
    • Fuse, RK1, A2D-R, 90A, 250VAC/250VDCA2D-R Series, Blade Fuse, 250VAC/DC
    • Item # 4TCA4
    • Mfr. Model # A2D90R
    • Fuse, 90 Fuse Amps, Indicating, A2D-R Series, Voltage Rating 250VAC/DC, Time Delay Speed, RK1 Class, Dual...More

    Results per page: 16 | 32 | 48