Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less

Electrical

12 Results Found that Include 13 Products

Results per page: 16 | 32 | 48
    IEC Pin and Sleeve Connector,60A,480V
    • LEVITON
    • IEC Pin and Sleeve Connector, 60A, 480VIEC Pin and Sleeve Connector,60A,480V
    • Item # 5DVE0
    • Mfr. Model # 460C7-W
    • IEC Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 60, Color Red, HP 10, Voltage...More

    IEC Pin and Sleeve Connector,60A,250V
    • LEVITON
    • IEC Pin and Sleeve Connector, 60A, 250VIEC Pin and Sleeve Connector,60A,250V
    • Item # 5DVE1
    • Mfr. Model # 460C9-W
    • IEC Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 60, Color Blue, HP 5, Voltage...More

    • LEVITON
    • Plug Insulgrip, IEC Pin And Sleeve Pin/Sleeve PlugPlug Insulgrip, IEC Pin And Sleeve Pin/Sleeve Plug
    • Multiple product options available

      IEC Pin and Sleeve Plug, Body Material Valox 357, Features Watertight and Abuse Resistant, Corrosion Resistance, Moisture Resistance and Standards UL Listed 1682 and...More

    Disconnect Switch,Non Fused,3W,3P,60A
    • LEVITON
    • Disconnect Switch, Non Fused, 3W, 3P, 60AHeavy Duty, Disconnect Switch
    • Item # 5DLV0
    • Mfr. Model # DS60-AX
    • Disconnect Switch, Nonfusible, Heavy Duty, 60 Amps, Voltage 600VAC, 3 Phase, 2 to 40 HP @ 600V HP, 67 IP...More

    IEC Pin and Sleeve Receptacle,100A,250V
    • LEVITON
    • IEC Pin and Sleeve Receptacle, 100A, 250VIEC Pin and Sleeve Receptacle,100A,250V
    • Item # 5DVD0
    • Mfr. Model # 4100R-12W
    • IEC Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 100, Color Orange, Phase 1, HP 1/2,...More

    IEC Pin and Sleeve Connector,60A,600V
    • LEVITON
    • IEC Pin and Sleeve Connector, 60A, 600VIEC Pin and Sleeve Connector,60A,600V
    • Item # 5DVD9
    • Mfr. Model # 460C5-W
    • IEC Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 60, Color Black, HP 15, Voltage...More

    IEC Pin and Sleeve Connector,60A,208V
    • LEVITON
    • IEC Pin and Sleeve Connector, 60A, 208VIEC Pin and Sleeve Connector,60A,208V
    • Item # 5DVF1
    • Mfr. Model # 560C9-W
    • IEC Pin and Sleeve Connector, Number of Poles 4, Number of Wires 5, Amps 60, Color Blue, HP 3, Voltage...More

    Surge Protector, 1 Phase, 120/240V
    • LEVITON
    • Surge Protector, 1 Phase, 120/240VSurge Protector, 1 Phase, 120/240V
    • Item # 6RHJ1
    • Mfr. Model # 32120-1
    • Surge Protection Device, Panel Mount, Location Type 2, Nominal Discharge Current 3kA, Voltage 120/240, Phase...More

    IEC Pin and Sleeve Receptacle,60A,208V
    • LEVITON
    • IEC Pin and Sleeve Receptacle, 60A, 208VIEC Pin and Sleeve Receptacle,60A,208V
    • Item # 5DVF3
    • Mfr. Model # 560R9-W
    • IEC Pin and Sleeve Receptacle, Number of Poles 4, Number of Wires 5, Amps 60, Color Blue, Phase 3Y, HP 3,...More

    IEC Pin and Sleeve Receptacle,100A,250V
    • LEVITON
    • IEC Pin and Sleeve Receptacle, 100A, 250VIEC Pin and Sleeve Receptacle,100A,250V
    • Item # 5DVC8
    • Mfr. Model # 4100R-9W
    • IEC Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 100, Color Blue, Phase 3, HP 10,...More

    Surge Protector,H Leg Delta,120/240/120V
    • LEVITON
    • Surge Protector, H Leg Delta, 120/240/120VSurge Protector,H Leg Delta,120/240/120V
    • Item # 6RHJ2
    • Mfr. Model # 32412-DS3
    • Surge Protection Device, Panel Mount, Location Type 2, Nominal Discharge Current 3kA, Voltage 120/240, Phase...More

    IEC Pin and Sleeve Receptacle,100A,480V
    • LEVITON
    • IEC Pin and Sleeve Receptacle, 100A, 480VIEC Pin and Sleeve Receptacle,100A,480V
    • Item # 5DVC7
    • Mfr. Model # 4100R-7W
    • IEC Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 100, Color Red, Phase 3, HP 30,...More

    Results per page: 16 | 32 | 48