Skip Content

Filter Results By

Applied Filters Clear All

Electrical

29 Results Found that Include 73 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
120/277VAC Power Pack, Includes Nipple and Adapter for
Combination Device, 120VAC Voltage, 15 Amps, NEMA Configuration&
Black Locking Receptacle, 20 Amps, 480VAC Voltage, NEMA Con
Lighting Dimmer, Decora, Incandescent, CFL or LED Lamp Type
Weatherproof Cover, 4-9/16" Height, 3-3/64" Width,
Occupancy Sensor, Sensor Type: Passive Infrared, Installation&#x
Nonfusible Disconnect Switch, Industrial Grade Duty, 15 HP
GFCI Receptacle, 15A Amps, NEMA Configuration: 5-15R, Outle
Combination Device, 120VAC Voltage, 15 Amps, NEMA Configuration&
120VAC Electronic Wall Switch Timer, Max. On/Off Cycles
Vacancy Sensor, Sensor Type: Passive Infrared, Installation
Nonfusible Disconnect Switch, Industrial Grade Duty, 15 HP
120/277VAC Power Base Adapter
  • LEVITON
  • 120/277VAC Power Base Adapter 120/277VAC Power Base Adapter
  • Item # 6FJA2
  • Mfr. Model # OPB15-DW
  • Power Base Adapter, For Use With Leviton Low Voltage Occupancy Sensors, Voltage 120/277VAC, Color White,...More

  • Category : Motion Sensor Accessories
Weatherproof Cover, 3-3/4" Height, 2-1/4" Width,
Straight Blade Connector, 20 Amps, 125VAC Voltage, NEMA Con
Solid Core Current Transformer, Range Primary (Amps):&
Combination Device, 120VAC Voltage, 15 Amps, NEMA Configuration&
Modular Receptacle, 20 Amps, 125VAC Voltage, NEMA Configuration&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More