Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Electrical

18 Results Found that Include 46 Products

Results per page: 16 | 32 | 48
    • LEVITON
    • ConnectorConnector
    • Multiple product options available

      Locking Connector, Industrial, Material of Construction Impact Modified Nylon, NEMA Rating WD-6 and Standards UL Fed Spec WC-596/UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI;...More

    • LEVITON
    • PlugPlug
    • Multiple product options available

      Multiple product options available

    Connector,5-15R,15A,125V
    • LEVITON
    • Connector, 5-15R, 15A, 125VIndustrial Grade Connector
    • Item # 1PKF9
    • Mfr. Model # 1547
    • Connector, 15 Amps, NEMA Configuration 5-15R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 0.5,...More

    • LEVITON
    • PlugPlug
    • Multiple product options available

      Plug, Industrial and Material of Construction Super Tough Nylon; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase and Voltage

    • LEVITON
    • Hospital, Receptacle with Isolated GroundHospital, Receptacle with Isolated Ground
    • Multiple product options available

      Receptacle with Isolated Ground, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Hospital and Wiring Method Back and Side; Varies by Amps, NEMA...More

    • LEVITON
    • Wall Switch, 3-Way, RockerWall Switch, 3-Way, Rocker
    • Multiple product options available

      Wall Switch, 3-Way, Rocker, Switch Function Maintained, Voltage AC 120 to 277, Varies by: Amps AC, Rated HP, Wiring Method, Color, Grade, Standards, and...More

    • LEVITON
    • ReceptacleReceptacle
    • Multiple product options available

      Receptacle, Color Black and Grade Industrial; Varies by NEMA Configuration, Voltage and Amps

    • LEVITON
    • Hospital, ReceptacleHospital, Receptacle
    • Multiple product options available

      Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Hospital, Material of Construction Nylon and Wiring Method Back and Side; Varies by...More

    Electronic Timer,Preset Timer,SPST,120V
    • LEVITON
    • Electronic Timer, Preset Timer, SPST, 120VElectronic Timer,Preset Timer,SPST,120V
    • Item # 29FK50
    • Mfr. Model # LTB60-1LZ
    • Electronic Timer, Preset Timer, Number of Channels 4, Number of Poles 1, Contact Form SPST, Voltage 120,...More

    Connector,6-15R,15A,250V
    • LEVITON
    • Connector, 6-15R, 15A, 250VGeneral Grade Connector
    • Item # 5C372
    • Mfr. Model # 5669-C
    • Connector, 15 Amps, NEMA Configuration 6-15R, Number of Poles 2, Number of Wires 3, Voltage 250VAC, Color...More

    Wall Switch,1-Pole,Toggle,15A,Brown
    • LEVITON
    • Wall Switch, 1-Pole, Toggle, 15A, BrownWall Switch, 1-Pole, Toggle
    • Item # 2WEE1
    • Mfr. Model # 1201-2L
    • Wall Switch, 1-Pole, Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2,...More

    • LEVITON
    • Wall Switch, 4-Way, RockerWall Switch, 4-Way, Rocker
    • Multiple product options available

      Wall Switch, 4-Way, Rocker, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Side, Grade Residential, Varies by: Color,...More

    Lighting Dimmer,Toggle,Incandescent
    • LEVITON
    • Lighting Dimmer, Toggle, IncandescentToggle w/Slide Control Lighting Dimmer
    • Item # 6LVR0
    • Mfr. Model # TGI06-1LI
    • Lighting Dimmer, Lamp Type Incandescent, Switch Type 1-Pole, 3-Way, Style Toggle w/Slide Control, Max....More

    • LEVITON
    • Illuminated Wall Switch, 1-Pole, ToggleIlluminated Wall Switch, 1-Pole, Toggle
    • Multiple product options available

      Illuminated Wall Switch, 1-Pole, Toggle, Switch Function Maintained, Voltage AC 120, Wiring Method Back and Side, Grade HD, Light On Load Off, Description/Special...More

    Plug,250V,15A,L6-15P,2P,3W,1PH
    • LEVITON
    • Plug, 250V, 15A, L6-15P, 2P, 3W, 1PHWatertight Plug
    • Item # 4UFD5
    • Mfr. Model # 24W49
    • Watertight Plug, 15 Amps, NEMA Configuration L6-15P, Number of Poles 2, Number of Wires 3, Voltage 250VAC, 1...More

    Watertight Cover,Vertical,Screw Down
    • LEVITON
    • Watertight Cover, Vertical, Screw DownWeatherproof Cover
    • Item # 4UFT8
    • Mfr. Model # WP459
    • Watertight Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With 15A or 20A Straight Blade or 15A...More

    Results per page: 16 | 32 | 48