Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Electrical

19 Results Found that Include 52 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Connector,5-15R,15A,125V
    • LEVITON
    • Connector, 5-15R, 15A, 125VGeneral Grade Connector
    • Item # 5C370
    • Mfr. Model # 5269-C
    • Connector, 15 Amps, NEMA Configuration 5-15R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 0.5,...More

    • LEVITON
    • Wall Switch, 2-Pole, ToggleWall Switch, 2-Pole, Toggle
    • Multiple product options available

      Wall Switch, Toggle, Switch Function Maintained, Voltage AC 120 to 277, Wiring Method Back and Side, Varies by: Switch Type, Rated HP, Amps AC, Color, Grade,...More

    • LEVITON
    • ReceptacleReceptacle
    • Multiple product options available

      Receptacle, Color Black and Grade Industrial; Varies by NEMA Configuration, Voltage and Amps

    Locking Connector,Midget,15 A,ML3
    • Locking Connector, Midget, 15 A, ML3Locking Connector,Midget,15 A,ML3
    • Item # 1PKH1
    • Mfr. Model # ML3-C
    • Locking Connector, Midget, 15 Amps AC, Number of Poles 3, Number of Wires 3, 125/250 Voltage Rating, 0.5 HP,...More

    • LEVITON
    • Industrial, Flush Mount ReceptacleIndustrial, Flush Mount Receptacle
    • Multiple product options available

      Flush Mount Receptacle, Color Black, Grade Industrial, Material of Construction Nylon and Wiring Method Side; Varies by Amps, NEMA Configuration, Number of Poles, Number...More

    • LEVITON
    • PlugPlug
    • Multiple product options available

      Multiple product options available

    • LEVITON
    • Watertight PlugWatertight Plug
    • Multiple product options available

      Watertight Plug, Color Yellow, Industrial and NEMA Rating 3, 3S, 4, 4X, 6, 6P; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase and Voltage

    Locking Connector,Midget,15 A,ML2
    • Locking Connector, Midget, 15 A, ML2Locking Connector,Midget,15 A,ML2
    • Item # 1PKG6
    • Mfr. Model # ML2-C
    • Locking Connector, Midget, 15 Amps AC, Number of Poles 2, Number of Wires 3, 125 Voltage Rating, 0.5 HP, ML2...More

    Wall Switch,1-Pole,Toggle,Maintained,Red
    • LEVITON
    • Wall Switch, 1-Pole, Toggle, Maintained, RedPilot Light Wall Switch, 1-Pole, Toggle
    • Item # 5C325
    • Mfr. Model # 1201-PLR
    • Pilot Light Wall Switch, 1-Pole, Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated...More

    Plug,277V,20A,L7-20P,2P,3W,1PH
    • LEVITON
    • Plug, 277V, 20A, L7-20P, 2P, 3W, 1PHPlug
    • Item # 5HYP1
    • Mfr. Model # 2331
    • Plug, 20 Amps, NEMA Configuration L7-20P, Number of Poles 2, Number of Wires 3, Voltage 277VAC, 1 Phase, HP...More

    • LEVITON
    • Hospital, ReceptacleHospital, Receptacle
    • Multiple product options available

      Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Hospital, Material of Construction Nylon and Wiring Method Back and Side; Varies by...More

    • LEVITON
    • Wall Switch, 1-Pole, LockingWall Switch, 1-Pole, Locking
    • Multiple product options available

      Wall Switch, 1-Pole, Locking, Switch Function Maintained, Voltage AC 120 to 277, Wiring Method Wiring Module, Grade Heavy Duty Industrial, Description/Special Features...More

    Lighting Dimmer,Toggle,Incandescent
    • LEVITON
    • Lighting Dimmer, Toggle, IncandescentToggle w/Slide Control Lighting Dimmer
    • Item # 6LVR1
    • Mfr. Model # TGI06-1LW
    • Lighting Dimmer, Lamp Type Incandescent, Switch Type 1-Pole, 3-Way, Style Toggle w/Slide Control, Max....More

    Plug Cap,Yellow,2.5x6x1.5
    • Plug Cap, Yellow, 2.5x6x1.5Plug Cap,Yellow,2.5x6x1.5
    • Item # 4UFU5
    • Mfr. Model # 28W
    • Plug Cap, Yellow, Material of Construction Ethylene Propylene Thermoplastic Rubber, Width 2.5 In., Depth 6...More

    • LEVITON
    • Hospital, Receptacle with Isolated GroundHospital, Receptacle with Isolated Ground
    • Multiple product options available

      Receptacle with Isolated Ground, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Hospital and Wiring Method Back and Side; Varies by Amps, NEMA...More

    Clip,Sc Dplx,Fib, Pk25
    • Clip, Sc Dplx, Fib, Pk25Clip,Sc Dplx,Fib, Pk25
    • Item # 6LN08
    • Mfr. Model # 49884-DPC
    • Fiber Optic SC Duplex Clip, Reusable, Field Terminated, For Use With 62.5/125 and 50/125 Multi or Single Mode...More

    Connector Cap,Yellow,3x7.75x1
    • Connector Cap, Yellow, 3x7.75x1Connector Cap,Yellow,3x7.75x1
    • Item # 4UFU8
    • Mfr. Model # 50W54
    • Connector Cap, Yellow, Material of Construction Ethylene Propylene Thermoplastic Rubber, Width 3 In., Depth...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More