Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Electrical

29 Results Found that Include 66 Products

Results per page: 16 | 32 | 48
    GFCI,Duplex,20A,125V,Ivory
    • LEVITON
    • GFCI, Duplex, 20A, 125V, IvoryGFCI,Duplex,20A,125V,Ivory
    • Item # 13N262
    • Mfr. Model # N7899-I
    • GFCI Receptacle, Self-Testing No, 20 Amps, NEMA Configuration 5-20R, Outlet Type Duplex, Commercial Grade,...More

    • LEVITON
    • Hospital, ReceptacleHospital, Receptacle
    • Multiple product options available

      Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Hospital, Material of Construction Nylon and Wiring Method Back and Side; Varies by...More

    • LEVITON
    • Wall Switch, 1-Pole, RockerWall Switch, 1-Pole, Rocker
    • Multiple product options available

      Wall Switch, 1-Pole, Rocker, Switch Function Maintained, Voltage AC 120 to 277, Varies by: Amps AC, Rated HP, Wiring Method, Color, Grade, Standards, and...More

    Switch,Duplex,15 A
    • LEVITON
    • Switch, Duplex, 15 ASwitch,Duplex,15 A
    • Item # 5A061
    • Mfr. Model # 5224-2I
    • Wall Duplex Switch, Current Rating 15 Amps, Voltage Rating 120/277 VAC, Power Rating 1/2 HP, Grade...More

    • LEVITON
    • Industrial, ReceptacleIndustrial, Receptacle
    • Multiple product options available

      Receptacle, Number of Wires 3, Phase 1 and Grade Industrial; Varies by Sub-Category, Amps, NEMA Configuration, Number of Poles, Voltage, Color, Duty, Material of...More

    Plug,250V,15A,L6-15P,2P,3W,1PH
    • LEVITON
    • Plug, 250V, 15A, L6-15P, 2P, 3W, 1PHPlug
    • Item # 5HYN8
    • Mfr. Model # 4570-C
    • Plug, 15 Amps, NEMA Configuration L6-15P, Number of Poles 2, Number of Wires 3, Voltage 250VAC, 1 Phase, HP...More

    Wall Switch/Receptacle
    • LEVITON
    • Wall Switch/ReceptacleWall Switch/Receptacle
    • Item # 5A062
    • Mfr. Model # 5225-I
    • Wall Switch/Receptacle, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

    Switch/Pilot Light
    • LEVITON
    • Switch/Pilot LightSwitch/Pilot Light
    • Item # 5A063
    • Mfr. Model # 5226-I
    • Wall Switch/Pilot Light, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

    Wall Switch/Receptacle
    • LEVITON
    • Wall Switch/ReceptacleWall Switch/Receptacle
    • Item # 1A182
    • Mfr. Model # 5225
    • Wall Switch/Receptacle, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

    • LEVITON
    • Wall Switch, 3-Way, RockerWall Switch, 3-Way, Rocker
    • Multiple product options available

      Wall Switch, 3-Way, Rocker, Switch Function Maintained, Voltage AC 120 to 277, Varies by: Amps AC, Rated HP, Wiring Method, Color, Grade, Standards, and...More

    Switch/Pilot Light
    • LEVITON
    • Switch/Pilot LightSwitch/Pilot Light
    • Item # 1A183
    • Mfr. Model # 5226
    • Wall Switch/Pilot Light, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

    Wall Switch,1-Pole,Decora,Maintained,Red
    • LEVITON
    • Wall Switch, 1-Pole, Decora, Maintained, RedWall Switch,1-Pole,Decora,Maintained,Red
    • Item # 2WEV3
    • Mfr. Model # 5621-2R
    • Wall Switch, 1-Pole, Decora, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1,...More

    Lighting Dimmer,Rotary,Incand,1-Pole
    • LEVITON
    • Lighting Dimmer, Rotary, Incand, 1-PoleRotary Lighting Dimmer
    • Item # 6PYH7
    • Mfr. Model # 6681-IW
    • Lighting Dimmer, Lamp Type Incandescent, Switch Type 1-Pole, Style Rotary, Max. Capacity 600W, Voltage...More

    Switch,Duplex,15 A
    • LEVITON
    • Switch, Duplex, 15 ASwitch,Duplex,15 A
    • Item # 5Z858
    • Mfr. Model # 5224-2W
    • Wall Duplex Switch, Current Rating 15 Amps, Voltage Rating 120/277 VAC, Power Rating 1/2 HP, Grade...More

    Replacement Key,F/ 1221-2KL,PK2
    Switch/Pilot Light
    • LEVITON
    • Switch/Pilot LightSwitch/Pilot Light
    • Item # 5Z859
    • Mfr. Model # 5226-W
    • Wall Switch/Pilot Light, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

    Wall Switch/Receptacle
    • LEVITON
    • Wall Switch/ReceptacleWall Switch/Receptacle
    • Item # 5Z857
    • Mfr. Model # 5225-WSP
    • Wall Switch/Receptacle, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

    • LEVITON
    • Wall Switch, 3-Way, ToggleWall Switch, 3-Way, Toggle
    • Multiple product options available

      Wall Switch, 3-Way, Toggle, Switch Function Maintained, Varies by: Amps AC, Voltage AC, Rated HP, Wiring Method, Color, Grade, Description/Special Features, and StandardsMore

    Switch,Duplex,15 A
    • LEVITON
    • Switch, Duplex, 15 ASwitch,Duplex,15 A
    • Item # 1A181
    • Mfr. Model # 5224-2
    • Wall Duplex Switch, Current Rating 15 Amps, Voltage Rating 120/277 VAC, Power Rating 1/2 HP, Grade...More

    Receptacle,30A,125/250V,10-30R,3P,3W,1PH
    • LEVITON
    • Receptacle, 30A, 125/250V, 10-30R, 3P, 3W, 1PHIndustrial, Flush Mount Receptacle
    • Item # 1PKB4
    • Mfr. Model # 5207
    • Flush Mount Receptacle, 30 Amps, 10-30R NEMA Configuration, Number of Poles 3, Number of Wires 3, Voltage...More

    • LEVITON
    • Illuminated Wall Switch, 1-Pole, RockerIlluminated Wall Switch, 1-Pole, Rocker
    • Multiple product options available

      Illuminated Wall Switch, 1-Pole, Rocker, Switch Function Maintained, Grade Comm, Light On Load Off, Varies by: Amps AC, Voltage AC, Rated HP, Wiring Method, Color,...More

    Offset Occupancy Sensor Adaptor
    Wall Plate,Switch,4-1/2in x 4-9/16inSize
    • LEVITON
    • Wall Plate, Switch, 4-1/2in x 4-9/16inSizeWall Plate,Switch,4-1/2in x 4-9/16inSize
    • Item # 38UP63
    • Mfr. Model # 84009-A40
    • Wall Plate, Switch, Number of Gangs 2, Color Gray, Finish Brushed, Material of Construction Stainless Steel,...More

    Wall Plate,Switch,4-1/2in.x 2-3/4in.Size
    • LEVITON
    • Wall Plate, Switch, 4-1/2in.x 2-3/4in.SizeWall Plate,Switch,4-1/2in.x 2-3/4in.Size
    • Item # 38UP62
    • Mfr. Model # 84001-A40
    • Wall Plate, Switch, Number of Gangs 1, Color Gray, Finish Brushed, Material of Construction Stainless Steel,...More

    Connector Boot,15 Amp,Yellow
    • LEVITON
    • Connector Boot, 15 Amp, YellowConnector Boot,15 Amp,Yellow
    • Item # 39A776
    • Mfr. Model # 6018-Y
    • Connector Boot, 15 Amps, Industrial Grade, Yellow, Material of Construction Thermoplastic Elastomer,...More

    Yellow 15A & 20A Plug Boot
    • LEVITON
    • Yellow 15A & 20A Plug BootYellow 15A & 20A Plug Boot
    • Item # 40D771
    • Mfr. Model # 6017-Y
    • Straight Blade Plug BootColor Yellow, Material of Construction Thermoplastic Elastomer, For Use With 15 Amp...More

    Receptacle,20A,125V,5-20R,2P,3W,1PH
    • LEVITON
    • Receptacle, 20A, 125V, 5-20R, 2P, 3W, 1PHReceptacle,20A,125V,5-20R,2P,3W,1PH
    • Item # 5HZH8
    • Mfr. Model # 16362-IG
    • Decora Receptacle with Isolated Ground, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires...More

    Results per page: 16 | 32 | 48