Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Electrical

345 Results Found that Include 1,297 Products

Results per page: 16 | 32 | 48
  • LEVITON
  • GFCI Wall PlateGFCI Wall Plate
  • Multiple product options available

    GFCI Wall Plate and Size Standard; Varies by Material of Construction, Number of Gangs and Color

  • LEVITON
  • PlugPlug
  • Multiple product options available

    Multiple product options available

Pull Chain Fixture Switch,4 Position
  • LEVITON
  • Pull Chain Fixture Switch, 4 PositionPull Chain Fixture Switch,4 Position
  • Item # 3AY52
  • Mfr. Model # 1689-50
  • Pull Chain Fixture Switch, 4 Position, Contact Form SP3T, Number of Connections 3, Switch Function OFF, 1 ON,...More

  • LEVITON
  • Industrial, ReceptacleIndustrial, Receptacle
  • Multiple product options available

    Receptacle, Number of Wires 3, Phase 1 and Grade Industrial; Varies by Sub-Category, Amps, NEMA Configuration, Number of Poles, Voltage, Color, Duty, Material of...More

Plate,Wall
GFCI,Duplex,20A,125V,Ivory
  • LEVITON
  • GFCI, Duplex, 20A, 125V, IvoryGFCI,Duplex,20A,125V,Ivory
  • Item # 13N262
  • Mfr. Model # N7899-I
  • GFCI Receptacle, Self-Testing No, 20 Amps, NEMA Configuration 5-20R, Outlet Type Duplex, Commercial Grade,...More

  • LEVITON
  • Hospital, ReceptacleHospital, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Hospital, Material of Construction Nylon and Wiring Method Back and Side; Varies by...More

Cord Adapter,Ground
  • LEVITON
  • Cord Adapter, GroundCord Adapter,Ground
  • Item # 2X604
  • Mfr. Model # 274
  • Grounding Adapter, Current Rating 15 Amps, Voltage Rating 125 Volts, Power Rating 1875 Watts, NEMA...More

  • LEVITON
  • Blank Wall PlateBlank Wall Plate
  • Multiple product options available

    Blank Wall Plate and Number of Gangs 1; Varies by Material of Construction and Color

  • LEVITON
  • General Grade ConnectorGeneral Grade Connector
  • Multiple product options available

    Connector, 15, Number of Poles 2, Number of Wires 3, Color Black/White, General, Material of Construction Super Tough Nylon, Cord Size 0.245 to 0.700" and Standards UL...More

Fixture Pull Switch, SPST
  • LEVITON
  • Fixture Pull Switch, SPSTFixture Pull Switch, SPST
  • Item # 2X373
  • Mfr. Model # 1689-75
  • Fixture Pull Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, 6 In. Leads...More

Cap,Electrical Safety,PK12
  • LEVITON
  • ConnectorConnector
  • Multiple product options available

    Locking Connector, Industrial, Material of Construction Impact Modified Nylon, NEMA Rating WD-6 and Standards UL Fed Spec WC-596/UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI;...More

  • LEVITON
  • PlugPlug
  • Multiple product options available

    Plug, Industrial and Material of Construction Super Tough Nylon; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase and Voltage

  • LEVITON
  • Commercial, ReceptacleCommercial, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1 and Grade Commercial; Varies by Sub-Category, Amps, NEMA Configuration, Color, Material of...More

  • LEVITON
  • Residential, ReceptacleResidential, Receptacle
  • Multiple product options available

    Receptacle, 15, 5-15R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, HP 1/2, Grade Residential, Material of Construction Thermoplastic, Wiring Method...More

Wall Switch/Receptacle
  • LEVITON
  • Wall Switch/ReceptacleWall Switch/Receptacle
  • Item # 5A062
  • Mfr. Model # 5225-I
  • Wall Switch/Receptacle, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

Lockout Wallplate,Single Gang Toggle,SS
Preset 5-Button Timer Switch,30 Minute
  • LEVITON
  • Preset 5-Button Timer Switch, 30 MinutePreset 5-Button Timer Switch,30 Minute
  • Item # 5DXW9
  • Mfr. Model # LTB30-1LZ
  • TIMER, Electronic, Min. Time Setting 30 Minutes, Max. Time Setting 30 Minutes, Max. On/Off Cycles 1, Voltage...More

Datacom Jack,Keystone
  • LEVITON
  • Datacom Jack, KeystoneDatacom Jack,Keystone
  • Item # 5LR74
  • Mfr. Model # 41108-RO5
  • Data/Communication Jack, CAT 5, Wiring Format 8 Position, Standard RJ45, T568B, Orange, 110 Termination,...More

  • LEVITON
  • Wall Switch, 3-Way, RockerWall Switch, 3-Way, Rocker
  • Multiple product options available

    Wall Switch, 3-Way, Rocker, Switch Function Maintained, Voltage AC 120 to 277, Varies by: Amps AC, Rated HP, Wiring Method, Color, Grade, Standards, and...More

  • LEVITON
  • Wall Switch, 3-Way, ToggleWall Switch, 3-Way, Toggle
  • Multiple product options available

    Wall Switch, 3-Way, Toggle, Switch Function Maintained, Varies by: Amps AC, Voltage AC, Rated HP, Wiring Method, Color, Grade, Description/Special Features, and StandardsMore

  • LEVITON
  • Industrial, Flush Mount ReceptacleIndustrial, Flush Mount Receptacle
  • Multiple product options available

    Flush Mount Receptacle, Color Black, Grade Industrial, Material of Construction Nylon and Wiring Method Side; Varies by Amps, NEMA Configuration, Number of Poles, Number...More

Locking Flanged Outlet,Midget,15 A,ML2
Locking Plug,Midget,15 A,ML2
  • LEVITON
  • Locking Plug, Midget, 15 A, ML2Locking Plug,Midget,15 A,ML2
  • Item # 1PKG5
  • Mfr. Model # ML2-P
  • Locking Plug, Midget, 15 Amps AC, Number of Poles 2, Number of Wires 3, 125 Voltage Rating, 0.5 HP, ML2 NEMA...More

Results per page: 16 | 32 | 48