Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Electrical

88 Results Found that Include 88 Products

Results per page: 16 | 32 | 48
Conduit Marker,Legend 480 V,4-1/2 In
  • LEM
  • Conduit Marker, Legend 480 V, 4-1/2 InConduit Marker,Legend 480 V,4-1/2 In
  • Item # 16P142
  • Mfr. Model # LVM480B
  • Conduit and Voltage Markers, Markers per Card 4, Label Size W x H 4-1/2 In. x 1-1/8 In., Legend 480 Volts,...More

Wire Marker Book,Legend 0 To 9,
  • LEM
  • Wire Marker Book, Legend 0 To 9,Wire Marker Book,Legend 0 To 9,
  • Item # 16P098
  • Mfr. Model # IPWM1
  • Wire Marker Book, Color Black/White, Material Vinyl Cloth, Label Height (In.) 1.4 In., Legend 0 To 9, Temp....More

Wire Marker,Legend 1-15,16-90,A-Z,+-/0
Wire Marker Book,Legend A-Z,0-15,+,-,/,
Wire Marker Book,Legend 0 To 45,
Conduit Marker,Legend 480 V
  • LEM
  • Conduit Marker, Legend 480 VConduit Marker,Legend 480 V
  • Item # 16P161
  • Mfr. Model # LVM480C
  • Conduit and Voltage Markers, Markers per Card 18, Label Size W x H 2-1/4 In. x 1/2 In., Legend 480 Volts,...More

Conduit Marker,Legend 480 V,9 In
  • LEM
  • Conduit Marker, Legend 480 V, 9 InConduit Marker,Legend 480 V,9 In
  • Item # 16P121
  • Mfr. Model # LVM480A
  • Conduit and Voltage Markers, Markers per Card 1, Label Size W x H 9 In. x 2-1/4 In., Legend 480 Volts,...More

Conduit Marker,Legend 120/208 V,4-1/2 In
Conduit Marker,Legend 240 V,4-1/2 In
  • LEM
  • Conduit Marker, Legend 240 V, 4-1/2 InConduit Marker,Legend 240 V,4-1/2 In
  • Item # 16P137
  • Mfr. Model # LVM240B
  • Conduit and Voltage Markers, Markers per Card 4, Label Size W x H 4-1/2 In. x 1-1/8 In., Legend 240 Volts,...More

Conduit Marker,Legend 120 V,2-1/4 In
  • LEM
  • Conduit Marker, Legend 120 V, 2-1/4 InConduit Marker,Legend 120 V,2-1/4 In
  • Item # 16P152
  • Mfr. Model # LVM120C
  • Conduit and Voltage Markers, Markers per Card 18, Label Size W x H 2-1/4 In. x 1/2 In., Legend 120 Volts,...More

Conduit Marker,Legend 208 V,4-1/2 In
  • LEM
  • Conduit Marker, Legend 208 V, 4-1/2 InConduit Marker,Legend 208 V,4-1/2 In
  • Item # 16P134
  • Mfr. Model # LVM208B
  • Conduit and Voltage Markers, Markers per Card 4, Label Size W x H 4-1/2 In. x 1-1/8 In., Legend 208 Volts,...More

Conduit Marker,Legend 277 V,4-1/2 In
  • LEM
  • Conduit Marker, Legend 277 V, 4-1/2 InConduit Marker,Legend 277 V,4-1/2 In
  • Item # 16P138
  • Mfr. Model # LVM277B
  • Conduit and Voltage Markers, Markers per Card 4, Label Size W x H 4-1/2 In. x 1-1/8 In., Legend 277 Volts,...More

Conduit Marker,Legend 240 V
  • LEM
  • Conduit Marker, Legend 240 VConduit Marker,Legend 240 V
  • Item # 16P157
  • Mfr. Model # LVM240C
  • Conduit and Voltage Markers, Markers per Card 18, Label Size W x H 2-1/4 In. x 1/2 In., Legend 240 Volts,...More

Conduit Marker,Legend 120 V,4-1/2 In
  • LEM
  • Conduit Marker, Legend 120 V, 4-1/2 InConduit Marker,Legend 120 V,4-1/2 In
  • Item # 16P132
  • Mfr. Model # LVM120B
  • Conduit and Voltage Markers, Markers per Card 4, Label Size W x H 4-1/2 In. x 1-1/8 In., Legend 120 Volts,...More

Conduit Marker,Legend 220 V,4-1/2 In
  • LEM
  • Conduit Marker, Legend 220 V, 4-1/2 InConduit Marker,Legend 220 V,4-1/2 In
  • Item # 16P135
  • Mfr. Model # LVM220B
  • Conduit and Voltage Markers, Markers per Card 4, Label Size W x H 4-1/2 In. x 1-1/8 In., Legend 220 Volts,...More

Conduit Marker,Legend 277/480 V,4-1/2 In
Wire Marker,Legend 1-33,Pk 25
  • LEM
  • Wire Marker, Legend 1-33, Pk 25Wire Marker,Legend 1-33,Pk 25
  • Item # 16P089
  • Mfr. Model # LWM1-33
  • Wire Marker, Color Black/White, Material Vinyl Cloth, Label Height (In.) 1.5 In., Legend 1-33, Temp. Range...More

Conduit/Voltage Marker,2-1/4 In Label W
Conduit Marker,Legend Power,9 In
  • LEM
  • Conduit Marker, Legend Power, 9 InConduit Marker,Legend Power,9 In
  • Item # 16P127
  • Mfr. Model # LVM32A
  • Conduit and Voltage Markers, Markers per Card 1, Label Size W x H 9 In. x 2-1/4 In., Legend Power, Character...More

Conduit Marker,2-1/4,Single Phase
  • LEM
  • Conduit Marker, 2-1/4, Single PhaseConduit Marker,2-1/4,Single Phase
  • Item # 16P165
  • Mfr. Model # LVM29C
  • Conduit and Voltage Markers, Markers per Card 18, Label Size W x H 2-1/4 In. x 1/2 In., Legend Single Phase,...More

Conduit Marker,Legend 120/208 V,9 In
  • LEM
  • Conduit Marker, Legend 120/208 V, 9 InConduit Marker,Legend 120/208 V,9 In
  • Item # 16P112
  • Mfr. Model # LVM120/208A
  • Conduit and Voltage Markers, Markers per Card 1, Label Size W x H 9 In. x 2-1/4 In., Legend 120/208 Volts,...More

Conduit Marker,Legend 240 V,9 In
  • LEM
  • Conduit Marker, Legend 240 V, 9 InConduit Marker,Legend 240 V,9 In
  • Item # 16P116
  • Mfr. Model # LVM240A
  • Conduit and Voltage Markers, Markers per Card 1, Label Size W x H 9 In. x 2-1/4 In., Legend 240 Volts,...More

Wire Marker Book,Label 1.55 In W
  • LEM
  • Wire Marker Book, Label 1.55 In WWire Marker Book,Label 1.55 In W
  • Item # 16P103
  • Mfr. Model # PPLC
  • Wire Marker Book, Color Black/White, Material Vinyl Cloth, Label Height (In.) .2 In., Legend Load Center And...More

Conduit Marker,Legend 460 V,9 In
  • LEM
  • Conduit Marker, Legend 460 V, 9 InConduit Marker,Legend 460 V,9 In
  • Item # 16P120
  • Mfr. Model # LVM460A
  • Conduit and Voltage Markers, Markers per Card 1, Label Size W x H 9 In. x 2-1/4 In., Legend 460 Volts,...More

Conduit Marker,Legend Single Phase,9 In
Conduit Marker,2-1/4,Three Phase
  • LEM
  • Conduit Marker, 2-1/4, Three PhaseConduit Marker,2-1/4,Three Phase
  • Item # 16P166
  • Mfr. Model # LVM31C
  • Conduit and Voltage Markers, Markers per Card 18, Label Size W x H 2-1/4 In. x 1/2 In., Legend Three Phase,...More

Wire Marker,Legend (-),Pk 25
  • LEM
  • Wire Marker, Legend (-), Pk 25Wire Marker,Legend (-),Pk 25
  • Item # 16P096
  • Mfr. Model # LWM-
  • Wire Marker, Color Black/White, Material Vinyl Cloth, Label Height (In.) 1.5 In., Legend (-), Temp. Range (F)...More

Conduit Marker,Legend 110 V,9 In
  • LEM
  • Conduit Marker, Legend 110 V, 9 InConduit Marker,Legend 110 V,9 In
  • Item # 16P109
  • Mfr. Model # LVM110A
  • Conduit and Voltage Markers, Markers per Card 1, Label Size W x H 9 In. x 2-1/4 In., Legend 110 Volts,...More

Conduit Marker,Legend 208 V,9 In
  • LEM
  • Conduit Marker, Legend 208 V, 9 InConduit Marker,Legend 208 V,9 In
  • Item # 16P113
  • Mfr. Model # LVM208A
  • Conduit and Voltage Markers, Markers per Card 1, Label Size W x H 9 In. x 2-1/4 In., Legend 208 Volts,...More

Conduit Marker,Legend 277 V,9 In
  • LEM
  • Conduit Marker, Legend 277 V, 9 InConduit Marker,Legend 277 V,9 In
  • Item # 16P117
  • Mfr. Model # LVM277A
  • Conduit and Voltage Markers, Markers per Card 1, Label Size W x H 9 In. x 2-1/4 In., Legend 277 Volts,...More

Conduit Marker,Legend 277/480 V
  • LEM
  • Conduit Marker, Legend 277/480 VConduit Marker,Legend 277/480 V
  • Item # 16P158
  • Mfr. Model # LVM277/480VC
  • Conduit and Voltage Markers, Markers per Card 18, Label Size W x H 2-1/4 In. x 1/2 In., Legend 277/480 Volts,...More

Laminating Marker,Label 0.5 In W
  • LEM
  • Laminating Marker, Label 0.5 In WLaminating Marker,Label 0.5 In W
  • Item # 16P104
  • Mfr. Model # PPCL7
  • Laminating Wire And Cable Markers, Write-On Self, Color White/Clear, Material Vinyl, Label Height (In.) 1.25...More

Results per page: 16 | 32 | 48