Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Electrical

392 Results Found that Include 410 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Cover,Hub Size 3/4 In
  • KILLARK
  • Cover, Hub Size 3/4 InCover,Hub Size 3/4 In
  • Item # 2NA89
  • Mfr. Model # OL-20
  • Cover, Hub Size 3/4 In, Screw In Design, Aluminum, Fits Copper Free Aluminum Conduit Bodies, UL E3397, CSA ...More

Plug,Recessed,3/4 In
  • KILLARK
  • Plug, Recessed, 3/4 InPlug,Recessed,3/4 In
  • Item # 2NE11
  • Mfr. Model # PLUG2
  • Recessed Plug, Trade Size 3/4 In, Length 5/8 In, Iron, Hazardous Location, To Close Up A Taped Hole Or Hub,...More

Conduit Body,LB Style,3/4 In,Aluminum
  • KILLARK
  • Conduit Body, LB Style, 3/4 In, AluminumConduit Body,LB Style,3/4 In,Aluminum
  • Item # 2NB11
  • Mfr. Model # OLB-2
  • Conduit Body, Hub Size 3/4 In, LB Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Conduit Body,Haz Loc,LB,1/2 In Hub
Conduit Body,T Style,1/2 In,Aluminum
  • KILLARK
  • Conduit Body, T Style, 1/2 In, AluminumConduit Body,T Style,1/2 In,Aluminum
  • Item # 2NB48
  • Mfr. Model # OT-1
  • Conduit Body, Hub Size 1/2 In, T Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Plug,Hazardous Area
  • KILLARK
  • Plug, Hazardous AreaPlug,Hazardous Area
  • Item # 2CA12
  • Mfr. Model # UGP-15231
  • Hazardous Area Plug, 125 VAC, 60 Hz, 15 Amps AC, Power Rating 1 Hp, Number of Wires 3, Number of Poles 2,...More

Conduit Body,LB Style,1/2 In,Aluminum
  • KILLARK
  • Conduit Body, LB Style, 1/2 In, AluminumConduit Body,LB Style,1/2 In,Aluminum
  • Item # 2NA99
  • Mfr. Model # OLB-1
  • Conduit Body, Hub Size 1/2 In, LB Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Union,Size 1/2 In
  • KILLARK
  • Union, Size 1/2 InUnion,Size 1/2 In
  • Item # 2NE57
  • Mfr. Model # UNY1
  • Male To Female Union, Trade Size 1/2 In, Length 2 In, Iron, Hazardous Location, Unions Are Used To Connect...More

Conduit Body,Haz Loc,LB,3/4 In Hub
Plug,Hazardous Area
  • KILLARK
  • Plug, Hazardous AreaPlug,Hazardous Area
  • Item # 2CA18
  • Mfr. Model # UGP-20231
  • Hazardous Area Plug, 125 VAC, 60 Hz, 20 Amps AC, Power Rating 1 Hp, Number of Wires 2, Number of Poles 3,...More

Conduit Body,Haz Loc,LB,1 In Hub
Conduit Body,LB Style,1 In,Aluminum
  • KILLARK
  • Conduit Body, LB Style, 1 In, AluminumConduit Body,LB Style,1 In,Aluminum
  • Item # 2NB13
  • Mfr. Model # OLB-3
  • Conduit Body, Hub Size 1 In, LB Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Union,Size 3/4 In
  • KILLARK
  • Union, Size 3/4 InUnion,Size 3/4 In
  • Item # 2NE58
  • Mfr. Model # UNY2
  • Male To Female Union, Trade Size 3/4 In, Length 2 In, Iron, Hazardous Location, Unions Are Used To Connect...More

Body,Outlet,3/4 In
  • KILLARK
  • Body, Outlet, 3/4 InBody,Outlet,3/4 In
  • Item # 2NA38
  • Mfr. Model # GRSS-2
  • Outlet Body, Trade Size 3/4 In, Length 4 5/8 In, Aluminum, Hazardous Location, Provide Access To Conductors...More

Receptacle,Hazardous
  • KILLARK
  • Receptacle, HazardousReceptacle,Hazardous
  • Item # 2CA24
  • Mfr. Model # UGR4-20231
  • Hazardous Area Receptacles, 125 VAC, 60 Hz, 20 Amps AC, Feed-Thru Hub 1/2 In, Power Rating 1 Hp, Number of...More

Haz Loc Plug,125V,5-20P
  • KILLARK
  • Haz Loc Plug, 125V, 5-20PHaz Loc Plug,125V,5-20P
  • Item # 10N032
  • Mfr. Model # UGP-20231QWWW
  • Hazardous Location Plug, Voltage 125, Hz 60, Amps 20, Number of Wires 3, Number of Poles 2, NEMA Type 5-20P,...More

Cover,Blank,Device,For SWB Device Boxes
  • KILLARK
  • Cover, Blank, Device, For SWB Device BoxesCover,Blank,Device,For SWB Device Boxes
  • Item # 4TZT4
  • Mfr. Model # X-10
  • Cover, Blank, For Use With SWB Hazardous Location Device Boxes, Length 4 5/8 In., Width 3 In., Depth 1 1/16...More

Outlet Body,Reg Loc,X,Hub Size 3/4In
Pin & Sleeve Plug,3W,4P,30A
  • KILLARK
  • Pin & Sleeve Plug, 3W, 4P, 30APin & Sleeve Plug,3W,4P,30A
  • Item # 5HJ60
  • Mfr. Model # VP3485
  • NEC Pin and Sleeve Plug, Grounding Style II, Amps 30, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number of...More

Union,Female,2 In
  • KILLARK
  • Union, Female, 2 InUnion,Female,2 In
  • Item # 2NE56
  • Mfr. Model # UNF6
  • Female Union, Trade Size 2 In, Length 2 5/8 In, Iron, Hazardous Location, Unions Are Used To Connect Two...More

Control Station,3/4 In,10A @ 600V
  • KILLARK
  • Control Station, 3/4 In, 10A @ 600VControl Station,3/4 In,10A @ 600V
  • Item # 4TZN7
  • Mfr. Model # D2CG2MMR3
  • Emergency Stop Control Station, Number of Gangs 1, Number of Operators 1, Contact Rating 10A @ 600VAC, 2.5A @...More

Pin & Sleeve Plug,3W,4P,100A
  • KILLARK
  • Pin & Sleeve Plug, 3W, 4P, 100APin & Sleeve Plug,3W,4P,100A
  • Item # 2NVT3
  • Mfr. Model # VP10487
  • NEC Pin and Sleeve Plug, Grounding Style II, Amps 100, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number of...More

Pin & Sleeve Plug,3W,3P,30A
  • KILLARK
  • Pin & Sleeve Plug, 3W, 3P, 30APin & Sleeve Plug,3W,3P,30A
  • Item # 2NVN5
  • Mfr. Model # VP3375
  • NEC Pin and Sleeve Plug, Grounding Style I, Amps 30, Color Gray, Voltage 600VAC/250VDC, 1 or 3 Phase, Number...More

Conduit Body,LR Style,3/4 In,Aluminum
  • KILLARK
  • Conduit Body, LR Style, 3/4 In, AluminumConduit Body,LR Style,3/4 In,Aluminum
  • Item # 2NB38
  • Mfr. Model # OLR-2
  • Conduit Body, Hub Size 3/4 In, LR Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Capped Elbow,90 Deg,Haz Loc,1/2In,AL
  • KILLARK
  • Capped Elbow, 90 Deg, Haz Loc, 1/2In, ALCapped Elbow,90 Deg,Haz Loc,1/2In,AL
  • Item # 4TZK8
  • Mfr. Model # Y-1
  • Capped Elbow, 90 Degree, Hazardous Location, Conduit Size 1/2 In., Material of Construction Copper Free...More

Cover,Hub Size 2 In
  • KILLARK
  • Cover, Hub Size 2 InCover,Hub Size 2 In
  • Item # 2NA96
  • Mfr. Model # OL-60
  • Cover, Hub Size 2 In, Screw In Design, Aluminum, Fits Copper Free Aluminum Conduit Bodies, UL E3397, CSA ...More

Conduit Body,LR Style,1 In,Aluminum
  • KILLARK
  • Conduit Body, LR Style, 1 In, AluminumConduit Body,LR Style,1 In,Aluminum
  • Item # 2NB40
  • Mfr. Model # OLR-3
  • Conduit Body, Hub Size 1 In, LR Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Fitting,Sealing,3/4in
  • KILLARK
  • Fitting, Sealing, 3/4inFitting,Sealing,3/4in
  • Item # 2MY98
  • Mfr. Model # ENY-2
  • Sealing Fitting, Trade Size 3/4 In, Length 4 1/16 In, Aluminum, Hazardous Location, Used For Sealing Conduit,...More

Plug,Recessed,1/2 In
  • KILLARK
  • Plug, Recessed, 1/2 InPlug,Recessed,1/2 In
  • Item # 2MY84
  • Mfr. Model # CUP-1
  • Recessed Plug, Trade Size 1/2 In NPT, Length 5/8 In, Copper Free Aluminum, Hazardous Location, To Close Up A...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More