Skip Content

Filter Results By

Applied Filters Clear All

Electrical

13 Results Found that Include 13 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Pin & Sleeve Receptacle,4W,4P,100A
    • KILLARK
    • Pin & Sleeve Receptacle, 4W, 4P, 100APin & Sleeve Receptacle,4W,4P,100A
    • Item # 2NVT8
    • Mfr. Model # VR1041
    • NEC Pin and Sleeve Receptacle, Grounding Style I, Amps 100, Color Gray, Voltage 600VAC/250VDC, 3 Phase,...More

    Haz Enclosure,4.62"H x 4.62"W x 4.56"D
    • KILLARK
    • Haz Enclosure, 4.62"H x 4.62"W x 4.56"DHaz Enclosure,4.62"H x 4.62"W x 4.56"D
    • Item # 2NVZ6
    • Mfr. Model # GRB-275L
    • Hazardous Location Enclosure, Max. Conduit Size 1-1/2 In., Height 4.62 In., Width 4.62 In., Depth 4.56 In.,...More

    Pin & Sleeve Receptacle,2W,3P,100A
    • KILLARK
    • Pin & Sleeve Receptacle, 2W, 3P, 100APin & Sleeve Receptacle,2W,3P,100A
    • Item # 2NVT5
    • Mfr. Model # VR1032
    • NEC Pin and Sleeve Receptacle, Grounding Style II, Amps 100, Color Gray, Voltage 600VAC/250VDC, 1 Phase,...More

    Mogul Conduit Body,Style UB,3 In,Iron
    Mogul Conduit Body,Style LB,3 In,Alum
    Mogul Conduit Body,Style C,3 In,Iron
    Mogul Conduit Body,Style T,2 1/2 In,Alum
    Control Station,3/4 In,10A @ 600V
    • KILLARK
    • Control Station, 3/4 In, 10A @ 600VControl Station,3/4 In,10A @ 600V
    • Item # 4TZP4
    • Mfr. Model # D2CG2B13
    • Control Station, Number of Gangs 1, Number of Operators 2, Number of Pilot Lights 1, Contact Rating 10A @...More

    Mogul Conduit Body,Style T,2 1/2 In,Iron
    Mogul Conduit Body,Style LB,3 In,Iron
    Control Station,3/4 In,10A @ 600V
    • KILLARK
    • Control Station, 3/4 In, 10A @ 600VControl Station,3/4 In,10A @ 600V
    • Item # 4TZP3
    • Mfr. Model # D2CG2B7
    • Control Station, Number of Gangs 1, Number of Operators 2, Contact Rating 10A @ 600VAC, 2.5A @ 250VDC, Hub...More

    Pin & Sleeve Receptacle,3W,4P,100A
    • KILLARK
    • Pin & Sleeve Receptacle, 3W, 4P, 100APin & Sleeve Receptacle,3W,4P,100A
    • Item # 2NVT7
    • Mfr. Model # VR1042
    • NEC Pin and Sleeve Receptacle, Grounding Style II, Amps 100, Color Gray, Voltage 600VAC/250VDC, 3 Phase,...More

    Pin & Sleeve Receptacle,3W,4P,60A
    • KILLARK
    • Pin & Sleeve Receptacle, 3W, 4P, 60APin & Sleeve Receptacle,3W,4P,60A
    • Item # 2NVR4
    • Mfr. Model # VR642
    • NEC Pin and Sleeve Receptacle, Grounding Style II, Amps 60, Color Gray, Voltage 600VAC/250VDC, 3 Phase,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More