Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Electrical

9 Results Found that Include 12 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • INTERMATIC
    • Photocontrol, 1/2" Male Pipe Thread MountingPhotocontrol, 1/2" Male Pipe Thread Mounting
    • Multiple product options available

      Photocontrol, Mounting 1/2 In. Male Pipe Thread, 1 to 5 Foot Candles On, 3 to 15 Foot Candles Off, Temp. Range -40 Degrees to 158 Degrees F, Housing Material...More

    • INTERMATIC
    • Photocontrol, Locking MountingPhotocontrol, Locking Mounting
    • Multiple product options available

      Photocontrol, Mounting Locking, Max. Incandescent Amps 15, Max. Ballast Amps 8.3, Temp. Range -40 Degrees to 158 Degrees F, Length 2-3/4 In., Width 3 In., Depth 3 In.,...More

    Photocntrl,Stem and Swivel,208 to 277VAC
    • INTERMATIC
    • Photocntrl, Stem and Swivel, 208 to 277VACPhotocontrol, Stem and Swivel Mounting
    • Item # 13E060
    • Mfr. Model # K4253
    • Photocontrol, Mounting Stem and Swivel, Voltage 208 to 277VAC, Max. Wattage 3100 to 4150, Max. Incandescent...More

    Time Clock Motor,208-277 V
    • INTERMATIC
    • Time Clock Motor, 208-277 VTime Clock Motor,208-277 V
    • Item # 1PNK2
    • Mfr. Model # WG1573
    • Time Clock Motor, Description/Special Features 208-277V, Tolerance of Plus/Minus 10 Percent, For Use With...More

    Time Clock Motor,125 Volts
    Timer,Mechanical,120V,15A,Plug In
    • INTERMATIC
    • Timer, Mechanical, 120V, 15A, Plug InTimer,Mechanical,120V,15A,Plug In
    • Item # 20XE87
    • Mfr. Model # TN311
    • Timer,Mechanical,Min. Time Setting 30 min.,Max. Time Setting 23 hr., 30 min.,Max. On/Off Cycles 3,Voltage...More

    • INTERMATIC
    • Photocontrol, Turn-Lock MountingPhotocontrol, Turn-Lock Mounting
    • Multiple product options available

      Photocontrol, Mounting Turn-Lock, Max. Ballast Amps 8.3, Varies by: Voltage, Max. Wattage, Max. Incandescent Amps, Foot Candles On, Foot Candles Off, Color, Length,...More

    Photo Control Shorting Cap
    Timer,Mechanical,120V,9.5A,Plug In
    • INTERMATIC
    • Timer, Mechanical, 120V, 9.5A, Plug InTimer,Mechanical,120V,9.5A,Plug In
    • Item # 20XE88
    • Mfr. Model # TN111RM40
    • Timer,Mechanical,Min. Time Setting 30 min.,Max. Time Setting 23 hr., 30 min.,Max. On/Off Cycles 2,Voltage...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More